Inkjet transparency film singapore featured products
- A-one Handmade Sticker Film Label for Inkjet That Can be Peeled off CleanlyA label with excellent printability on an inkjet printer. Ideal for making stickers! A label with excellent water resistance and light resistance. We use glue that can be firmly attached and peeled off cleanly, which is convenient when you want to replace the sticker or temporarily attach it.Label Thickness (mm) 0.1 Standard Thickness (mm) 0.15 Sheet Size (mm) 210×297 Label Size (mm) 210×297 Sheet Size A4 Size A4 Adhesive Can be removed cleanly Adhesive Type Can be removed cleanly Material Polyester film Compatible Printer Inkjet (dye + pigment) Suitable for Inkjet (dye / pigment) Margin None Paper Quality Polyester film + inkjet coating Label Shape Square Specification Type that can be peeled cleanly Imposition Uncut Color White
- Nitto (Nitto Denko) Surface protection film SPV-202RSPV-202R is a surface protection material based on a soft polyvinyl chloride film. Suitable for processing metal plates and protecting them during transportation. As it is a strong adhesive type, it is also suitable for relatively strong processing. It has good oil resistance and can be used for ... Read MoreTape Thickness (mm) 0.12 RoHS Directive 10 substances Adhesion Strength (N/20mm) 2.7 Rewinding force 2.8(N/20mm) Elongation (%) 200 Tape Length (m) 50 Tensile Strength (N/20mm) 65 Main Application For surface protection Base Material Polyvinyl chloride (PVC) Adhesive Rubber type Adhesive Type Strong adhesive Color White
- KING JIM PRO Tape Eco-Pack Transparent LabelEco pack containing 10 tapes. We reduced the packaging material and made it an environmentally friendly set.Eco Mark Certification Number 17112045 Length (m) 8 Letter Color on Tape Black Letter Black letters on transparent Eco Mark Certification Certification Tape Color Transparentfrom S$119.90Min. 2 days
- KOKUYO PPC Color Paper (Common Paper) Forest Management ApprovedAn environmentally friendly product that uses forest management certified pulp. It is a color paper that can be used for various purposes such as document classification and cover. In addition to PPC copiers, it is compatible with various types of printers such as inkjet printers and thermal tran... Read MoreThickness (mm) 0.09 Dimensions, Height x Width (mm) 297×210 Quantity 500 sheets Basis Weight (g/m2) 64 Size A4 Material FSC certified paper Paper Quality FSC certified pulp Specification Use of forest management certified pulpfrom S$25.99Min. 2 days
- KOKUYO KB Paper (Common Paper / Forest Management Certification)In addition to PPC copiers, it can be used for various types of printers such as inkjet printers, low-speed laser printers, and thermal transfer printers. It saves you the trouble of ordering and stocking special paper for each printer individually, and improves inventory efficiency. Since it is ... Read MorePaper Thickness (mm) 0.09 Quantity 500 sheets Basis Weight (g/m2) 64 Whiteness (%) 80 Material FSC mix certified paper Paper Quality Neutral paper
- Nitto (Nitto Denko) Removable & Strong Adhesive Double-sided Tape No.5000NSDue to the tough tape strength, the material is torn off and there is no need for troublesome work to remove the tape! Uses an adhesive with little adhesive residue. Has excellent adhesive performance! For bonding OA equipment such as printers and copiers, cushioning materials and sealing materia... Read MoreTape Thickness (mm) 0.16 Adhesion Strength (N/20mm) 16.0 Holding Power (mm/h) 2.0 Tensile Strength (N/10mm) 20 Adhesive Strength (N/10mm) 8.55 Adhesive Acrylic Main Works Large surface material, parts Base Material Non-woven Adhesive Materials PP・PE Re-peeling Possible Adhesive Type Strong adhesive
- KOKUYO Needleless Stapler (Harinacs) (12 Desktops)One-place binding type with a high degree of freedom. You can freely bind the corners and the two places firmly. The binding hole is also oriented sideways so it does not interfere with the document. Since it can be locked with the handle lowered, it can be stored compactly. The depth of the bind... Read MoreHole Size (Φmm) (Binding hole) 5.5 × 10.5 Length (mm) (Binding hole) 8.5, 13 (2 steps) Number of Page (Binding) About 12 sheets of PPC paper Color Black
- MonotaRO Copy Paper High WhiteHigh white type Compatible with general copiers, low-speed laser printers, and plain paper facsimiles. * Product specifications and package design are subject to change without notice.Basis Weight (g/m2) 64 Paper Thickness (μm) 89 Whiteness (%) About 92 Paper Quality Neutral paper Color White
- KOKUYO Campus Binders (Smart Rings) with 10 sheetsA slim and light binder that fits neatly into a slim size / bag that is convenient to carry. You can easily carry it with you when you go out. Adopted a new mechanism binding smart ring that can be folded back and the cover rotates 360 degrees. Since it can be folded back, it does not take up spa... Read MoreType Vertical typefrom S$7.29Min. 2 days
- SWAN Plastic Bag with Zipper (0.04mm)Convenient polyethylene zipper bag For organizing small items * Do not use for liquids.Thickness (mm) 0.04 Applicable Standard Compliant with Food Sanitation Act Material LDPE Index Frame None Type Plastic bag with zipper Color Transparent
- Nakabayashi Magnetic sheet white board typeA type that can be erased with a whiteboard marker. You can cut it with scissors. The main body uses an environmentally friendly olefin resin. GlossyDimension (mm) 100×300×0.8 Type Whiteboardfrom S$6.39Min. 2 days