All Category

Inline brake cable adjuster featured products

  1. Cool dumbo
    FUSO SEIKI Cool dumbo
    Flexible. Made of double-walled pressure-resistant snake tube with a special structure, the injection direction does not fluctuate even with an airline pressure of 0.7MPa (7kgf / cm 2). The flow rate can be adjusted. You can freely adjust the strength by turning the cap at the tip of the nozzle.
    Air Pressure (MPa)  0.4(4kgf/cm2 Air Discharge Rate (L/min)  170  Connector Diameter  G1 / 4 (PF) male screw  Base Dimensions (mm)  Φ70×27.5 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  2. Small spray gun WIDER1 (Suction type)
    ANEST IWATA Small spray gun WIDER1 (Suction type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.24  Spray Distance (mm)  200  Mass (g)  290  Paint Feeding System  Suction type 
    from S$259.90
    Min. 2 days
  3. RS Pro Torque wrench 1/4 inch, 0.2 → 2nm
    RS Pro RS Pro Torque wrench 1/4 inch, 0.2 → 2nm
    from S$459.90
    Min. 2 days