All Category

Inno roof basket featured products

  1. inno Automatic Mounting Hook
    INNO inno Automatic Mounting Hook
    Mounting bracket designed exclusively for each model required for mounting the inno stay set Mounting bracket for system carrier * Please check the inno model compatibility table.
    Mass (g)  800 
    from S$47.99
    Min. 2 days
  2. Square Basic Stay (Roof On Type)
    INNO Square Basic Stay (Roof On Type)
    Specify the mounting position for each model Mounting knob that spins when the appropriate torque is reached during mounting (no special tools required) Cylinder key standard equipment Carrier installation stay * SU mounting hook (sold separately) is required for each model.
    Stay height (mm)  100  Mass (g)  3100  Color  Black  Type  Roof-on type 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  3. Baggage Net
    INNO Baggage Net
    A net that grows well. Since it is a type that stretches well with a stretch rate of 200%, it holds the load completely. The fine mesh makes it ideal for lightweight items and small luggage.
    Rating:
    90%
    from S$42.99
    Min. 2 days
  4. Athlete System
    PLETSCHER Athlete System
    One-touch mounting of bags and baskets Swiss-made high-quality carrier that matches sports bicycles Easy Fix compatible for easy attachment / detachment of bags and baskets with size adjustment end plate (compatible with wheel diameters of 26 to 28 inches) The basic performance as a stand is also... Read More
    Allowable Load (kg)  25  Mass (g)  830 
    from S$109.90
    Min. 2 days
  5. Cantilever Pedestal Front Carrier
    PALMY Cantilever Pedestal Front Carrier
    A front carrier that pursues strength, design, functionality, and ease of installation. The original design L-shaped metal fittings can be attached in four ways, and can be attached to most bicycles such as suspension fork trucks and folding bicycles if they have a cantilever pedestal. (Cannot be... Read More
    Dimension (mm)  (Back) 120 × 80, (Bottom) 130 × 170  Mass (g)  600  Included Accessories  Dedicated L-shaped bracket  Material  Steel 
    Rating:
    79%
    from S$32.99
    Min. 2 days
  6. (08308)ROOF RACK,H
    TOYOTA MOTOR (08308)ROOF RACK,H
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    from S$79.99
    Min. 2 days
  7. Iridium IX Plug for Two Wheeled Vehicle
    NGK Iridium IX Plug for Two Wheeled Vehicle
    Iridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
    Rating:
    94%
    from S$15.99
    Min. 2 days