All Category

Insect mesh singapore featured products

  1. Insect Repellent Sun Sun Net
    Nihon Widecloth Insect Repellent Sun Sun Net
    Crop can be cultivated with no pesticides and reduced pesticides with a fine mesh of 1 mm mesh (transparency 90%). Since it uses a weather-resistant stabilizer, it is durable and lasts a long time. It can be washed even if it gets dirty. Since the aluminum reflective tape that insects dislike is ... Read More
    Thickness (mm)  0.4  Scale (mm)  Transmissivity (%)  90  Color  Natural  Type  Plain weave aluminum lattice 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  2. Oil Jockey with Mesh Lid
    BOLL Oil Jockey with Mesh Lid
    The nozzle with cap keeps out insects and dust.
    Included Accessories  Lid, Koshiami, Nozzle  Classification of the Hazardous  Non-dangerous goods  Material  PE (polyethylene)  Memory  Yes 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  3. Gun Tacker
    MAX Gun Tacker
    2-way type that can also be clinched For panel / campus production, vinyl house production, display, insect net / cheesecloth, etc. * Color cannot be specified.
    Number of Loading Staples  100 pieces  Trusco Part No.  119-4883  Staple Width (mm)  12  Compatible Staple  1208F、T3-6M  Dimensions (H x W x L) (mm)  140×32×155  Mass (g)  220  Staple Leg Length (mm)  6・8  Included Accessories  With 1208F (400 pieces) 
    Rating:
    86%
    from S$19.99
    Min. 2 days
  4. Diadora Utility Waterfall
    DONKEL Diadora Utility Waterfall
    Excellent breathability with dry mesh + artificial leather upper. The RUN & WORK sole has a spherical heel shape and is suitable for driving and walking. Reflective tape on one leg prevents stretching and enhances the hold feeling.
    Mass (g)  730(26cm)  Material (Upper)  Artificial leather + dry mesh  Foot Width  EEE  Material (Sole)  EVA + oil resistant rubber  Standard  JSAA Standard Class A  Shape  Low cut  Material (Toe Protector)  Made of resin  Type  Safety shoes  Function  Shock absorption and oil resistance  Instep Type  String type 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  5. ALMIGHTY SD13H Safety Sneakers
    MIZUNO ALMIGHTY SD13H Safety Sneakers
    Equipped with a D sole, the forefoot feels like bare feet. A sole suitable for work by thinning the sole of the forefoot so that the feeling of the sole of the foot is transmitted. Hard to get stuffy: Mesh is used for the upper. The tongue (instep) has a breathable structure and is hard to get st... Read More
    Standard Mass (grams per one foot)  Approx. 415 (26.0cm one side)  Material (Upper)  Artificial leather / synthetic leather  With  EEE  Shape  High cut  Material (Toe Protector)  Resin core  Material (Sole)  Rubber  Material (Bottom)  Rubber bottom  Instep Type  String type  Specification  With sole slip sign 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  6. Super Comfortable Safety Shoes AZ-51652
    TULTEX Super Comfortable Safety Shoes AZ-51652
    Super-ventilated upper knit material and bottom ventilation function provide excellent breathability Super cushion Perforated structure for comfortable cushioning Super fit feeling The design of the cuffs gives a hold feeling, and the knit material and one-piece structure without tongue provide a... Read More
    Standard Mass (grams per one foot)  320  Foot Width  3E  Material (Bottom)  EVA + synthetic rubber  Function  Lightweight, breathable  Shape  Low cut  Material (Toe Protector)  Resin core (L class equivalent)  Type  Safety shoes  Type of Shoes  Sneakers  Instep Type  String type 
    Rating:
    58%
    from S$64.99
    Min. 2 days
  7. ALGRID Safety Sneakers
    CO-COS NOBUOKA ALGRID Safety Sneakers
    Uses a spacious 4E wide size that is easy to wear. JSAA Class A certified product For normal work
    Foot Width  4E  Standard Mass (grams per one foot)  Approx. 450 (25.5cm)  Material (Sole)  EVA, rubber (2 layers)  Instep Type  Hook-and-loop type  Standard  JSAA Class A  Shape  Low cut  Type  Sneakers  Type of Shoes  Sneakers  Material (Toe Protector)  Steel  Material (Upper)  Synthetic leather, mesh 
    Rating:
    77%
    from S$48.99
    Min. 2 days
  8. GILIO safety shoes 4203
    Kajimeiku GILIO safety shoes 4203
    Uses a non-slip anti-slip sole. The cup-type insole firmly supports your foot. In addition, it is comfortable because it is antibacterial and deodorant. Equipped with reflective materials on both sides, it is safe to work at night. Steel toecap type (equivalent to JIS S class).
    Foot Width  3E  Standard Mass (grams per one foot)  400  Shape  Low cut  Material (Toe Protector)  Made of steel  Type  Safety shoes  Type of Shoes  Sneakers  Instep Type  String type  Material (Upper)  Synthetic leather + mesh  Material (Sole)  Synthetic rubber 
    from S$48.99
    Min. 2 days