Insect netting featured products
- AS ONE PET ContainerMaterial (Main Unit) PET (polyethylene terephthalate) Material (Cap) PP (polypropylene) Specification With capfrom S$3.09Min. 2 days
- YAMAICHI Cat silhouette sandalsPopular cross-type sandals. There are many silhouettes of cute cats playing with butterflies on the insoles. One point is the upper paws embroidery. Just wearing it will heal you. Safe and secure made in Japan.Standard Mass (grams per one foot) 170 (medium size) Heel (mm) 35 Foot Width 3E Material (Sole) EVA Material (Upper) PVC Material (insole) PVCfrom S$33.99Min. 2 days
- AS ONE Plastic Bottle (Unscaled)It has transparency close to that of glass and excellent gas barrier properties. * There is no scale.Material PET (polyethylene terephthalate)
- PET&I Kutogi Tower Cactus Jr.Tall size with impact. Manual winding of hemp rope. The pedestal part can also be nailed. Easy to assemble without tools. Claws for cats Surface / hemp rope (colored with vegetable dyes. Safe to lick) Cactus body / PVC pipe pedestal body / Plywood flower / PlasticHeight (cm) 80 Mass (g) About 7000 Depth (cm) 37 Width (cm) 37from S$199.90Min. 2 days
- IRIS OHYAMA Pet bathtubA pet bathtub that deepens communication with pets and makes bath time fun. There is a hook to set the shower and dryer, so you can use both hands freely. There is a drain plug on the bottom of the main unit. There is a hair catcher at the bottom of the drain plug that firmly catches hair loss.Color Orange Material Polypropylenefrom S$23.99Min. 2 days
- YAMAZEN Pet house & storage stoolAs a stool, as a pet house, a stool that can be used by both people and pets. Under the seat is a space where small items for pets can be stored. With a cushion on the bottom. The cushion can be removed and washed. As a stool, chair, chair at the reception desk of the office, waiting room, etc. I... Read Morefrom S$39.99Min. 2 days
- BONFORM Seat Cover Finetex Rear SeatWaterproof sheet cover that is resistant to scratches and dirt Convenient in various situations! Easy to install just by putting it on!Material (Table) Polyester, (Back) PVC coating Height (mm) 1250 Width (mm) 1500 Color Black Type For rear seats
- KM PET bottle plain containerIt is a highly transparent and affordable bottle. * Please note that if you put chemicals in the container, it may break.Mouth Inner Diameter (Φmm) 16.3 Sterilizing None Material (Cap) PE Material (Main Unit) PET Color (Body) Transparent Color (Cap) White
- SANPLATEC Sanpla (R) Clear Wide Mouth BottleClear bottles do not leak even without an inner plug. It saves time by eliminating the troublesome work of removing the inner plug. It is registered in the self-regulation of the Polyformate Hygiene Council in accordance with the FDA standards 117 and 1640, USP CLASS IV, Ministry of Health and We... Read MoreRoHS Directive 10 substances Heat Resistance Temperature (℃) 60 Material (Main Unit) K-RESIN Plug None Material (Lid) PP
- PET&I Cat Scratcher House Tee Box ShapeCorrugated cardboard specifications for the entire house Can be used on both sides The sharpening residue is very fashionable as an interior that does not scatterMaterial 100% recycled cardboard Capacity (g) 1050 Dimensions, Width W x Height H x Depth D (mm) 620×55×385from S$47.99Min. 2 days
- KISHIMA Animal HookA cute wall hook with a lineup of animals that are popular as pets. There is no doubt that you will be able to hold your luggage. As a hook for gardening equipment, as a key hook at the entranceAllowable Load (kg) 3 Material Polyresin steelfrom S$23.99Min. 2 days
- PET&I Retro round glassesWith silicon band for fixing, UV cut used Pet sunglasses * Fit the silicone band into the vine of one of the glasses, hang it on the pet's head, and then fit one of the silicone bands into the vine of the glasses to complete the installation.Mass (g) 25from S$15.99Min. 2 days
- UNIFLOW Pet-Ru Big Cat 280 for sliding doorsSince it is a thin pet door, it is a pet door that can be attached to sliding doors and window glass. Suitable for cats or dogs weighing 10 kg or less. Compatible with cats and small dogs (size guides C and S) * Be careful not to have any obstacles in the opening / closing space of the door or pe... Read MoreDimension (mm) (Door processing) Φ263 Opening Size (mm) (Effective) W180 × H190 Outer Dimensions (mm) W292×H292 Frame Color Whitefrom S$159.90Min. 2 days
- PET&I Pet sheets regularThin toilet sheets. It can be replaced frequently and is always clean.Dimensions (cm) 45×33 Size Regular size