Insect screen door featured products
- TSUCHIYA Gap Tape Mohair Seal for Screen DoorHigh-quality gap sealing material used by all major domestic sash makers. Close the gaps in the screen door to prevent insects from invading! Since it has excellent restoring force, it maintains stable performance for a long period of time. The fine and elastic hairs close the uneven gaps in a we... Read MoreTape Length (m) 2 Tape Width (mm) 6 Tape Thickness (mm) 9.5 Color Bronze Main Application For gap
- TAKAMORI KOHKI Screen door repair sheetEasy repair just by pasting! Shut out small insects. A mesh type that is well ventilated even in fragile window frames. Screen door * Do not use for any other purpose. * Wipe off any dirt or moisture before using. * Do not use near fire or in places with high temperatures. * When using in a high-... Read MoreAdhesive Acrylic Material Fiberglass Main Application For repair
- Innovex (formerly Dio Kasei) Insect screenThe highest level of mesh for screen doors. Recommended for those who are concerned about small insects. By weaving ultra-fine yarn with high precision, it is a product that takes into consideration ventilation. Although it is a fine thread, it has the same durability as other general insect repe... Read MoreScale (mm) 0.67 Length (m) 2 Mesh Size 30x30 Trusco Part No. 819-4810 Width (cm) 91 Dimensions (cm x m) 91x2 Color Gray Material Polypropylene
- GIKEN (Kawaguchi Giken) OK sliding screen doorVentilate a little with a wide screen door. Since the height can be adjusted greatly, it is not possible to make fine dimensions. The compact size makes it easy to store and carry. It can be attached to the sash rail without the screen door rail. The tool can be installed with a measure and sciss... Read MoreWidth (mm) 340
- Watanabe Pipe (SEDIA) House door ventilation filmVentilation film with insect net that can be easily attached to any door. Ideal for high temperature measures in summer. Easy to open and close with left and right fasteners. With an insect net with a 1.0 mm mesh. Prevents fluttering with Velcro and film band. You can use your door and film clasp... Read Morefrom S$239.90Min. 2 days
- Innovex (formerly Dio Kasei) Insect net"Double effect" of drug and mesh that keeps insects away without killing them When the insect touches the net, it is effective and the insect does not stay. The medicinal effect lasts for about 5-7 years and is stable for a long period of time. Does not volatilize or evaporate, and has ... Read MoreScale (mm) 1.03 Length (m) 2 Mesh Size 20×20 Width (cm) 90 Dimensions (cm x m) 90x2 Effective Ingredient Etofenprox Material Polypropylene
- DAIJI INDUSTRY (Meltec) Insect repellent window net for front doorInsect repellent processing that insects dislike! * This product cannot be installed on a car without a window frame. * Depending on the model, there may be a gap between the net and the door. * This product is intended for use when the vehicle is parked, so do not drive with it installed. * Depe... Read MoreDimensions (Width W x Height H) (mm) About 130 × 85 Mass (g) 130from S$23.99Min. 2 days
- Innovex (formerly Dio Kasei) Insect repellent rubberIt is a member that is attached to the gap inside the vertical frame of the screen door to fill the gap between the screen door and the sash frame. It can be attached to a screen door frame with a groove width of 6 mm to 8 mm. For aluminum screen doors. A member that closes the gap where the scre... Read MoreLength (m) 2.2 Material Vinyl chloride
- DAIKEN Floor vent with insect screen 200 × 900It is easy to install by simply screwing it to the plywood. Floor finishing material thicknesses of 15 mm and 18 mm are available regardless of the thickness of the plywood. With an insect net, it prevents insects from entering from under the floor. For natural ventilation under the floor of gymn... Read MoreMass (kg) 1.8 Applicable thickness (mm) 15 or 18 Opening Size (mm) 160×860 Dimension (mm) 200×900×15 Aperture ratio(%) 26.5 Ventilation area (cm 2 ) 365 Trusco Part No. 849-3527from S$259.90Min. 2 days
- Innovex (formerly Dio Kasei) Insect clearance gap tapeA pile tape that fills the gap between the screen door and the glass sash to enhance the insect repellent effect. The genuine screen door has a thin rubber-like insect stopper, but you can use it if it is damaged. For aluminum screen doors. Mohair tape that fills the gap between the screen door a... Read MoreLength (m) 2.2 Width (mm) 6
- Mizukami Stainless steel insect repellentInsect repellent net made of stainless steel SUS304.Dimensions, W (mm) x L (m) 910×2 Material Stainless steel SUS304from S$359.90Min. 2 days
- Innovex (formerly Dio Kasei) Clean netIt is a mesh of a general screen door (18 mesh). Insect repellent net for screen door replacement * Do not use near fire. * Please dispose of the excess net according to the method specified by the local government. * Please do not use it for any purpose other than the screen of the screen door. ... Read Moremesh (mm) 1.15 Mesh Size 18×18 Length (m) 2 Width (cm) 91 Dimensions (cm x m) 91x2 Color Gray Material Polypropylenefrom S$5.29Min. 2 days
- Innovex (formerly Dio Kasei) Insect insect netThe most common screen door net. A 30m roll of economical insect repellent net. Re-covering net for screen doors * Product quality conforms to our own standards. For this reason, a certain percentage of defects may be included. * Do not use near fire. * Please dispose of the excess net according ... Read MoreLength (m) 30 Width (cm) 91 Material Polypropylene