Insertion rubber sheet featured products
- No Brand Rubber Sheet with CR Cloth InsertedA sheet with the elasticity of rubber and the strength of cloth.Thickness (mm) 1from S$7.99Min. 2 days
- MonotaRO Natural Rubber Sheet BlackFor anti-vibration mat and packing material. * Be careful of the part that touches the ground as the color may shift. * Because of the heavy rubber sheet, if you purchase 15 or more, it may be shipped in multiple dates or delivered on the car.Rubber hardness 64 Color Black Material Natural rubber Type Rubber sheet
- TIGERS POLYMER Rubber sheet with CR clothBy adding a cloth, the elongation can be suppressed to a small value, and it is suitable for seal packing of parts where there is a risk of dimensional changes such as swelling due to heat or chemicals. When used for watertight holding rubber (water-stopping packing), permeation leakage from the ... Read MoreColor Blackfrom S$2.99Min. 2 days
- Hikari Rubber rope stopperIt is a stopper for soundproof and vibration-proof rubber ropes. Stopper Cut the rubber rope to the required length, insert a hook or catcher into the tip of the rope, and hit it with a hammer to fix it. It is a set of catcher and hook.Type For rubber ropefrom S$1.29Min. 2 days
- NEGUROSU DENKO Foundation block for Dacter mount (with rubber base)The rubber base is attached directly to the bottom of the block using adhesive. Please use it when the block cannot be installed directly because the paint film is waterproofed. It can be easily used by inserting the ductor channel as the foundation of the piping stand. The attached L bracket can... Read MoreSuitable for (Ductor channel) D1, D20 type Dimension (mm) (Rubber base) 50 × 110 × 3t Color (Rubber base) Black Maximum Loading Capacity (kg) 250 Mass (kg) About 3.1from S$37.99Min. 2 days
- OZAKI MFG (PEACOCK) Dial sheet gaugeA measuring instrument suitable for measuring the thickness of paper, urethane, vinyl, rubber, etc. Three types of measurement depth (insertion depth) are available: 300 mm, 500 mm, and 690 mm, so you can easily measure the thickness of even large workpieces. * Products with proofreading cannot b... Read MoreMeasuring Force (N) 3.0 or lessfrom S$1,199.00Min. 2 days
- NEGUROSU DENKO Foundation block for Dactor channel mount (with rubber base)The rubber base is attached directly to the bottom of the block using adhesive. Please use it when the block cannot be installed directly because the paint film is waterproofed. It can be easily used by inserting the ductor channel as the foundation of the piping stand. The attached L bracket can... Read MoreSuitable for Ductor channel / D2 type Mass (kg) About 3.1from S$39.99Min. 2 days
- NEGUROSU DENKO World Ductor (with base block rubber base for mounting)The rubber base is attached directly to the bottom of the block using an adhesive. Please use it when the paint film is waterproofed and the block cannot be installed directly. Insert embedded type block. It can be used for many purposes as the basis of various piping stands. The block is waterpr... Read MoreMass (kg) 3