All Category

Inset hinges for cabinet doors featured products

  1. Stainless PP hinge
    ACE Stainless PP hinge
    Cabinet hinge left and right set with attached screws For inset doors
    Width (mm)  (Door) 450 or less  Material  Stainless steel SUS430  Mass per Pair (kg)  (Door) 2.6 or less  Set Contents  1 set left and right  Height (mm)  (Door) 700 or less 
    from S$13.99
    Min. 2 days
  2. Slide hinge
    Geo. Prince Takeshita Slide hinge
    Imposition type with 150 ° opening. Easy to install as no digging is required. Since it is installed inside the door, the hinges cannot be seen. It can be attached to all, half, and inset doors. You can adjust the door back and forth and left and right with the attached plate. B-536L holds the do... Read More
    Cord  1035360200  Applicable Door Thickness (mm)  10~32  Mass (g)  204  Finish  Chrome plating  Field  Equipment and machinery  Included Accessories  M3.5 wood screws x 8 
    from S$17.99
    Min. 2 days
  3. Slide hinge with spring
    Geo. Prince Takeshita Slide hinge with spring
    Imposition type with 150 ° opening. Easy to install as no digging is required. Since it is installed inside the door, the hinges cannot be seen. It can be attached to all, half, and inset doors. You can adjust the door back and forth and left and right with the attached plate. B-536L holds the do... Read More
    Cord  1035362200  Applicable Door Thickness (mm)  10~32  Mass (g)  209  Finish  Chrome plating  Field  Equipment and machinery  Included Accessories  M3.5 wood screws x 8  Specification  With spring 
    from S$17.99
    Min. 2 days
  4. Slide hinge with lock mechanism
    Geo. Prince Takeshita Slide hinge with lock mechanism
    Imposition type with 150 ° opening. Easy to install as no digging is required. Since it is installed inside the door, the hinges cannot be seen. It can be attached to all, half, and inset doors. You can adjust the door back and forth and left and right with the attached plate. B-536L holds the do... Read More
    Cord  1035361200  Applicable Door Thickness (mm)  10~32  Mass (g)  196  Finish  Chrome plating  Field  Equipment and machinery  Included Accessories  M3.5 wood screws x 8  Specification  With lock mechanism 
    from S$17.99
    Min. 2 days
  5. Glass hinge (Inset type)
    Geo. Prince Takeshita Glass hinge (Inset type)
    A highly decorative glass hinge. Various cabinets, etc. * Mounting screws are not included. Please prepare separately.
    Finish  Chrome plating finish  Recommended Screw  M3 countersunk head screw  Material  Steel Plate Cold Commercial (SPCC) 
    from S$4.59
    Min. 2 days
  6. Slide hinge
    WAKI Slide hinge
    For doors of wooden furniture. For replacing slide hinges that have become sluggish.
    Rating:
    93%
    from S$5.29
    Min. 2 days
  7. Slide hinge DT90 °
    ATOM LIVINTECH Slide hinge DT90 °
    A slide hinge that can handle thick doors and wide cover allowances. For interior doors
    Opening angle (degrees)  90  Set Contents  Body (DC90 °), washer  Type  Slide hinge  Cup size  Φ40×16mm 
    Rating:
    97%
    from S$18.99
    Min. 2 days
  8. Slide hinge with catch
    HILOGIK Slide hinge with catch
    Furniture / chest of drawers hinge series
    Type  Slide hinge  Specification  With catch  Material  Iron nickel plating 
    Rating:
    90%
    from S$5.99
    Min. 2 days
  9. All you hinge
    LILIEL All you hinge
    By adjusting the mounting position, the door specifications can be used for all cover, half cover, and inset. The front / rear adjustment and left / right adjustment of the door can be adjusted with the attached plate. The vertical adjustment of the door can be adjusted using the oval hole on the... Read More
    Material  SPCC  Surface Treatment  Chrome-plated 
    from S$17.99
    Min. 2 days
  10. Slide-on Hinge
    WAKI Slide-on Hinge
    For the door of digging-type wooden furniture.
    Rating:
    94%
    from S$6.19
    Min. 2 days
  11. Slide hinge CR100 °
    ATOM LIVINTECH Slide hinge CR100 °
    To hang the door, just one-touch joint the frame and washer without tools. It can be removed simply by unlocking it with the lever at the rear end of the main frame.
    Opening angle (degrees)  100  Type  Slide hinge  Cup size  Φ35×11mm 
    Rating:
    80%
    from S$5.59
    Min. 2 days
  12. Stainless steel case plunger
    IMAO Stainless steel case plunger
    It is an inset type plunger. Positioning parts such as indexers and stoppers.
    Dimension D (mm)  Dimension E (mm)  Dimension A (Φmm)  Dimension B (Φmm)  Dimension F (mm)  Dimension C (Φmm)  Heat Resistance Temperature (℃)  120  Material (Ball)  SUS420 
    from S$4.29
    Min. 2 days
  13. Stainless steel middle hinge
    Kumamoto Stainless steel middle hinge
    Specification  No ring  Wood screw dimensions (mm)  2.4×16  Material  (Blade / shaft) SUS430  Finish  Hairline  Type  Flat hinge 
    from S$1.79
    Min. 2 days
  14. Stainless steel star star hinge
    Kumamoto Stainless steel star star hinge
    Joinery, etc.
    Material  (Blade / shaft) SUS304  Type  Flat hinge 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  15. Iron free hinge double open
    No Brand Iron free hinge double open
    from S$47.99
    Min. 2 days