Inspection magnet featured products
- MonotaRO Sign Repair inspection Single side upper magnetA convenient inspection sign that has a magnet only on the top and is easy to peel off. Since you can write with an oil-based pen, you can write the period and the person in charge. As a sign for machine repairs and inspections * Do not use for any other purpose. * Never bring the product away fr... Read MoreDimensions, Height x Width (mm) 200×100 Type of Sign Upper magnet Material Vinyl chloride
- MonotaRO Magnet repair inspection sign both sidesA convenient sign that allows you to use both sides properly with a full-face magnet. Can be written with an oil-based pen. As a sign for machine repairs and inspections * Do not use for any other purpose. * Never bring the product away from products that dislike magnetic force.Thickness (mm) About 1 Material Magnet sheet Sign Meaning Running / Stopped Dimensions, Height x Width (mm) 180×80 Type of Sign magnet
- UNIT (UNIT SAFETY SIGNS) Repair / Inspection sign MagnetIt is a magnet type that can be easily attached to equipment. For factories, offices, distribution warehouses, commercial facilities, etc.Thickness (mm) 0.8 Dimension (mm) 150×80 Mass (g) 33 Type of Sign : Magnet type Material Rubber magnet
- SOROAD LED Pick-up Tool & Inspection Mirror SetThe unprecedented 3D function illuminates brightly even when the magnet is attracted. Detachable inspection mirror with magnet can be used in various ways. Solve the hard-to-see parts! The tip easily picks up things dropped with a super strong magnet! It is convenient for taking out parts that ha... Read MoreMagnet Force 2.5kg Illuminance (Lux) 50cm ・ About 800 Continuous Lighting Time (hours) 6-9 (depends on battery) Mass (g) About 129 Range of Length Adjustment About 175-550 LED Life (Hours) About 50000 Suitable Battery Coin cell battery (LR44 x 4) Dimensions (H x W x D) (mm) Mount: 215 x 100 x 40 Dimension (mm) Φ21×175from S$29.99Min. 2 days
- Shinwa Rules Pickup Magnet Flexible H-6 Light with Inspection MirrorYou can see, illuminate, and pick up. Because it is flexible, it can be bent freely and used. As an inspection mirror. As an auxiliary light. As a tool to pick up screws in the gap.Trusco Part No. 403-1873 Magnetic Attraction Force (N [kgf]) Tip / 10 [1], Bottom / 20 [2] Mass (g) 150 Power Supply Alkaline battery LR44 x 3 Luminous Intensity (mcd) 27000
- Shinohara Electric LED lighting (magnet type for maintenance and inspection)Approximately 5 times longer life than conventional fluorescent lamps. Power consumption is about half that of conventional fluorescent lamps. Clean lighting without mercury. It does not get hot like fluorescent lights and is safe. Since it emits almost no ultraviolet rays, it can prevent pests f... Read MoreOperation Ambient Temperature (℃) -20 to 50 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more at DC500V megger Rated Voltage (V) AC100~240(±10%) 50/60Hz Withstand Voltage (V/min) AC1500 (between ground) Illumination angle (°) About 160 LED Life (Hours) About 40000 Specification Magnet sheetfrom S$169.90Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Repair inspection magnet signMaterial Rubber magnet
- DOGYU Concrete inspection hammerThe "Concrete Inspection Hammer", which replaces the conventional test hammer, is a new inspection hammer used for inspections of tunnels, bridges, road pavements, railway vehicles, etc. Head shape that can be percussed at 3 points.Type Inspection hammer / test hammer Main Application Inspection of machinery and vehicles
- TONE Inspection HammerA full range of hammers ideal for inspection work !! Check for loose nuts. Bolt breakage inspection. Check tire pressure. Essentials for pre-operation inspection! Can be hung on the wall and stored Uses a tough and comfortable wooden grip! Trucks, buses, motorcycles, bicycles, trains, machines, s... Read MoreTrusco Part No. 818-8698 Overall Length L (mm) 420 Head Diameter (Φmm) 16 Dimension A (mm) 111 Mass (g) 280 Type Inspection hammer / test hammer Main Application Inspection of machinery and vehicles Dimension D (mm) 16 Standard 1/2 (0.5) poundsfrom S$24.99Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Under repair / inspection Magnetic signDimension (mm) 200×100×0.8 Mass (g) 60 Material Rubber magnet Type of Sign magnet
- Strong Tool Inspection mirrorIt is very convenient for inspection and observation of narrow and difficult-to-see places such as the engine room of an automobile or the inside of a machine. Since the angle of the mirror can be changed freely, the back part of the machine can be easily inspected and observed. It can also be us... Read MoreMaterial Resin part: ABS resin, magnet: Alnico Magnification 1x
- KANETEC Magnetized railMagnetized rails are magnet appliances that are installed on the back side of belts that convey various types of products and press scraps to support their transfer. It is used to improve work efficiency. There are permanent magnet type and electromagnetic type, which are used according to the pu... Read Morefrom S$1,799.00Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Repair / inspection sign (both sides) MagnetDouble-sided display makes it easy to switch the display.Thickness (mm) 0.9 Dimension (mm) 180×80 Mass (g) 43 Material Rubber magnet
- UNIT (UNIT SAFETY SIGNS) LED repair inspection signThe LED above the sign will flash alternately. Since it has a magnet, it is easy to attach to the iron part. Since it is a button battery type, there is no troublesome wiring. At the time of repair and inspection of distribution boards, etc. * Please prepare a button battery (CR2032) separately.Dimension (mm) 255×100 Type of Sign magnetfrom S$32.99Min. 2 days
- Geo. Prince Takeshita Magnet resin handleA removable handle used when opening and closing iron doors. Since the entire magnet is coated with silicone rubber, the door can be opened and closed without damaging the magnetized surface. Inspection door * Tilt about 45 ° and slowly touch the door to attach and remove.Finish Black Field Equipment and machinery Cord 1042091601 Weight (g) 120