All Category

Inspection scope featured products

  1. Portable Microscope
    Kenko Portable Microscope
    A handy type portable microscope that can be taken outdoors. Since it is a 60-120x zoom type, you can change the magnification according to what you want to see. Built-in LED light makes the object bright and easy to see. Since it is battery operated, it can be used outdoors without worrying abou... Read More
    Mass (g)  30 (including batteries)  Dimensions, Width W x Depth D x Height H (mm)  37×26×88  Magnification (times)  60~120 (2x zoom ratio) 
    Rating:
    77%
    from S$33.99
    Min. 2 days
  2. Stereomicroscope Magnification 20x / 40x
    TRUSCO Stereomicroscope Magnification 20x / 40x
    Ideal for continuously inspecting parts of the same size and shape. The base surface has been enlarged to make it easier to place objects. Anyone can easily operate it because the lens is not replaced. The eye width can be adjusted in the range of 55 to 75 mm.
    Eyepiece  WF10x  Dimensions, Width W x Depth D x Height H (mm)  270×280×340  Objective Lens  2x / 4x  Trusco Part No.  329-2347  Mass (kg)  4.1  Field of View  19mm (field of view)  Work observation height (mm)  160  Operation Distance (mm)  105  Overall Magnification  20x / 40x 
    from S$739.90
    Min. 2 days
  3. Pocket Microscope
    Contec Pocket Microscope
    A microscope with a high-intensity light. By shining light, it is possible to observe with a three-dimensional effect that emphasizes shadows. It is a convenient loupe that is excellent for research and observation.
    Magnification (times)  (Enlargement ratio) Approx. 60~100  Material (Main Unit)  ABS resin, elastomer resin  Continuous Lighting Time  About 4 hours  Mass (g)  Approx. 25 (including batteries)  Lighting Type  LED light  Outer Dimensions, Width W x Depth D x Height H (mm)  When stored / 32 × 22 × 84  Material (Lens)  acrylic resin 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  4. Loupe Pocket Microscope
    Shinwa Rules Loupe Pocket Microscope
    You can adjust the magnification with the ZOOM dial and the focus with the FOCUS dial. Since it has an LED light, it magnifies brightly even in dark places. For observing minute objects and ores, and inspecting printed matter. * Never look at the solar light source with the loupe.
    Luminous Intensity (mcd)  12900  Mass (g)  31  Trusco Part No.  404-6293  Lens Magnification  60 times to 100 times  Dimension (mm)  83×33×20  Material  Body: ABS resin  Suitable Bulbs  LED  Power Supply  LR11303 alkaline batteries (included) 
    Rating:
    60%
    from S$32.99
    Min. 2 days
  5. Stereo microscope
    Shimadzu Rika Stereo microscope
    It is cordless and rechargeable, making it even easier to use. It is a stereomicroscope that uses LEDs for epi-illumination and transmitted illumination to achieve a lower price. Three-way lighting device (Equipped with a lighting device that can switch between three types of lighting methods: ep... Read More
    Field of View  20mm (field of view)  Objective Lens  2.4 times  Overall Magnification  20/40 times  Lighting  (Transmissive) 1 LED, (Epi-light) 5 LEDs  Mass (kg)  2.5  Mirror function  Binocular zoom  Eyepiece  10 
    Rating:
    80%
    from S$639.90
    Min. 2 days
  6. Digital microscope
    Kenko Digital microscope
    By attaching the attached dedicated camera "Digital Viewer", it is a microscope that can be connected to a personal computer and observe the images captured by the microscope on a PC monitor. Everyone can enjoy the micro world that cannot be seen with the naked eye. If you remove the di... Read More
    Number of Pixels  350,000 pixels  Interface  USB2.0 
    from S$119.90
    Min. 2 days
  7. Biological Microscope
    AS ONE Biological Microscope
    The optical performance has been improved by adopting a semi-plano objective lens. Since the lens barrel rotates 360 °, it is possible to observe from the front. The E-138 is equipped with a mechanical stage as standard equipment.
    Cable Length (m)  1.65m 3P plug  Eyepiece  10 x (WF10 x) x 1 (E-138 / 2)  Filter  Φ32mm 1.3mm thickness (blue) x 1 
    from S$779.90
    Min. 2 days
  8. Classic Biological Microscope
    AS ONE Classic Biological Microscope
    As ONE Part Number  1-3348-01  Stage dimensions (mm)  124 x 140mm, (50mm x 75mm)  Main Unit Size (mm)  187 × 231 × 385mm  Mass (kg)  5.3  Power Supply  AC100V 50/60Hz  Lens tube format  Binocular head, tilt angle 30 °  Adjustment Range (mm)  Interpupillary range: 55-75mm  Eyepiece  WF10 x (18 fields of view) 
    from S$1,199.00
    Min. 2 days
  9. Wired Microscope USB Type
    3R Solution Wired Microscope USB Type
    PC output type with measurement function. Checking for scratches and burrs on workpieces, playing an active role in semiconductors
    Maximum Power Consumption (W)  0.75  Still image recording size  1600×1200、1280×960、640×480  Mass of Main Unit (g)  56  Movie recording size  640 × 480 (standard 15fps)  Sensor  Approximately 2 million pixels CMOS  Light Source  High-intensity white LED x 8  Power Supply  Powered by USB from PC  Type of Connection  USB2.0  Main Unit Dimensions (mm)  Φ36×135 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  10. Stereomicroscope
    Nikon Stereomicroscope
    * Auxiliary objective lens is not included.
    Zooming Range  0.67~5×  Operation Distance (mm)  115  Downward Angle  45 degrees  Interpupillary Distance Adjustment Range (mm)  52~75  Optical System  Inner oblique system (zoom zoom)  Lens tube format  Fixed type  Zoom  7.5:1 
    Rating:
    100%
    from S$2,499.00
    Min. 2 days
  11. Stereo microscope
    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Fixed magnification microscope with USB camera at a low price.
    Image Sensor  1 / 2.5 CMOS image sensor  Operation Distance (mm)  135-80 (camera) / 163-84 (microscope)  Base Dimensions (mm)  200(W)×255(D)  Number of Effective Pixel  2048X1536 (3 million pixels)  Connector  USB2.0  Frame Rate  Up to 30fps  Operating Environment  Windows + 8 or later (32bit and 64bit) 
    from S$1,499.00
    Min. 2 days
  12. Mini microscope
    TSK Mini microscope
    Convenient to carry and carry. For viking, mountain climbing, outdoor activities, science learning, etc.
    Magnification (times)  About 100 times / 200 times / 300 times  Mass of Main Unit (g)  About 118  Main Unit Dimensions (mm)  About 90 × 175  Material (Lens)  Glass 
    Rating:
    40%
    from S$32.99
    Min. 2 days
  13. Plastic Nipper
    KEIBA Plastic Nipper
    Rating:
    96%
    from S$38.99
    Min. 2 days
  14. Portable microscope
    Kenko Portable microscope
    Compact portable microscope! For observing flowers and insects! Let's see the amazing micro world!
    Mass (g)  75 (including batteries)  Magnification (times)  20-40 (zoom type)  Light Source  Built-in LED light 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  15. Dino-Lite Premier S Polarizer 400x
    ANMO Dino-Lite Premier S Polarizer 400x
    A high-end model that can be expanded by specializing in 400 times. Equipped with a sensor of about 5 million pixels. Recordable and observable with super high image quality of 2592x1944 pixels. Equipped with an ultra-high magnification optical system. With polarization function. It approaches th... Read More
    Sensor  1/4 inch CMOS  RoHS Directive  10 substances  Resolution  2592×1944px  Frame Rate  30fps  Light Source  8 white LEDs  Mass (g)  About 146  Dimensions, Diameter x Height H (Φmm x mm)Φ  About 32 × 104  Magnification (times)  About 400-470  Number of Pixels  About 5 million pixels  Material (Body)  Aluminum alloy  Included Accessories  Body storage bag, calibration sheet  Applicable Standard  CE、FCC、ROHS  Interface  USB 2.0  Supported OS  Windows XP/Vista/7/10、Mac OSX 10.5~ 
    from S$1,399.00
    Min. 2 days
  16. Pocket Microscope
    PEAK(Tokai Sangyo) Pocket Microscope
    Compact, lightweight and convenient to carry. The bright, excellent resolution and smooth mechanism allow you to catch the subject easily, quickly and accurately.
    Dimensions, Diameter x Height H (Φmm x mm)Φ  12.4×127  Type  Scope 
    Rating:
    93%
    from S$58.99
    Min. 2 days

Other Related Pages