All Category

Inspection window featured products

  1. Window frame (L420 × W320)
    TAKIGEN MFG Window frame (L420 × W320)
    With transparent acrylic resin plate Distribution board
    TAKIGEN code  20476 
    from S$139.90
    Min. 2 days
  2. BP11 small door (indoor use)
    NITTO KOGYO BP11 small door (indoor use)
    Convenient for inspection and operation of control panels, etc. * Differences may occur depending on the type of chemicals and oil, and the environmental conditions of the installation location, so be sure to check the performance in a practical test according to the purpose of use before use. * ... Read More
    Material  Polycarbonate  Dimension J (mm) 
    from S$59.99
    Min. 2 days
  3. Hapia toilet door 00 type 65-20 display lock
    DAIKEN Hapia toilet door 00 type 65-20 display lock
    * Fixed frame is sold separately.
    outer frame height (mm)  2045  Effective frontage (mm)  525  Door size (mm)  593×1992  Outer frame width (mm)  650 
    from S$459.90
    Min. 2 days
  4. Hapia single door 01 type 75-20 empty lock
    DAIKEN Hapia single door 01 type 75-20 empty lock
    outer frame height (mm)  2045  Effective frontage (mm)  630  Door size (mm)  698×1992  Outer frame width (mm)  755 
    from S$489.90
    Min. 2 days
  5. Stainless steel inner hook BLL type (AS nut / bolt set)
    ACE Stainless steel inner hook BLL type (AS nut / bolt set)
    from S$29.99
    Min. 2 days