Install exhaust fan featured products
- Mitsubishi Electric Standard ventilation fan for school +/+ window frame installation grid typeWindow frame installation lattice type Electric shutter / supply / discharge type without drawstring Thin design Dedicated window frame Installation fixed frame included Resin extra winglet fan adoptedVoltage (V) 100 Blade Diameter (Φmm) 250 Mass (kg) 3.9 Power Consumption (W) 32/40.50(50Hz/60Hz) Dimensions, H x W x D (mm) 410×370×150 Noise Level (dB) 42/44.50(50Hz/60Hz) Air Volume (m3/h) 954/1038(50Hz/60Hz) Power Supply Single-phase Applicable Place schoolfrom S$229.90Min. 2 days
- Panasonic Bathroom Exhaust Fan Outdoor Hood ResinForced simultaneous air supply / exhaust that does not mix air supply / exhaust With a partition plate that does not mix air supply / exhaust * A fire prevention damper is required when there is a risk of fire spreading or when installing in a fire prevention area. * In the unlikely event of a fi... Read MoreApplicable wall thickness (mm) 100~205 Suitable Model FY-22BX2 Color 7.5GY8.0/0.5 Material Polypropylene resin (with UV absorber)from S$29.99Min. 2 days
- Panasonic Bathroom exhaust fan Recessed wall SiroccoHigh static pressure type with sirocco fan integrated with ventilation fan body and outdoor hood The 16mm thin louver fits perfectly on the wall. You can choose between pull string operation and remote control. The wall thickness can be adjusted from 90mm to 200mm. For bathrooms in high-rise hous... Read MoreColor (Louvre) 7.9Y9 / 0.5 Shutter 2 sheets Applicable Place Bathroom Switch Built-in: Pull-string type (detachable)from S$149.90Min. 2 days
- Mitsubishi Electric Standard ventilation fan for school +/+ window frame installation grid typeWindow frame installation lattice type main body thin design Adopting "one-touch attachment / detachment method" of blades Dedicated window frame installation fixed frame included * Do not install a bookshelf under the ventilation fan as it may inhale rainwater, snow and fog during air ... Read MoreMass (kg) 3.4from S$229.90Min. 2 days
- Mitsubishi Electric Standard ventilation fan for school +/+ window frame installation grid typeWindow frame installation lattice type main body thin design Adopting "one-touch attachment / detachment method" of blades Dedicated window frame installation fixed frame included * Do not install a bookshelf under the ventilation fan as it may inhale rainwater, snow and fog during air ... Read MoreMass (kg) 4.6from S$249.90Min. 2 days
- Panasonic Kitchen exhaust fan with regenerative filterAn optional embedded outlet can be installed inside the ventilation fan for direct wiring.Dimension J (mm) 190 Noise level (dB) (50 / 60Hz) (Exhaust) 36.5 / 36.5 Dimension B (mm) 315 Applicable Place kitchen Dimension G (mm) 290 Dimension A (mm) 350 Reference Ambient Temperature (℃) -10~40 Shutter Three Power Consumption, at 50/60Hz (W) (Exhaust) 22.5 / 25 Mass (kg) 3.9 Dimension F (mm) 155 Embedded dimensions (mm) 300 square Dimension D (mm) 175 Ventilation air volume (m 3 / h) (50 / 60Hz) (Exhaust) 708/708 Dimension H (mm) 63 Dimension I (mm) 84 Dimension C (mm) 362 Switch Built-in: String type Dimension E (mm) 157.5from S$279.90Min. 2 days
- OHM ELECTRIC Exhaust fan coverThe ventilation fan you are using can easily become a ventilation fan with a filter. Since the filter is a rubber cap type, it can be installed even if the dimensions of the outer frame of the ventilation fan are slightly different. You can replace the filter with one touch (rubber cap type just ... Read MoreMaterial (Filter) Non-woven
- Suiden Compressed ventilation fanIt is a high-performance fan that ventilates as an industrial fan. It is effective even for gases that are difficult to ventilate with an air volume type ventilation fan and for large buildings. The air volume can be adjusted by operating the 3-step speed adjustment type button. It is also conven... Read MoreSpeed adjustment method 3-speed (strong / medium / weak) Number of Poles 4 Frequency (Hz) 50/60
- Panasonic Pipe fan for bathroomLow noise, low power consumption design Wall / ceiling mounting combined type * When using in a humid place such as a bathroom, be sure to perform grounding work. * Water droplets may fall in a humid place such as a bathroom, but this is not a malfunction of the ventilation fan. Please choose a p... Read MoreMass (kg) 0.62 Opening Area (cm2) 105 Noise level (dB) (50 / 60Hz) 25.5/29.5 Power Consumption, at 50/60Hz (W) 3.0/4.1 Effective ventilation (m 3 / h) (50 / 60Hz) 85/98 Ventilation air volume (m 3 / h) (50 / 60Hz) 95/110 Applicable Place Bathroom Color Munsell value 3.2Y8.9 / 0.6 Suitable Pipe Diameter (Φmm) Φ100
- Suiden Pressure Ventilation FanIt is a high-performance fan that ventilates as an industrial fan. It is effective even for gases that are difficult to ventilate with an air volume type ventilation fan and for large buildings. It suppresses the generation of turbulence that causes noise, smoothes the air flow when used for eith... Read More
- Mitsubishi Electric J-fan (simultaneous supply and exhaust fan) / <antibacterial type>Achieves construction and cost savings by eliminating the need for a wall switch Maintenance is only maintenance of the outside air cleaning filter Always uses a clean antibacterial panel Compact body / wall installation only (ceiling installation not possible)・ Model setting according to the nu... Read MoreExternal static pressure (Pa) 0(50Hz)、0(60Hz) Voltage (V) 100 Air Volume (m3/h) 16(50Hz)、18(60Hz) Dimensions, H x W x D (mm) 193×390×163 Mass (kg) 2.5 Power Consumption (W) 3.40(50Hz)、3.60(60Hz) Blade Diameter (Φmm) 85 Noise Level (dB)
20(50Hz)、21.50(60Hz) Duct Diameter (Φmm) EA:100 Power Supply Single-phasefrom S$149.90Min. 2 days - TOYO ALUMINIUM ECKO PRODUCTS For exhaust fan cover housing complexEasy to install. For blade diameter 15 cm only. The three-dimensional shape firmly catches oil stains. Protect the ventilation fan from oil stains.Where to Use Ventilation fanfrom S$8.89Min. 2 days