All Category

Instax wide film featured products

  1. Mitsubishi floor mat (Sirius Black)
    ESTERA Mitsubishi floor mat (Sirius Black)
    Manufacturer  MITSUBISHI 
    from S$119.90
    Min. 2 days
  2. (MR10)MARK,GTO
    MITSUBISHI MOTORS (MR10)MARK,GTO
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    from S$109.90
    Min. 2 days
  3. (MR79)DECAL,GTO
    MITSUBISHI MOTORS (MR79)DECAL,GTO
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    Rating:
    100%
    from S$26.99
    Min. 2 days
  4. Clip Mitsubishi Type
    Modes Clip Mitsubishi Type
    Lining clip
    Rating:
    96%
    from S$7.19
    Min. 2 days
  5. Geared Motor (GM-S Series) 0.1KW
    Mitsubishi Electric Geared Motor (GM-S Series) 0.1KW
    FA-oriented GM with expanded constant torque range in combination with Mitsubishi inverter. All series have been made smaller and lighter by adopting aluminum frame motors. Noise reduction is achieved by special precision processing of gears and adoption of brake covers.
    Ambient Temperature (℃)  -15 to +40 (no freezing)  Output (kW)  0.1  Rated Current (A)  0.7/0.65/0.65  Safety Factor  1.0  Installation Altitude (m)  1000 or less above sea level  Dimension D (mm)  105  Heat Resistance Class  120(E)  Voltage (V)  200/200/220  Number of poles (P)  Frequency (Hz)  50/60/60  Ambient Humidity (% RH)  90% RH or less  Vibration (m/s2 Always 4.9, instantaneous 9.8 or less  Rating  Continuous  Starting Type  Direct insertion  Housing Structure  Fully closed self cooling type  Motor Type  Geared motor  Operation Environment  Indoor  Protection Class  Indoor type (equivalent to IP44)  Applicable Standard  JEC、JEM  Type of Sign  Leg mounting  Mounting Side  Mountable  With or Without Brake  None  Included Accessories  Shaft end key  Shape of Shank  Shaft with keyway  Paint Color  Silver (equivalent to Munsell N6.0)  Power Supply  Three-phase  Brake  Without brake 
    Rating:
    95%
    from S$259.90
    Min. 2 days
  6. Water Pump (Mitsubishi)
    Aisin Seiki Water Pump (Mitsubishi)
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model and engine model are the same, they may not fit depending on the model year. Be sure to check the genuine number.
    Manufacturer  MITSUBISHI 
    Rating:
    97%
    from S$65.99
    Min. 2 days
  7. Mitsubishi Foil
    AS ONE Mitsubishi Foil
    As ONE Part Number  2-3597-01  Width (cm)  20  Length (m)  50 
    from S$15.99
    Min. 2 days
  8. Electromagnetic Contactor AC Operation Type (Lossy) ST Series
    Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Lossy) ST Series
    IEC 35mm rail can be attached
    Rating:
    90%
    from S$29.99
    Min. 2 days
  9. Tensioner bearing
    NTN Tensioner bearing
    Tensioner bearing for timing belt. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if the model is the same, the type will differ depending on the model and year, so be sure to check t... Read More
    Rating:
    94%
    from S$21.99
    Min. 2 days
  10. Tie Rod End Boot
    OHNO (OHNO RUBBER INDUSTRIAL) Tie Rod End Boot
    Rating:
    95%
    from S$3.29
    Min. 2 days
  11. Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T Series
    Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T Series
    Type of Operation  Reversible 
    Rating:
    70%
    from S$77.99
    Min. 2 days
  12. Oil Seal (Mitsubishi)
    Musashi Oil Seal Mfg Oil Seal (Mitsubishi)
    Oil seals are used in the rotating parts of various industrial machines, and are the most commonly used seals made of metal and synthetic rubber that prevent liquid leakage, mainly lubricating oil, from the inside and at the same time prevent foreign matter from entering from the outside. It is a... Read More
    Manufacturer  MITSUBISHI 
    Rating:
    92%
    from S$2.79
    Min. 2 days
  13. For Mitsubishi+PLC programming software +Various+Series
    Mitsubishi Electric For Mitsubishi+PLC programming software +Various+Series
    from S$79.99
    Min. 2 days
  14. LOSSNAY CENTRAL VENTILATION SYSTEM SYSTEM MEMBER +/+ DUCT CONNECTION
    Mitsubishi Electric LOSSNAY CENTRAL VENTILATION SYSTEM SYSTEM MEMBER +/+ DUCT CONNECTION
    Dimensions, H x W x D (mm)  169×169×160 
    from S$16.99
    Min. 2 days
  15. Hub bolt ASSY (Mitsubishi)
    BON Hub bolt ASSY (Mitsubishi)
    from S$14.99
    Min. 2 days
  16. Water bypass hose
    OHNO (OHNO RUBBER INDUSTRIAL) Water bypass hose
    It is a genuine equivalent product by a long-established manufacturer founded in 1945.
    Rating:
    80%
    from S$4.79
    Min. 2 days
  17. Propass Window
    uni (MITSUBISHI PENCIL) Propass Window
    Since you can see the characters from the window of the pen tip, you can draw a line only where you want to check without sticking out. Bold square core + fine round core for 2 roles. Compatible with OA paper. When it dries, it doesn't bleed into water and keeps its vividness.
    Line Width (mm)  0.6~4.0  Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)  11×15×138  Mass (g)  8.4  Ink  Aqueous  Product Type  Disposable main body  Line Width  Fine round core/bold square core  Material (Shaft)  PP resin  Type  Twin 
    Rating:
    85%
    from S$1.29
    Min. 2 days
  18. Propass Window Multicolor Set
    uni (MITSUBISHI PENCIL) Propass Window Multicolor Set
    Since you can see the characters from the window of the pen tip, you can draw a line only where you want to check without sticking out.
    Line Width (mm)  0.6~4.0  Ink  Aqueous  Product Type  Disposable main body  Line Width  Fine/thick  Material (Case)  PP resin  Type  Twin 
    from S$3.99
    Min. 2 days
  19. Water pump (Daihatsu)
    Paraut Water pump (Daihatsu)
    * We recommend that you ask a maintenance company to replace this product. We may not be able to compensate if you perform the replacement work individually. It may be necessary to replace the water pump pulley at the same time.
    Manufacturer  Daihatsu 
    Rating:
    92%
    from S$35.99
    Min. 2 days

Other Related Pages