Place the sample in the observation part of the hot plate and cover it with the cover glass for measurement. .. made in Japan. Easy-to-read digital temperature display. .. The temperature rise rate of the aluminum block can be set arbitrarily (1 to 10 ° C / min, in 0.1 ° C increments). .. Since t... Read More
Included Accessories Cover glass 18 × 18 (100 sheets) Measuring Accuracy About ± 0.3 ℃ (at + 100 ℃) Magnification Loupe: 5 times Power Supply AC100V50/60Hz Lighting Device LED light Mass (kg) About 1.4 Resolution (℃) 0.1
The temperature / humidity probe head with a built-in high-precision sensor enables humidity / humidity measurement at the highest accuracy of ± (0.6% RH + 0.7% of the measured value) and ± 0.3 ° C (typical value). If you already own a probe with a handle, you can measure temperature and humidity... Read More
Height (mm) 160 Temperature Measurement Range (℃) -20~70 humidity measuring range (%RH) 0~100 Trusco Part No. 127-2562 Length (mm) 28 Width (mm) 28 Resolution (℃) 0.1 Mass (g) 20 resolution (%RH) 0.1
Hanging type. Comfortable monitor. A convenient instrument that integrates a temperature / humidity / discomfort index meter. You can see the comfort of your room at a glance
Dimension (mm) 168×130×19 Mass (g) 190 (display box) As ONE Part Number 61-6864-20
LCD indoor thermometer that is easy to see even from a distance Red display reversible that shows the current temperature at a glance
Indoor temperature control Heat stroke measures
RoHS Directive 10 substances Discoloration temperature (℃) 10-12-14-16-18-20-22-24-26-28-30-32 Display 12 points display Dimensions (Width W x Height H) (mm) 90×10 Accuracy ±1℃
It is a wired type temperature and humidity probe that measures the temperature and humidity of gas with a built-in temperature and humidity sensor with excellent long-term stability. In addition, wet-bulb temperature, dew point temperature, and absolute humidity can be calculated and displayed.
... Read More
Power Supply AA alkaline batteries x 4 Mass (g) 170 Temperature Measurement Range (℃) -20~70 Resolution (℃) 0.1 Height (mm) 290 humidity measuring range (%RH) 0~100 Length (mm) 40 resolution (%RH) 0.1 Width (mm) 50 Trusco Part No. 127-2567
A wired type temperature and humidity probe that can measure with high accuracy of ± (0.6% rH + 0.7% of measured value) and ± 0.3 ° C. It can also be used as a reference temperature / humidity meter for comparative calibration. In addition to actual measurement of temperature and humidity, wet-bu... Read More
Height (mm) 290 Trusco Part No. 127-4075 resolution (%RH) 0.1 Power Supply AA alkaline batteries x 4 Length (mm) 40 Resolution (℃) 0.1 Temperature Measurement Range (℃) -20~70 Mass (g) 160 Width (mm) 50 humidity measuring range (%RH) 0~100
A wireless type temperature / humidity probe that can measure with high accuracy of ± (0.6% rH + 0.7% of measured value) and ± 0.3 ° C. It can also be used as a reference temperature / humidity meter for comparative calibration. In addition to actual measurement of temperature and humidity, wet-b... Read More
Length (mm) 40 humidity measuring range (%RH) 0~100 Height (mm) 290 Mass (g) 155 Temperature Measurement Range (℃) -20~70 Width (mm) 50 resolution (%RH) 0.1 Trusco Part No. 127-2593 Resolution (℃) 0.1 Power Supply AA alkaline batteries x 4
It is a wireless type temperature / humidity probe that measures the temperature and humidity of gas with a built-in temperature / humidity sensor with excellent long-term stability. In addition, wet-bulb temperature, dew point temperature, and absolute humidity can be calculated and displayed. T... Read More
Width (mm) 50 resolution (%RH) 0.1 humidity measuring range (%RH) 0~100 Trusco Part No. 127-2597 Length (mm) 40 Power Supply AA alkaline batteries x 4 Mass (g) 165 Height (mm) 290 Temperature Measurement Range (℃) -20~70 Resolution (℃) 0.1
TR-71wb is a data logger that measures and records two temperature channels at the same time. Recorded data can be downloaded and displayed as a graph on smartphones and tablets via Bluetooth communication (Bluetooth 4.2) and on PCs via USB communication. If you have a wireless LAN environment (I... Read More
Measuring Range (℃) -40~110 Recording interval 15 ways 1 second to 60 minutes Mass of Main Unit (g) 55 Dimensions (H x W x D) (mm) 58×78×26 As ONE Part Number 6-9183-31 Data recorded numbers 8000×2ch Power Supply AA alkali x 2, AC adapter Battery Life About 10 days to one and a half years Accuracy (℃) Average ± 0.3 Alarm display Email, software / browser Recording mode Endless / one time Waterproof None Target of Measurement Temperature 2ch Communication method Wireless LAN, Bluetooth, USB
Shows room temperature and humidity, maximum and minimum measurements. The large display makes it easy to read, and the solar panel type reduces battery consumption. Solar panels can be used with an illuminance of 150 lux or more. (150 lux is almost the same as the indoor brightness of a general ... Read More
A kit for measuring the temperature of the soldering iron tip. Uses an easy-to-read LED display. The iron tip temperature is displayed in 1 ° C units. Portable battery operation + low energy design. Peak hold function. A thermocouple dedicated to the iron tip is used for temperature measurement. ... Read More
Target of Measurement Soldering iron tip temperature Function Peak hold, battery voltage measurement Resolution (℃) Minimum 1 Measuring Range (℃) Room temperature to about 600 Type Craft kit Current Consumption (mA) Operating average / 8, OFF / 0.03 Board dimensions (width W x depth D x height H) (mm) 119×96×8.5
Easy start with the push of a button. Just stick it on and it will monitor the temperature and time. When the temperature rises above the reaction temperature, the scale begins to turn blue and informs you of an abnormality. Since the discolored part will not be restored, we will provide temperat... Read More
RoHS Directive 10 substances Dimensions (Width W x Height H) (mm) 40×19 Accuracy ±1℃
Notification of temperature, dew point, comfortable humidity temperature, relative humidity, absolute humidity display, food poisoning, heat stroke, and influenza prevention.
Offices, hospitals, schools, kindergartens, children's rooms, food factories
Power Supply AA battery x 1 Mass (g) 135 (including batteries) Dimensions, Width W x Height H x Depth D (mm) 100×114×21 Included Accessories AA battery x 1 (for operation check) Battery Life About 1 year Display Resolution Temperature: 0.1, Humidity: 1% Rh