It is useful for speeding up welding work and quality control.
A measuring tool suitable for general welding, construction, shipbuilding, and welding of bridges, etc. Please check the instruction manual for the detailed measurement method.
* Because it is a measuring tool, do not drop or hit it. ... Read More
You can measure the size of the fillet (leg length) and the overlay dimension (reinforcement overlay dimension).
Weld gauge used to measure all weld inspections
* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver w... Read More
Dimension (mm) 70.5×48×7 Mass (g) 85 Material Stainless steel
It is useful for speeding up welding work and quality control. It is very convenient because the scale can be read on the same plane.
Weld overlay, measurement of fillet size and angle
* Because it is a measuring tool, do not drop or hit it. * Please refrain from using it for any other purpose. *... Read More
Tip Opening Angle (°) 0~60 (minimum reading: 5) Fillet Throat Thickness (mm) 15 Extra Height (mm) 25 Undercut Depth (mm) 25 Route Interval (mm) 2~5 Body Scale (mm) 50・60 Material Stainless steel Measurement Accuracy of Angle ±2
A high-precision cage for undercuts. Made of stainless steel, it is resistant to rust and is robust. Comes in a small and portable lifting case.
Supports all welding measurements such as general welding, construction, shipbuilding, and bridges.
Measuring Range (mm) Undercut depth: 0-2 Instrumental Error (mm) ±0.1 Minimum Reading (mm) 0.2mm Mass (g) 90 Trusco Part No. 229-7361
It can be used for all-round measurement such as beet overlay measurement, dimension measurement, groove angle measurement, and route spacing measurement in welding work. For all measurements in welding work
Type Welding gauge Accuracy (mm) Within 0.2 Material Stainless steel
Made of stainless steel and resistant to rust. Robust, light and convenient to carry (with hanging case). It is absolutely necessary to speed up welding work and rationalize quality control.
Supports all welding measurements such as general welding, construction, shipbuilding, and bridges.
Measurement functions such as plate thickness, weld bead width measurement, round object outer diameter and bulge of pressure welding of reinforcing bars, etc. are added. The measurement range for thick welding has become wider. Bevel angle measurement range can be measured from 0 to 70 °
Weld ov... Read More
Tip Opening Angle (°) 0 to 70 (minimum reading: 5) bead width (mm) 0~53 Fillet Throat Thickness (mm) 15 Extra Height (mm) 25 Fillet Leg Length (mm) 25 Undercut Depth (mm) 25 Route Interval (mm) 2~5 Round bar diameter R (Φmm) 30 Body Scale (mm) 50・60 Trusco Part No. 817-8082 Material Stainless steel Measurement Accuracy of Angle ±2
Measurement functions such as plate thickness, weld bead width measurement, round object outer diameter and bulge of pressure welding of reinforcing bars, etc. are added. The measurement range for thick welding has become wider. The bevel angle measurement range can be measured from 0 to 70 °. Th... Read More
Tip Opening Angle (°) 0 to 70 (minimum reading: 5) bead width (mm) 0~53 Fillet Throat Thickness (mm) 15 Fillet Leg Length (mm) 25 Extra Height (mm) 25 Undercut Depth (mm) 25 Route Interval (mm) 2~5 Trusco Part No. 377-6816 Round bar diameter R (Φmm) 50 Body Scale (mm) 60 Material Stainless steel Measurement Accuracy of Angle ±2
Compatible with all types of welding measurement It is very convenient for general welding, construction, shipbuilding, bridges, and other welding work for steel frames and assembly. The scale can be read on the same plane, and the structure is very easy to read.
Measurement of weld overlay, fill... Read More
Tip Opening Angle (°) 0~60 (minimum reading: 5) Fillet Throat Thickness (mm) 15 Undercut Depth (mm) 25 Fillet Leg Length (mm) 25 Extra Height (mm) 25 Route Interval (mm) 2~5 Body Scale (mm) 50・60 Material Stainless steel Measurement Accuracy of Angle ±2
Robust, easy and convenient to carry (with vinyl case) for speeding up welding work and rationalizing quality control, etc.
Measurement of weld overlay, fillet size and angle, etc.
Route Interval (mm) 0.5~5 Tip Opening Angle (°) 0~60 (minimum reading: 5) Extra Height (mm) 10 Undercut Depth (mm) 10 Fillet Throat Thickness (mm) 10 Fillet Leg Length (mm) 10 (minimum reading 0.1) Round bar diameter R (Φmm) 20 Body Scale (mm) 40 Material Stainless steel Measurement Accuracy of Length ± 0.2 (gap measurement ± 0.4) Measurement Accuracy of Angle ±0.7
The measurement base is comfortable to sit on, so stable reading is possible.
Gauge used for undercut measurement of weld overlay
* Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * ... Read More
Dimension (mm) 115×58×18 Mass (g) 86 Material Stainless steel / brass / copper Accuracy (mm) ± 0.05 (less than 1.0mm)
The 7 gauges, which are indispensable for steel frame accuracy inspection, are put together in one sturdy storage case, making it convenient to carry.
For quality control of major steel materials that involve welding work.
* Depending on the delivery location, the delivery date may be postponed a... Read More
Direct measurement of the groove angle of the welded joint is possible with this one. By sharpening the tip, it can also measure thin plates with a root gap of 0 mm and 15 mm or less. Large scale that is easy to use in the field. The minimum scale corresponds to 0.5 °. At the same time, it is pos... Read More
Offset Angle (°) (Tilt after joint / stud welding) 70-110 Tip Opening Angle (°) 25 to 65 (minimum reading: 0.5) Trusco Part No. 412-1678 Material Stainless steel / silver finish Measurement Accuracy of Angle ±0.5
A maximum of 50 mm extra size can be measured to speed up welding work and streamline quality control. Increased base thickness maintains a sense of stability during measurement. Silver finish reduces reflection during photography. Semi-transparent plastic case that is easy to check. With
Measure... Read More
Extra Height (mm) 10 Round bar diameter R (Φmm) 10 Body Scale (mm) 30・35 Fillet Throat Thickness (mm) 50 Fillet Leg Length (mm) 50 Material Stainless steel / silver finish Measurement Accuracy of Length ±0.4
It is possible to measure extra dimensions of up to 50 mm to speed up welding work and rationalize quality control. Maintains a sense of stability during measurement by increasing the base thickness. Equipped with a rotor, various measurements are possible. With a semi-transparent plastic case th... Read More
Route Interval (mm) 0.5~5 Tip Opening Angle (°) 0~60 (minimum reading: 5) Round bar diameter R (Φmm) 10 Extra Height (mm) 10 Undercut Depth (mm) 10 Fillet Leg Length (mm) 50 Fillet Throat Thickness (mm) 50 Material Stainless steel / silver finish Measurement Accuracy of Length ±0.4 Measurement Accuracy of Angle ±0.7
Robust, easy and convenient to carry (with vinyl case) for speeding up welding work and rationalizing quality control, etc.
Measurement of weld overlay, fillet size and angle, etc.
Route Interval (mm) 0.5~3 Tip Opening Angle (°) 0~60 (minimum reading: 5) Round bar diameter R (Φmm) 10 Extra Height (mm) 10 Fillet Throat Thickness (mm) 10 Fillet Leg Length (mm) 20 Body Scale (mm) 40 Material Stainless steel Measurement Accuracy of Length ±0.4 Measurement Accuracy of Angle ±0.7
A non-destructive measuring instrument for the welded parts of austenitic steel and the ferrite content of duplex stainless steel. Recommended set product including standard probe (FGAB1.3-Fe) and standard plate set.
Mass (g) 330 (including battery) Measurement Method Magnetic induction method Main Unit Dimensions (mm) 160×85×35 Measurement Range 0.15~80%Fe