Insulated bag for frozen food featured products
- SHIMA PRODUCT Ad lib plusYou can use it as a silver car or a shopping cart depending on how you use it! A new concept combination type that can be pulled behind or pushed in front. With a hand parking stopper system that locks the rear wheels when the stopper is raised and unlocks when the stopper is lowered. The directi... Read MoreExternal dimensions (width W x depth D x height H) (cm) (Bag) 30 x 22 x 33 Load Capacity (kg) (Bag) 8 Brake 2WAY brake Mass (kg) 3.5from S$299.90Min. 2 days
- SHIMA PRODUCT Sidecar Melody Primo (with brake)It has a variety of functions that make it easy to handle your feet and make it easy to walk. It is a product that can be used by young people without any resistance. One-touch up / down function. You can easily move up and down with the operation at hand. 2WAY brake. Brake / stopper integrated s... Read MoreTire Size (Front wheel) 12cm, (rear wheel) 12cm Height adjustment 4 stages (pitch about 4cm) Load Capacity (kg) (Bag) 8 Mass (kg) 2.5 External dimensions (width W x depth D x height H) (cm) (Bag) 17 x 29 x 37
- Ansell Cold and heat resistant gloves Active Armor 78-150Cold and heat resistant gloves with excellent heat retention and high workability. An air layer of hollow fibers protects your hands from cold and heat. It is even more effective when used as underwear gloves. Can be used repeatedly by washing. Work in the freezer, display frozen foods. Underwear... Read MoreThickness (mm) 0.85 Gauge No. 13 Palm Circumference (cm) 17.4 Overall Length (cm) 23 Mass (g) 31.7 Middle Finger Length (cm) 7.2 Size Free Function Heat resistance Heat Resistance Temperature (℃) Material: 100/33 seconds Color White
- Japan Green Cross Logos -16 degrees below freezing packCooling capacity 8 times! Cooling speed 8 times! Ultra-high performance ice pack with a surface temperature of -16 ℃ and lasting for 16 hours. The ingredients are domestically produced vegetable natural polymers, so it is safe and secure. Can be frozen in a domestic freezer in about 36 to 48 hours.raw materials Vegetable natural polymer Dimensions (H x W x D) (mm) Approx. 35 × 195 × 255 total mass (kg) About 1.2from S$29.99Min. 2 days