Insulated boxes for food delivery featured products
- THERMOS Thermos vacuum insulated food jarHeat retention effect: 68 ° C or higher (2 hours) / JCU-300 29 ° C or higher (2 hours) / JCU-500. Body. The lid can be washed completely. .. Compatible with disinfection storage. .. High vacuum insulation structure provides high heat retention even with a small capacity. .. Ideal for delivery. ..from S$64.99Min. 2 days
- KANDA Hot delivery box (with shoulder straps and tableware)Plate size used: Maximum 310mm Material: Aluminum composite plate Weight: 3.7kg Accessories: Mobile belt, far-infrared pizza plate S ・ M ・ 30cm ・ Place the baked pizza on a pottery plate warmed to 100 ℃ and carry it in a heat insulation box. And, it can keep the state of about 60 ℃ for 80 minu... Read MoreDimensions, Width W x Depth D x Height H (mm) 365×400×240 TKG Part No. (2017) 6-0854-0301 TKG Part No. 8-0927-1001from S$979.90Min. 2 days
- SNCOM Refrigerated and insulated bags ULVAC Self-supporting bagsULVAC series Excellent cold and heat retention effect !! It keeps lunch boxes at low temperature and prevents bacterial growth, so it is attracting attention as a food poisoning prevention measure. Active in various scenes such as outdoor life.Folder Thickness (mm) 140 Material Aluminum evaporated film + foamfrom S$199.90Min. 2 days
- Sanko Sun cold box middle traySun cold box (heat and cold storage container) Excellent cold insulation power keeps freshness. A new force in the distribution of fresh food. 30% increase in heat and cold insulation effect! Urethane foam, which has higher heat and cold insulation effect than conventional styrofoam, is used as a... Read MoreMass (kg) 0.39 Material ABSfrom S$77.99Min. 2 days
- Sanko Sun cold boxSun cold box (heat and cold storage container) Excellent cold insulation power keeps freshness. A new force in the distribution of fresh food. 30% increase in heat and cold insulation effect! Urethane foam, which has higher heat and cold insulation effect than conventional styrofoam, is used as a... Read MoreHeat Resistance Temperature (℃) -20~60
- SNCOM Cold and heat insulation sheet Al sheetULVAC series Excellent cold and heat retention effect !! It keeps lunch boxes at low temperature and prevents bacterial growth, so it is attracting attention as a food poisoning prevention measure. Active in various scenes such as outdoor life. For packaging materials for cold and heat insulation... Read MoreMaterial Aluminum evaporated film + foamfrom S$159.90Min. 2 days
- SNCOM Cooling and heat insulation bags ULVAC flat bags (with handles)ULVAC series Excellent cold and heat retention effect !! It keeps lunch boxes at low temperature and prevents bacterial growth, so it is attracting attention as a food poisoning prevention measure. Active in various scenes such as outdoor life.Material Aluminum evaporated film + foamfrom S$67.99Min. 2 days
- KANDA Aluminum delivery box horizontal typeIn the case of 5 horizontal steps, when used with 5 steps, the interval between 1 step is 90 mm, and when used with 3 steps, the interval is 1 step above / middle 135 mm and below 130 mm.Material Body: Aluminum, Handle: Woodfrom S$389.90Min. 2 days
- KANDA Aluminum delivery box vertical typeIn the case of 3 vertical steps, 1 step spacing is 95 mm when used with 3 steps, and 1 step spacing is 145 mm when used with 2 steps.Material Body: Aluminum, Handle: Woodfrom S$329.90Min. 2 days
- EBM Delivery box for aluminum lunchOuter Dimensions (mm) 335×250 Shelf Spacing (mm) About 90from S$359.90Min. 2 days
- Smile Warm / Cold box Bag S type No blockSince closed-cell polypropylene is used for the heat and cold box body material, which has both functionality and economy, it has excellent heat insulation and blocking properties. Material: Aluminum vapor deposition with exterior polyethylene cloth. With ice pack pocket (Cold pack 500g x 2.1, 00... Read MoreMass (kg) 0.43 Capacity (L) 24 Inner dimensions (frontage x depth x depth) (mm) 380×230×250 Outer Dimensions (Frontage x Depth x Height) (mm) 390×240×260 TKG Part No. (2017) 6-0166-0201 TKG Part No. 8-0167-0601from S$199.90Min. 2 days
- Sekisui Plastics Ethlen containerEslen containers are high quality containers that are strong, durable and functionally designed. It is a long-run product with excellent heat and cold insulation, and can be used in various fields such as the leisure food and beverage industry, the rice cooking industry, and the restaurant indust... Read MoreMaterial Polypropylene resin