Insulated cable 450 700 featured products
- Tachii coaxial cableSheath Outer Diameter (Φmm) (Finish) 7.7 ± 0.4 Sheath Thickness (mm) 0.95 Insulation Thickness (mm) 1.98 Overall Length (m) 100 Insulation Outer Diameter (mm) 5 Color Light ash Inner conductor (mm) Outer diameter / 1.05 Cable S5C-FBfrom S$159.90Min. 2 days
- HAKKO (Hakko Electric) Ultra Five HL Type ( Heating Wire)High efficiency: A highly researched and highly accurate product that heats up without loss. Long life: High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia is used, so the life can be significantly longer than that of conventional products. Robustne... Read More
- SATO PARTS Cable bush* Additives are included in the raw materials, and the ingredients may seep out to the surface, resulting in powder or whitening. This phenomenon appears in terms of performance, but there is no problem with quality.Color (Body) B (black)
- HAKKO (Hakko Electric) New Ultra FiveA cartridge heater that prevents deterioration of insulation performance during storage and deterioration of insulation performance when the product is stopped for a long time after setting the mold. * For cartridge heaters, it is important to improve heat transfer from the heater to the metal to... Read MoreMaximum Operating Temperature (℃) (Heater surface temperature) 400 Voltage (V) 200from S$76.99Min. 2 days
- LOBSTER (LOBTEX) Waterpump Pliers (with Sliding Tongue & Groove)It is very convenient especially for plumbing work in narrow places. The rational mechanism makes the operation light and has excellent durability. * Do not use for items with electricity. The grip does not have an insulating function.
- Sanritsu Electric Industry Welding Rod HolderThe main body metal fittings are a forged product that is unparalleled, and are incomparably superior in strength, wear resistance, heat resistance, temperature rise, etc. Unlike molded products, the handle is made of a special resin, so it is highly elastic and can withstand strong impacts toget... Read MoreCompatible cable (mm2) 22~50 Length (mm) 235 Suitable Rod Diameter (mm) 3.2~6.0 Welding Current (A) 300 Mass (g) 435
- NGK Iridium IX Plug for Two Wheeled VehicleIridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
- HOZAN (HOZAN TOOL INDUSTRIAL) Wire StripperQuickly responds to any wire strip. With strip gauge (not included with P-90-F). Strip length can be set from 4 to 25 mm (P-90-A / B / C). It is a RoHS standard product. VCTFK (oval cord / oval cord) sheath and insulator can be stripped cleanly (P-90-F). * The outer diameter of the stranded wire ... Read MoreRoHS Directive 10 substances Overall Length (mm) 165 Mass (g) 350
- Yagami Inc. Cartridge heaterIt is designed with the strength of the lead outlet and the robust structure of the heater fixing. A brass knurl is attached to the tip of the heat generating part, so it can be easily pulled out from the hole.Outer Diameter Tolerance (mm) +0/-0.1 Maximum Operating Temperature (℃) 500 (Sheath surface) Heat Resistance Temperature (℃) 180 (Lead wire) Length Tolerance (mm) ±1% Voltage 220V single phase
- Yagami Inc. Cartridge heater flange typeWith holes for fixing screws and a plate flange, it is easy to fix the object to be heated and the heater, and there is no worry of slipping or slipping.Outer Diameter Tolerance (mm) +0/-0.1 Maximum Operating Temperature (℃) 500 (Sheath surface) Voltage 220V single phase Heat Resistance Temperature (℃) 180 (Lead wire) Length Tolerance (mm) ±1%from S$89.99Min. 2 days
- Car-boy Non-slip mat NEW Stop BExcellent anti-slip effect just by laying. It also helps prevent vibration of precision equipment. It has a built-in thread core (polyester) and cannot be cut even if it is pulled strongly. For slip prevention of trunk room and loading platform.Length (mm) 1250 Type Non-slip mat Material PVC
- Mitsuboshi Belting Rib star belt* When replacing, follow the maintenance manual and be careful not to get engine oil etc. on it.
- RING STAR Non Slip Mat SUBERIMASEN IIStrong adsorption power and excellent anti-slip effect! It can be installed immediately. You can cut it with scissors and use it in your favorite size. Can be washed with water and a neutral detergent. Under any toolbox, workbench, car mount, etc. under a vase, under a figurine, under a keyboard,... Read MoreMaterial (Surface) PVC (PVC soft sheet) Core Material Polyester
- NWB (Nippon Wiper Blade) Design WiperHigh-grade wiper with the ultimate in "design" and "wiping" A stylish aeroform that smoothes the flow of wind. Wiping performance, durability, and high speed are comparable to those of the tournament type. By coating the rubber surface with carbon fine particles with extremely... Read MoreWidth (mm) 9 Shape U clip (9x3)
- IRWIN Quick grip HD one hand bar clampClamping Force (kg) 272 Jaw Depth (mm) 92 Type Bar clamp
- MagX Color Magnet SheetLarge format size of magnet sheet. Can be cut with scissors or a cutter. Isotropic magnet.Magnetic flux density (Surface) 390G Attracting Force (N) 0.37 N (per 1cm 2) Thickness (mm) 0.8 Product Type Large format Specification Magnet type Material PVC isotropic magnet sheet Color White (no gloss)