All Category

Insulated cup handle featured products

  1. Paper cup wins (insulation)
    DIXIE JAPAN Paper cup wins (insulation)
    Commercial cup. Paper cup A paper cup with a special processing on the outside to enhance the heat insulation effect. What's more, the specially processed surface makes the sensible temperature feel lower than the actual content temperature. Insulated cup
    Rating:
    93%
    from S$9.49
    Min. 2 days
  2. Vacuum insulated mug
    THERMOS Vacuum insulated mug
    Thermos cold beer mug. 720ml large capacity. The vacuum insulation structure that keeps the cold for a long time makes it difficult for condensation to form. Made of stainless steel that will not break even if dropped. With an easy-to-hold handle. Dishwasher / dryer OK.
    Material  Body / handle / stainless steel  Mass (g)  400  inner diameter (cm)  8.5  Dimensions, Width W x Depth D x Height H (cm)  8.5×12×16  Capacity (mL)  720 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  3. Cool Hits Water Jug
    CAPTAIN STAG Cool Hits Water Jug
    It can be used for both heat and cold insulation. With a handle that is convenient to carry. With a stand that can be folded and stored. Wide mouth type that is easy to use when pouring water or cleaning. Comes with 2 cups.
    Color  Navy 
    Rating:
    98%
    from S$48.99
    Min. 2 days
  4. Measuring Cup
    SANPLATEC Measuring Cup
    The sampler measure cup is a particularly transparent product, so it is convenient for simple weighing operations. In addition, you can check the amount of liquid while pouring with a convenient handle, and you can use it with confidence. There are no protrusions on the inner side or bottom, maki... Read More
    Heat Resistance Temperature (℃)  66~77  Material  polystyrene 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  5. Stainless cup
    TIGER Stainless cup
    Let's take warm soup to various places! The round bottom makes it easy to take out ingredients with a spoon and eat easily. Wide mouth with a diameter of about 7 cm. It is also convenient when adding soup and cleaning. Not only is it easy to eat, but the excellent heat retention, cold retenti... Read More
    Opening Diameter (Φmm)  About 70  Finish Processing  Super clean processing 
    from S$39.99
    Min. 2 days
  6. Vacuum insulation cooker Shuttle chef
    THERMOS Vacuum insulation cooker Shuttle chef
    The inner pot can be cooked with a magnetic cooker and has a three-layered bottom structure with excellent heat conduction. Thermal cooker saves energy and makes the best use of the deliciousness of the ingredients without spending time and effort. Leave it to the shuttle chef to simmer quickly. ... Read More
    from S$389.90
    Min. 2 days