All Category

Insulated delivery bags featured products

  1. Gamaguchi lunch bag Ghibli
    Skater Gamaguchi lunch bag Ghibli
    The W fastener type opens wide and makes it easy to put in and take out. The inside is covered with an aluminum vapor-deposited film that has a cold and heat-retaining effect. Also
    Dimension (mm)  220×115×160  Material  Polyester / aluminum deposition film 
    from S$19.99
    Min. 2 days
  2. Refrigerated and insulated bags ULVAC Self-supporting bags
    SNCOM Refrigerated and insulated bags ULVAC Self-supporting bags
    ULVAC series Excellent cold and heat retention effect !! It keeps lunch boxes at low temperature and prevents bacterial growth, so it is attracting attention as a food poisoning prevention measure. Active in various scenes such as outdoor life.
    Folder Thickness (mm)  140  Material  Aluminum evaporated film + foam 
    from S$199.90
    Min. 2 days
  3. Cold Bag Neo Carter
    SANSYO Cold Bag Neo Carter
    A lightweight and heat-insulating cold bag. Please use it with a hard type inner container. Only the top lid can be opened and closed with a zipper. Comes with a handle that is easy to carry. It can be stored in a small space because it can be folded to less than one-fifth of the time it is used.
    from S$329.90
    Min. 2 days
  4. Cooling and heat insulation bags ULVAC flat bags (with handles)
    SNCOM Cooling and heat insulation bags ULVAC flat bags (with handles)
    ULVAC series Excellent cold and heat retention effect !! It keeps lunch boxes at low temperature and prevents bacterial growth, so it is attracting attention as a food poisoning prevention measure. Active in various scenes such as outdoor life.
    Material  Aluminum evaporated film + foam 
    from S$67.99
    Min. 2 days
  5. Ad lib plus
    SHIMA PRODUCT Ad lib plus
    You can use it as a silver car or a shopping cart depending on how you use it! A new concept combination type that can be pulled behind or pushed in front. With a hand parking stopper system that locks the rear wheels when the stopper is raised and unlocks when the stopper is lowered. The directi... Read More
    External dimensions (width W x depth D x height H) (cm)  (Bag) 30 x 22 x 33  Load Capacity (kg)  (Bag) 8  Brake  2WAY brake  Mass (kg)  3.5 
    from S$299.90
    Min. 2 days
  6. New F Multi Cooler Bag
    HEIKO New F Multi Cooler Bag
    Vivid colors are popular. It will fit more than it looks. Great for summer events. A compact size cold storage bag that can be used for multiple purposes such as carrying a lunch box or taking out a roll cake. It supports not only cold insulation but also heat insulation. Depending on the applica... Read More
    Folder Thickness (mm)  150  Dimensions, Width W x Depth D x Height H (mm)  260×150×140 
    Rating:
    92%
    from S$6.49
    Min. 2 days
  7. Non-woven Type Cold Storage Bag
    TRUSCO Non-woven Type Cold Storage Bag
    A durable non-woven fabric type cold storage bag. Although the storage is compact, it is a large capacity type. As it is light, it is convenient to carry.
    Length (mm)  180  Height (mm)  200  Width (mm)  270  Mass (g)  75  2018 Trusco page  9 0782  Capacity (L)  9.7  Thickness  Nonwoven fabric 90g + Aluminum 2mm 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  8. Insulated bags for ULVAC free-standing bags
    SNCOM Insulated bags for ULVAC free-standing bags
    Ideal for lunch boxes and side dishes.
    Folder Thickness (mm)  100  Width x Height (mm)  210×210  TKG Part No. (2017)  6-0165-1101  TKG Part No.  8-0168-0701  Material  Aluminum evaporated film + foam 
    from S$199.90
    Min. 2 days
  9. Cloth tape
    MonotaRO Cloth tape
    Strong against water, thin and easy to cut straight from where you want to cut. The adhesive is a solvent-free type. A translucent type that allows you to write letters. Packing courier and parcels. For packing cardboard boxes, styrofoam, and garbage bags. For packing materials with letters and p... Read More
    Tape Thickness (mm)  0.17  Tape Length (m)  25  Tensile Strength (N/10mm)  36.1  Tape Width (mm)  50  Adhesive Strength (N/10mm)  6.01  Main Application  For packaging  Base Material  PE Walliff  Adhesive  Synthetic rubber  Color  Transparent 
    Rating:
    88%
    from S$3.79
    Min. 2 days
  10. Delice Silver Soft Cooler Bag
    PEARL METAL Delice Silver Soft Cooler Bag
    Convenient cooler bag that can be folded and carried * The storage dimensions are the dimensions when using the storage belt.
    Rating:
    73%
    from S$25.99
    Min. 2 days
  11. Aluminum Lami Bag
    SANYU Aluminum Lami Bag
    As it has a high heat and cold insulation effect, it can be used for foods.
    Dimensions, Height x Width x Thickness (mm)  300×300×1 
    from S$22.99
    Min. 2 days
  12. Cooler Bag Aluminum
    MonotaRO Cooler Bag Aluminum
    A convenient bag for carrying cold and hot items. As a cold storage bag * Do not use for anything other than its intended purpose. * Do not place near fire or heat sources. * Avoid leaving the car for a long time or direct sunlight.
    Dimensions, Width W x Depth D x Height H (mm)  205 x 120 x 310 (375 including handle)  Storage Capacity  6 of 500mL PET bottles  Material (Handle)  Polyethylene 
    Rating:
    90%
    from S$1.49
    Min. 2 days