All Category

Insulated gloves electrical featured products

  1. Thin electric insulation gloves
    Mie Chemical Industry Thin electric insulation gloves
    Gloves for electric work with DC 750V or less and AC 300V or less. Since the specifications are AC 300V or less, this product is not subject to the "regular self-inspection" once every 6 months. Made of polyurethane, it is compatible with oil, electrolyte, etc. In other words, it is ide... Read More
    Thickness (mm)  Quantity per Package (Pair)  Overall Length (cm)  27  Mass (g)  70  Function  Electrical insulation  Test voltage (V / 1 min)  Periodic self-inspection: Not applicable  Material  Polyurethane, styrene elastomer  Color  yellow 
    from S$189.90
    Min. 2 days
  2. Rubberized gloves
    UNI WORLD Rubberized gloves
    Rubberized gloves that cannot be stopped once used. Bargain pack! 5 pairs Transportation, civil engineering, construction, do-it-yourself, agriculture * Please note that there is no insulation against electricity. Do not touch hot things.
    Palm Circumference (cm)  19  Overall Length (cm)  22.5  Mass (g)  315  Quantity per Package (Pair)  Middle Finger Length (cm)  8.5  Size  Free 
    Rating:
    60%
    from S$9.39
    Min. 2 days
  3. [L] Protective cover for low pressure insulation gloves
    ESCO [L] Protective cover for low pressure insulation gloves
    There is no electric resistance performance. Prevents the insulating gloves from slipping during work.
    Material (Gloves)  Polyurethane  Overall Length (cm)  24  Size  Esco Part No.  EA640ZD-52 
    from S$33.99
    Min. 2 days
  4. [S] Protective cover for low pressure insulation gloves
    ESCO [S] Protective cover for low pressure insulation gloves
    There is no electric resistance performance. Prevents the insulating gloves from slipping during work.
    Overall Length (cm)  24  Size  Esco Part No.  EA640ZD-51  Material (Gloves)  Polyurethane 
    from S$33.99
    Min. 2 days
  5. [Free] Leather cover for high pressure insulating gloves
    ESCO [Free] Leather cover for high pressure insulating gloves
    Prevents the insulating gloves from slipping during work. There is no electric resistance performance.
    Overall Length (cm)  26.5  Material (Gloves)  Cowhide  Esco Part No.  EA640ZE-11  Size  Free 
    from S$89.99
    Min. 2 days
  6. [LL] Protective cover for low-pressure insulating gloves
    ESCO [LL] Protective cover for low-pressure insulating gloves
    There is no electric resistance performance. Prevents the insulating gloves from slipping during work.
    Size  LL  Esco Part No.  EA640ZD-53  Material (Gloves)  Polyurethane  Overall Length (cm)  24 
    from S$33.99
    Min. 2 days
  7. Electric gloves (hybrid type)
    DENSAN Electric gloves (hybrid type)
    Supple and durable! Fit gloves + genuine leather reinforcement The palms and fingertips with intense friction are double reinforced to increase strength. Stretch material is used for the fingers and the back of the hand for an excellent fit. Detailed work is also OK Washing OK * It is not an insu... Read More
    Quantity per Package (Pair)  Material (Sandal Strap)  Polyester, nylon 
    Rating:
    87%
    from S$33.99
    Min. 2 days
  8. [L] Protective cover for high pressure insulation gloves (made of polyurethane)
    ESCO [L] Protective cover for high pressure insulation gloves (made of polyurethane)
    Velcro stop. Prevents the insulating gloves from slipping during work. There is no electric resistance performance.
    Size  Material (Gloves)  Polyurethane  Esco Part No.  EA640ZE-12  Overall Length (cm)  26.0 
    Rating:
    80%
    from S$77.99
    Min. 2 days
  9. High pressure rubber gloves
    Watabe Kogyo High pressure rubber gloves
    Has excellent insulation and workability. Prevention of electric shock accidents during live-line work or live-line approach work. For protecting the body of workers to prevent the occurrence of electric shock accidents during live-line work or live-line approach work. For electrical work, etc.
    Quantity per Package (Pair)  Thickness (mm)  1.6  Overall Length (cm)  46  2018 Trusco page  6 0853 
    from S$329.90
    Min. 2 days
  10. Antistatic Line Top Gloves
    SHOWA GLOVE Antistatic Line Top Gloves
    Urethane resin is coated on the fingertips to provide an excellent anti-slip effect. Since the conductive thread uses copper sulfide composite fiber, Prevents charging due to friction and contact during work. Because it uses long fibers, it suppresses the generation of dust and lint from gloves. ... Read More
    Surface Leakage Resistance (Ω)  1057  Coating  Fingertip coat  Material (Fiber Part)  Nylon, other  Material (Plastic Part)  Polyurethane  Function  antistatic  Palm Width (cm) 
    Rating:
    50%
    from S$8.69
    Min. 2 days
  11. Electric Rubber Gloves Normal Type Large
    Watabe Kogyo Electric Rubber Gloves Normal Type Large
    It is a product that has passed the Ministry of Health, Labor and Welfare certification. Has excellent workability and insulation. For protecting the body of workers to prevent the occurrence of electric shock accidents during live-line work or live-line approach work.
    Quantity per Package (Pair)  Thickness (mm)  1.8  Test voltage (V / 1 min)  20000V  Trusco Part No.  429-9621  Mass (g)  500  Function  Insulation  Standard  JIS T8112  Size 
    from S$329.90
    Min. 2 days
  12. Low Pressure Rubber Gloves Neofit
    YOTSUGI Low Pressure Rubber Gloves Neofit
    Rubber gloves for electrical insulation used to protect workers from dangers such as electric shock during live-line work in low-voltage electric circuits. [Fitness] Compared to the current product, the fit of the fingertips is excellent, and these gloves are ideal for maintenance work of equipme... Read More
    Palm Circumference (cm)  Thickness (mm)  Color  Quantity per Package (Pair)  Overall Length (cm)  27±1.5  Function  Insulation  Material  Natural rubber 
    Rating:
    93%
    from S$54.99
    Min. 2 days
  13. Cut-resistant low pressure gloves
    YOTSUGI Cut-resistant low pressure gloves
    It has insulation and cut resistance, so you don't need to prepare two types of gloves. It is composed of a Kevlar fiber cut resistant layer (front) and a natural rubber insulating layer (back), and has excellent durability. It has an integrated structure of a curved finger structure and an o... Read More
    Quantity per Package (Pair)  Thickness (mm)  1.5  Overall Length (cm)  27  Standard  6.0~6.3N  Function  Cut resistance, durability, insulation  Size  Free  Material  Kevlar, rubber  Color  Yellow  Palm Width (cm)  ー  Applicable Voltage (V)  ー  Middle Finger Length (cm)  ー  Test voltage (V / 1 min)  ー  Palm Circumference (cm)  ー 
    from S$189.90
    Min. 2 days
  14. WORKS HOMME synthetic leather gloves
    UNI WORLD WORKS HOMME synthetic leather gloves
    With knuckle guard. 3 times stronger than conventional synthetic leather gloves! (Compared to the manufacturer) Transportation, cargo handling, electrical wiring work, construction, civil engineering, do-it-yourself, gardening * Please note that touching sharp blades may cause tearing and may hur... Read More
    Quantity per Package (Pair) 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  15. Palm Fit Gloves
    SHOWA GLOVE Palm Fit Gloves
    Low dust generation gloves using long fiber wooly nylon thread. Urethane resin is coated on the palm side, which has an excellent anti-slip effect, fits perfectly on the hand, and is suitable for fine work. Electrical and electronic parts manufacturing industry, machine industry, automobile-relat... Read More
    Thickness (mm)  0.7  Gauge No.  13  Material (Fiber Part)  Nylon, Polyester, etc.  Material (Plastic Part)  Polyurethane  Palm Width (cm)  Finger Gusset 
    Rating:
    88%
    from S$4.79
    Min. 2 days
  16. Watabe Cover for high pressure rubber gloves
    Watabe Kogyo Watabe Cover for high pressure rubber gloves
    Has excellent wear resistance and grip. Used as a protective cover for electric rubber gloves. * There is no electric resistance.
    Thickness (mm)  0.8  Quantity per Package (Pair)  Overall Length (cm)  26  Trusco Part No.  429-9655  Suitable for  510-L、530、540-L  Mass (g)  70  Size  Material (Slip Prevention)  Vinyl chloride 
    Rating:
    100%
    from S$76.99
    Min. 2 days