All Category

Insulated measuring tape featured products

  1. SK Telescopic Measure Pole Mini (Lightweight) Type
    Myzox SK Telescopic Measure Pole Mini (Lightweight) Type
    Direct reading type with built-in polyester tape that allows you to easily see the separation distance. The tape is a highly insulating material. A fishing rod type expansion and contraction system. Height measurement of cargo such as structures and trucks
    Scale (mm)  Included Accessories  Case 
    from S$489.90
    Min. 2 days
  2. FPCO Tape No. 2 (High Pressure Insulation Tape)
    FURUKAWA ELECTRIC FPCO Tape No. 2 (High Pressure Insulation Tape)
    As an insulating material for electrical equipment and electrical work, it has excellent fusion and workability, and has been highly evaluated around the world as an insulating tape for the past 30 years or more. FCO Tape No. 2 is a highly reliable self-bonding insulating tape with excellent adhe... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tensile Strength (N/25mm)  10  Tape Width (mm)  20  Adhesion Strength (N/20mm)  30  Adhesion Strength (N/25mm)  37.5  Tensile Strength (N/10mm)  4.0  Elongation (%)  450  Color  Black  Adhesive  Butyl rubber  Main Application  For electrical insulation  Base Material  Polyethylene film  Type  Without separator 
    Rating:
    92%
    from S$6.59
    Min. 2 days
  3. Fiberglass tape measure
    Family Tree Fiberglass tape measure
    Has excellent insulation and wear resistance. For various sites from general measurement to electrical work
    Tape Width (mm)  12.5  Material (Main Unit)  ABS resin  Material (Tape)  Fiberglass 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  4. Shimron replacement tape
    Tajima (TJM DESIGN) Shimron replacement tape
    Has excellent insulation and chemical resistance. Can be washed with water. It will not break even if it is stepped on by a car. Glass fiber tape measure replacement tape * Although it has excellent insulation and chemical resistance, it is not completely insulated. be careful. * Wear gloves as y... Read More
    Tape Thickness (mm)  0.55  Length (m)  100  Tape Width (mm)  13  Standard tension (N)  20  Mass of Main Unit (g)  995  JIS Standard  First grade  Material (Tape)  Glass fiber  Outer Dimensions (mm)  Vertical 290 x horizontal 285 x back 27 
    from S$119.90
    Min. 2 days
  5. Shimron-S / L / R replacement tape
    Tajima (TJM DESIGN) Shimron-S / L / R replacement tape
    Has excellent insulation and chemical resistance. Can be washed with water. It will not break even if it is stepped on by a car. Glass fiber tape measure replacement tape * Although it has excellent insulation and chemical resistance, it is not completely insulated. be careful. * Wear gloves as y... Read More
    Tape Thickness (mm)  0.55  Tape Width (mm)  13  Standard tension (N)  20  JIS Standard  First grade  Material (Tape)  Glass fiber 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  6. 3M Fit Tape (Self-fusing Insulation / Protection)
    3M 3M Fit Tape (Self-fusing Insulation / Protection)
    Lead-free type. It has high insulation characteristics. It is a standard product of black adhesive polyethylene insulating tape (JCAA D 004) described in the extension regulations. It does not lose its flexibility even at low temperatures and has excellent workability. A cutter is required for cu... Read More
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tape Width (mm)  20  Trusco Part No.  217-2798  Tensile Strength (N/25mm)  24.5  Adhesion Strength (N/25mm)  24.5  Dielectric Breakdown Voltage (kV/mm)  28  Adhesive Strength (N/10mm)  9.8  Tensile Strength (N/10mm)  9.8  Continuous Use Temperature (℃)  90  Mass (g)  98  Color  Black  Main Application  For electrical insulation  Feature  Insulation properties  Release Liner  None  Base Material  Polyethylene (PE)  Adhesive  Rubber type 
    Rating:
    88%
    from S$5.89
    Min. 2 days
  7. Barco tape (protective / waterproof tape)
    FURUKAWA ELECTRIC Barco tape (protective / waterproof tape)
    A tape for protection and waterproofing, in which a self-adhesive adhesive with excellent waterproofness is attached to a vulcanized rubber sheet with excellent mechanical strength. In areas where dust is likely to fly, the insulating tape is protected from dust, and where it is easily touched by... Read More
    Tape Thickness (mm)  Tape Length (m)  10  Adhesive  Butyl rubber  Main Application  For electrical insulation  Standard  JCAA D 006 compliant product  Feature  waterproof 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  8. Glass fiber tape measure My glass
    Myzox Glass fiber tape measure My glass
    The tape can be wound three times faster than conventional products. The straight damper reduces the impact at the end of tape winding. Has excellent insulation and chemical resistance. Uses an easy-to-grip elastomer grip. Light and convenient to carry. It will not break even if it is stepped on ... Read More
    Tape Thickness (mm)  0.55  Tape Width (mm)  13  Standard tension (N)  20  Material (Case)  ABS resin  JIS Standard  First grade  Material (Tape)  Glass fiber (resin coating) 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  9. Compact measure
    Arcland Sakamoto Compact measure
    Compact type measure with a numbering display for each centimeter that makes it easy to instantly understand the length For measuring length Note: Please note that you may cut your hands on the edges of the tape. To avoid accidents, discontinue use if the product is damaged or deformed. Be carefu... Read More
    Tape Length (m)  5.5  Stopper  Auto stop type 
    from S$11.99
    Min. 2 days
  10. Vinyl Tape for Electrical Insulation 117
    3M Vinyl Tape for Electrical Insulation 117
    Uses a highly adhesive adhesive. Shows high adhesive strength to various adherends. Uses a flexible film. It stretches well and follows uneven surfaces well. Primary electrical insulation up to 600V in electrical wiring work Various wiring, piping binding, fixing, identification, etc. are covered... Read More
    Adhesive Strength (N/10mm)  (Steel) 2.8  Operating Temperature Range (℃)  -10~80  Tape Thickness (mm)  0.2  Volume Resistivity (MΩ.m)  1 x 10 6 or more  Elongation (%)  180  Tensile Strength (N/10mm)  25  Dielectric Breakdown Voltage (kV/mm)  25  JIS Standard  Conforms to JIS C 2336 Class A  Main Application  For electrical insulation  Specification  Lead free  Base Material  Polyvinyl chloride resin  Adhesive  Rubber adhesive 
    Rating:
    96%
    from S$6.89
    Min. 2 days
  11. Measure with Lock
    GREAT TOOL Measure with Lock
    Nylon coating tape with excellent wear resistance. With lock. Nylon coat * Please note that the edge of the tape may cut your hand. To avoid accidents, discontinue use if the product is damaged or deformed. Be careful not to get an electric shock as it is a non-insulated tool. Never disassemble t... Read More
    Type of Scale  Meter 
    from S$4.29
    Min. 2 days
  12. Durable line tape
    DIATEX Durable line tape
    Line tape with very strong durability! A line tape made of PE cloth with improved durability, abrasion resistance, and concealment. Since it uses a PE cloth base material, it is a durable and hard-to-stretch line tape. It can be easily cut by hand without using a knife, so workability is outstand... Read More
    Tape Thickness (mm)  0.19  Tensile Elongation (%)  17  Adhesion Strength (N/25mm)  19  Tensile Strength (N/50mm)  340  Tape Width (mm)  50  Tape Length (m)  50  Adhesive  Acrylic  Feature  Endurance  Where to Use  Indoor / outdoor  Release Liner  None  Material  Polyethylene  Base Material  Polyethylene cloth 
    from S$37.99
    Min. 2 days
  13. OPP Tape
    MonotaRO OPP Tape
    It is often used as a packing tape because of its low price and strong strength. Compared to cloth tape, it is twice as long, but the price is cheap. Overlapping OK, you can write letters For light to medium packing, for export packing * Tape cutter is not included. * Do not apply directly to the... Read More
    Thickness (mm)  0.05  Width (mm)  48  Length (m)  50  Base Material  OPP 
    Rating:
    89%
    from S$1.49
    Min. 2 days
  14. Million custom
    YAMAYO (YAMAYO MEASURING TOOLS) Million custom
    Round type that fits well in the hand. The HBS function prevents the steering wheel from slipping. Uses rubber to improve the anti-slip and easy-to-hold case. The tape is a glass fiber tape with a large metric display that is easy to read every 1 m on both sides and a fast-reading number in meter... Read More
    Tape Thickness (mm)  0.47  Tape Width (mm)  12.5  1 Scale (mm)  2 (front), 5 (back)  Standard Tension (N/℃)  20/20  Type  Double-sided scale with brake  JIS Standard  First grade  Mechanism  HBS mechanism (hod brake system) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  15. Asahi N Tape (Self-bonding Insulating Tape)
    Sumiden Transmission & Distribution System Products Asahi N Tape (Self-bonding Insulating Tape)
    It is used to insulate the end of the cable and the straight connection part, and by stretching and winding it with a synthetic rubber as the main component, it is fused and integrated over time. It is used for insulation of rubber / plastic power cables of 33kV or less and terminal processing.
    Tape Thickness (mm)  0.5  Tape Length (m)  10  Tensile Strength (N/19mm, Reference)  12.1  Tensile Strength (N/25mm)  15.9  Tape Width (mm)  19  Dielectric Breakdown Voltage (kV/mm)  25  Elongation (%)  400  Color  Black  Adhesive  Butyl rubber  Main Application  For electrical insulation  Specification  Without separator 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  16. Insulation sheet for windows (with double-sided tape)
    KIRACS Insulation sheet for windows (with double-sided tape)
    The air cap has a three-layer structure and is used to attach it to windows to provide airtightness and heat insulation. Although it is attached with double-sided tape, the film material is strong and weak, so it can be easily peeled off. * Do not use special glass such as wire-reinforced glass, ... Read More
    Period of use  1 season (about 6 months)  Length (mm)  1800  Width (mm)  900  Type  Double-sided tape affixed  Material  Polyethylene 
    Rating:
    67%
    from S$6.49
    Min. 2 days
  17. 3X million (double-sided scale)
    YAMAYO (YAMAYO MEASURING TOOLS) 3X million (double-sided scale)
    Greatly improved work efficiency !! High safety and accuracy !! Outstanding durability !! Uses glass fiber that is resistant to water and electricity. The glass fiber tape, which has a large metric display that is easy to read every 1 m on both sides and a fast-reading number in meters every 10 c... Read More
    Tape Thickness (mm)  0.47  Tape Width (mm)  12.5  Standard Tension (N/℃)  20/20  Material (Case)  ABS resin  JIS Standard  First grade  Material (Tape)  Glass fiber 
    Rating:
    84%
    from S$53.99
    Min. 2 days
  18. OPP Tape with Tape Cutter
    MonotaRO OPP Tape with Tape Cutter
    It comes with a tape cutter so you can use it immediately. For light to medium packing, for export packing * Be careful when using the cutter as it has a sharp tip. * Do not apply directly to the skin. * Please avoid using it for purposes other than packaging. It may damage the surface to be past... Read More
    Base Material  OPP  Tensile Strength (N/25mm)  95  Thickness (mm)  0.05  Main Application  For packing  Width (mm)  48  Adhesion Strength (N/25mm)  5 or more  Length (m)  50 
    Rating:
    85%
    from S$3.59
    Min. 2 days
  19. OPP tape Super transparent
    MonotaRO OPP tape Super transparent
    Even if it is used to adhere materials with colors, patterns, and letters, it is transparent and can be seen through. As a packing tape * Tape cutter is not included. * Do not apply directly to the skin. * Please avoid using it for purposes other than packaging. It may damage the surface to be pa... Read More
    Base Material  OPP  Color  Transparent  Width (mm)  48  Tensile Strength (N/25mm)  95  Main Application  For packing  Adhesion Strength (N/25mm)  5 or more  Thickness (mm)  0.05  Length (m)  50 
    Rating:
    76%
    from S$2.39
    Min. 2 days