Eslen containers are high quality containers that are strong, durable and functionally designed. It is a long-run product with excellent heat and cold insulation, and can be used in various fields such as the leisure food and beverage industry, the rice cooking industry, and the restaurant indust... Read More
A container insulated by a stainless steel vacuum double structure. It has high heat retention due to vacuum insulation, and it is possible to minimize the influence on the surroundings even if a refrigerant such as liquid nitrogen or hot water is added. Since it is made of stainless steel, there... Read More
For improving the efficiency of temperature controlled transportation. It can be used for various purposes such as fresh food, refrigerated food, and chilled food. The main body is made of all plastic and is rust-free, and is compatible with metal detectors. The cold storage agent CAH-702 can be ... Read More
A paper container with an embossed sleeve that is not slippery and has excellent heat insulation. By using the separately sold "closure" and "middle plate", toppings that match the contents are possible.
If the delivery destination is a private house (detached house / apartmen... Read More
The polypropylene resin used for the interior and exterior of the Eslen container is a plastic that is familiar in poly buckets and beer containers, and its strength is outstanding. And its excellent durability is also a major reason why this material was selected for the Eslen container. The Esl... Read More
Depth (mm) 114 Height (mm) 187 Inner Dimensions (mm) 526×341 Outer Dimensions (mm) 634×424 Mass (g) Body: 2570, lid: 1290 Size Flat type Material Polypropylene + insulation
The polypropylene resin used for the interior and exterior of the Eslen container is a plastic that is familiar in poly buckets and beer containers, and its strength is outstanding. And its excellent durability is also a major reason why this material was selected for the Eslen container. The Esl... Read More
Depth (mm) 180 Height (mm) 256 Inner Dimensions (mm) 372×305 Outer Dimensions (mm) 483.×373 Mass (g) Body: 2110, lid: 800 Size Deep Material Polypropylene + insulation
A composite material is used for the interior and exterior, which is made by laminating a cloth that gives strength and a heat insulating material to an aluminum-deposited PET film that has high reflection efficiency of solar radiation and radiant heat. In addition, a heat insulating material has... Read More
The body is made of light and durable aluminum, making it ideal for long-term storage of biological samples. The lid is made of reinforced plastic. A special reinforced plastic with excellent heat insulation is used to connect the inner and outer cylinders, and the evaporation loss of liquid nitr... Read More
The body is made of light and durable aluminum, making it ideal for long-term storage of biological samples. The lid is made of reinforced plastic. A special reinforced plastic with excellent heat insulation is used to connect the inner and outer cylinders, and the evaporation loss of liquid nitr... Read More
Easy to clean with dishwasher OK. Washing is OK. With an easy-to-use bag, you can wash your hands. With a soup container, the inner container can be microwaved.
* Do not put the heat insulation container in the dishwasher. * Do not leave the heat insulation container in water. * Do not put the sq... Read More
A unique cryopreservation system consisting of an aluminum container with excellent heat insulation, a number-printed stainless steel rack, and a special cold-resistant plastic cryobox. Since it is a narrow-mouthed container, evaporation of liquid nitrogen is minimized. It has maximum storage cap... Read More
content loss (L/day) 0.99 Height (mm) 1003 Capacity (L) 121 Retention period (days) 122 Opening Diameter (mm) 215 Outer Diameter (mm) 558 Mass (kg) Full: 141, Sky: 51.7
A unique cryopreservation system consisting of an aluminum container with excellent heat insulation, a number-printed stainless steel rack, and a special cold-resistant plastic cryobox. Since it is a narrow-mouthed container, evaporation of liquid nitrogen is minimized. It has maximum storage cap... Read More
content loss (L/day) 0.85 Opening Diameter (mm) 215 Outer Diameter (mm) 558 Capacity (L) 61 Height (mm) 733 Retention period (days) 74 Mass (kg) Full: 75.3, Sky: 34.4
A unique cryopreservation system consisting of an aluminum container with excellent heat insulation, a number-printed stainless steel rack, and a special cold-resistant plastic cryobox. Since it is a narrow-mouthed container, evaporation of liquid nitrogen is minimized. It has maximum storage cap... Read More
content loss (L/day) 0.6 Height (mm) 1003 Capacity (L) 121 Opening Diameter (mm) 152 Retention period (days) 201 Outer Diameter (mm) 558 Mass (kg) Full: 141, Sky: 51.7