Insulated spanner set featured products
- SIGNET Insulated Spanner SetCRV steel, chrome treatment Heat treatment processing Compliant with IEC60900 standard Prevents electric shock to the body and protects the safety of workers when working in the energized state.Mass (g) 725 Case Dimensions (mm) 280×190×45 Standard IEC60900 standardfrom S$199.90Min. 2 days
- MITACHI TOOLs Disc grinder Double insulationIt has a double insulation structure. Maximum output 1200W It is equipped with a high-performance motor. Ideal for heavy grinding work. With spindle lock, high power type flexible toy, disc spanner, carbon brush (1 set) are included as standard Grinding / deburring / polishing / polishingPower Consumption (W) 810 Rotational Speed (min -1 [rpm]) 11000 Mass (kg) 1.8 Wheel Thickness (mm) 6 Cable Length (m) 2.7 Wheel Outer Diameter (Φmm) 100 Number of Cores 2 Wheel Hole Diameter (Φmm) 15from S$249.90Min. 2 days
- KOTO Insulated tool setIt is an indispensable insulation tool set for maintenance and inspection of hybrid vehicles and electric vehicles, which are often seen in recent years. Covered with an insulating material, it prevents electric leakage and energization, and protects the safety of workers. This product complies w... Read MoreWithstand Voltage (V) 1000 Socket Size (mm) 10、12、14 Spanner size (mm) 10、12、14 Standard IEC 60900:2004from S$569.90Min. 2 days
- KNIPEX Insulation tool set for next-generation vehicles1000V insulation. Ensuring worker safety. Prevents damage to equipment. HV / EV vehicle general maintenance set.Square Drive (inch) 3/8from S$1,299.00Min. 2 days
- Tech-EV Insulation tool Spanner wrenchIt is an IEC60900 standard product. The insulating film of the molded resin has achieved an unprecedented thinness of the film. It is also ideal for work in places where there is no space. The expiration date is 3 years (extended by 1 year for paid inspection). For electric vehicles and hybrid ve... Read MoreStandard IEC60900 standardfrom S$39.99Min. 2 days
- Pro-Auto 7-piece insulated spanner setSet Contents 8、10、12、13、14、17、19mm Mass (kg) 1.3from S$439.90Min. 2 days
- TRUSCO Insulated socket wrench set (hexagon type)1000V insulation specification. It is an IEC60900 standard product. Comes with a safety sign that allows you to visually check safety. The foam tray has a two-layer structure of black and red, so it is easy to see whether or not there are tools. * 1000V insulation specification is for the handle ... Read MoreStandard IEC60900 standardfrom S$689.90Min. 2 days
- BAHCO 1000V insulated single-ended spanner setMass (g) 880 Trusco Part No. 437-1283from S$499.90Min. 2 days
- TRUSCO Insulated Driver Set with Magnetic1000V insulation specification. It is an IEC60900 standard product. The grip uses an ergonomic design for ease of grip and fit. Suitable for work such as electrical and communication equipment construction * 1000V insulation function is available only for the red cover of the handle and shaft.Set Contents Set product Mass (g) 350 Trusco Part No. 762-4727 Shank Diameter (Φmm) 9.0 Standard IEC60900 Material Special steel (SVCM +)
- Pro-Auto 7-piece insulated gear wrench setInsulated gear wrench.Mass (g) 1.7from S$569.90Min. 2 days
- KTC Insulated [Torx] ScrewdriverIt is a set of 4 PDEZA-1, 2 and MDEZA 4 and 5. It is a product that conforms to EN 60900 (European unified standard). Supports voltages up to AC1000V and DC1500V. * Before using this product, fully understand the instruction manual of the product and the work instructions of the manufacturer of t... Read MoreTrusco Part No. 859-0632 Standard EN60900 Set Contents Set productfrom S$95.99Min. 2 days