Insulation bag singapore featured products
- TRUSCO Super cool cooler BOX Magic tape typeIt is a super cold insulation type that keeps cold for a long time using 30mm heat insulating material (polyethylene foam inside). (Normal cooler back is 5-8mm) It is foldable and lightweight. Cleaning is easy because the aluminum sheet inside can be removed. Comes with a non-woven bag for storag... Read MoreMass (kg) 1.87 Storage Guideline 32 500mL PET bottles Height (mm) 340 Capacity (L) 35 Length (mm) 380 Width (mm) 470 Trusco Part No. 769-0916 Effective Internal Dimensions, W x D x H (mm) About 420 × 310 × 280
- MonotaRO Cooler Bag AluminumA convenient bag for carrying cold and hot items. As a cold storage bag * Do not use for anything other than its intended purpose. * Do not place near fire or heat sources. * Avoid leaving the car for a long time or direct sunlight.Dimensions, Width W x Depth D x Height H (mm) 205 x 120 x 310 (375 including handle) Storage Capacity 6 of 500mL PET bottles Material (Handle) Polyethylene
- KTC Insulated Screwdriver [Slotted], Non-PenetratingIt is a product that conforms to EN 60900 (European unified standard). Supports voltages up to AC1000V and DC1500V. * Before using this product, fully understand the instruction manual of the product and the work instructions of the manufacturer of the product to be worked on. * Working under hig... Read MoreStandard EN60900 Tip Shape Minus Set Contents Single itemfrom S$19.99Min. 2 days
- RING STAR Mr. Tool BagWith a 2-way shoulder that is convenient for moving. With W fastener. We strongly support movement to the site and maintenance work. Excellent durability, light resistance, and storage capacity !! Stylish design Mr. Tool bag Easy-to-use full-open type Prevents wrinkles and loses shape. Excellent ... Read MoreColor Black / blue Material Polyester
- SHIMOJIMA Miracle Pack (Flat Bag)Fresh and fluffy, just as it is. The cost of cold storage bags has been reduced, and the lineup has been renewed! Recommended for customers who handle products that they want to take home coolly, such as confectionery, bakery, and food products! There are many size variations! Confectionery Bread... Read MoreMaterial Polyethylene + aluminum vapor deposition
- SEISANNIPPONSHA Lamizip Stand Type AluminumPlastic bag with zipper that can be opened and closed Aluminum type with excellent moisture resistance and barrier properties For completely moisture-proof packaging * Cannot be used for liquids.Operating Temperature Range (℃) 5~85 Material Aluminum Type Stand type Applicable Standard Compliant with Food Sanitation Act
- INOAC Foamed Polyethylene SheetIt has excellent workability and is ideal for organizing sheets. It has excellent weather resistance, heat insulation, chemical resistance, and heat and cold retention. Does not suck water. Easy to process. Box cushioning material, cushioning material, organizing sheet, workOperating Temperature Range -20~70℃ Length (mm) 1000 Width (mm) 1000 Density (kg/m3) 65 Material Polyethylene foam (PE light)
- Nitto (Nitto Denko) NITOFLON Adhesive Tape No.903UlWe have obtained UL-510. It is an environmentally friendly product that complies with the Ministry of Health, Labor and Welfare Notification No. 20. Has excellent releasability and slipperiness. Uses class H insulating material. Has excellent flame resistance. The non-adhesive surface has excelle... Read More
- TRUSCO Foamed Polyethylene Sheet (Soft Type)It is a material of elastic foamed polyethylene sheet. You can cut it to your favorite size and use it. It has excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention. Box cushioning material, cushioning material, organizing sheet, work * The cross s... Read MoreOperating Temperature Range (℃) -20~70 Width (mm) 1000 Length (mm) 1000 Density (kg/m3) 25 Material Polyethylene foam
- KIYO (KH) BASIC nail bagUses high-density 1680 denier 100% nylon that is resistant to abrasion and nail penetration. Excellent visibility with reflective tape. There is no warp on the edge of the pocket and it does not hurt your fingers. Two-stage pocket with a slightly smaller size. It can be attached from the top of t... Read MoreMaterial 100% nylon (1680 denier) Width (mm) 310 Height (mm) 330 Mass (g) 440 Suitable Belt Width (mm) 50 Length (mm) 95 Color Black Size Sfrom S$39.99Min. 2 days
- IRIS OHYAMA Stainless Mobile Bottles ScrewA screw type mug bottle that looks simple and is easy to handle. There are two sizes of mouthpieces, so you can choose between a large mouth for plenty of cold drinks and a small mouth for hot drinks. Since the spout can be removed and washed, it is easy to clean and can be used hygienically. The... Read More