A rotary drill bit that can easily perform grooving for PF pipes (up to 22) to heat insulating materials (expanded polystyrene, urethane foam, etc.). Just attach it to your electric drill! There is no cutting direction, so straight lines and curves can be hollowed out as you wish.
The two fixing parts securely hold the pulling force due to the bending of the cable. Foam insulation Can be attached to the wall with one push. Low voltage indoor wiring and weak current wire can be held separately with one holder.
* Do not use if the foam insulation density is 30 kg / m 3 or le... Read More
Wall Thickness (mm) 2 Suitable for Foam insulation thickness: 20mm or more Color Gray Material (Main Unit) Polypropylene
It is a staple used for advance wiring to the wall surface of the heat insulating material. Easy installation by simply pushing the claws of the staple into the heat insulating material (expanded polystyrene, urethane foam, etc.)!
* Cannot be used on the ceiling. * The load varies depending on th... Read More
Acceptable static load (N [kgf]) 9.8(1) Specification Insulation thickness / 15mm or more
A cable saddle used for pre-wiring to heat insulating materials. Easy installation by inserting the cable and pushing the saddle claw into the heat insulating material (expanded polystyrene, urethane foam, etc.)! The cable can be lifted and fixed from the insulation. (The cable does not touch the... Read More
It is clean without the peculiar odor of polyethylene foam. Has excellent weather resistance, heat insulation, and chemical resistance. It can be easily cut with a utility knife and has excellent workability. Does not suck water.
Concrete seam material. Glass joint material.
Length (m) 1 Color Gray Classification of the Hazardous Non-dangerous goods Material Polyethylene foam Shape Square
Airtight and heat insulating performance that complies with next-generation energy-saving standards. Select from 3 types of heat insulation performance according to the purpose of use (from simple heat insulation type to next-generation energy-saving type). Airtightness performance A-4 grade (JIS... Read More
It is a material of elastic foamed polyethylene sheet. You can cut it to your favorite size and use it. It has excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.
Box cushioning material, cushioning material, organizing sheet, work
* The cross s... Read More
Operating Temperature Range (℃) -20~70 Width (mm) 1000 Length (mm) 1000 Density (kg/m3) 25 Material Polyethylene foam
A pilot drilling tool for attaching F / roller ends for heat insulating materials. Used for drilling holes in heat insulating materials such as expanded polystyrene and urethane foam. You can easily make holes. The cutting edge is hardened.
It is a material for foamed polyethylene sheet. You can cut it to your favorite size and use it. It has excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.
Box cushioning material, cushioning material, organizing sheet, work
* The cross section ... Read More
Operating Temperature Range (℃) -20~70 Width (mm) 1000 Length (mm) 1000 Density (kg/m3) 65 Material Polyethylene foam
A crevice filling material processed into a round shape using foamed polyethylene resin. It has excellent flexibility, resilience, lightweight cushioning, and elasticity. It also has excellent water repellency and moisture resistance. In addition, it has excellent heat insulation and is suitable ... Read More
Classification of the Hazardous Non-dangerous goods Material Polyethylene Shape Round type Color White
A new foam material that does not contain target chemical substances such as the "European RoHS Directive" and "Green Procurement Guidelines". Compared to conventional foam, it is more flexible and elastic, and has excellent weather resistance and heat insulation. A safe, non-... Read More
RoHS Directive 10 substances Thickness (mm) 5 Material Polyethylene
3-flute that can be used properly
For cutting and processing various heat insulating materials (glass wool, rigid urethane foam, extruded polystyrene foam)
Blade Width (mm) 0.8 Blade Length (mm) 170 Material (Blade) SK-2 / hard chrome plating
A cushioning material for soft sheets made by foaming polyethylene sheets. Flexible and excellent cushioning. It is light and easy to handle, and has a moisturizing and cooling effect. Resistant to water leaks.
For packing, packaging, heat insulation, and cold insulation.
With a special sharpening, it is suitable for cutting heat insulating materials (urethane foam, glass wool, etc.), styrofoam, cardboard, and rope. * Not suitable for general wood.
Since closed-cell polypropylene is used for the heat and cold box body material, which has both functionality and economy, it has excellent heat insulation and blocking properties. Material: Exterior polyethylene cloth with aluminum vapor deposition Inner body Polypropylene foam Interior polyethy... Read More
Mass (kg) 2.5 Capacity (L) 44 Inner dimensions (frontage x depth x depth) (mm) 540×340×240 TKG Part No. (2017) 6-0166-0101 Outer Dimensions (Frontage x Depth x Height) (mm) 600×400×300 TKG Part No. 8-0167-0501
Compatible with dry ice. A metal inner surface material is used, and low-temperature materials such as dry ice can also be used. Hard polyurethane foam is used as the heat insulating material, and it has excellent cold and heat retention compared to Styrofoam.
* We do not deliver to private homes... Read More
Capacity (L) 20 As ONE Part Number 3-8429-11 Type High-performance type 20L