All Category

Insulation foam roll featured products

  1. Color polyethylene foam
    WAKI Color polyethylene foam
    A new foam material that does not contain target chemical substances such as the "European RoHS Directive" and "Green Procurement Guidelines". Compared to conventional foam, it is more flexible and elastic, and has excellent weather resistance and heat insulation. A safe, non-... Read More
    RoHS Directive  10 substances  Thickness (mm)  Material  Polyethylene 
    from S$2.99
    Min. 2 days
  2. Foamed Polyethylene Sheet (Soft Type)
    TRUSCO Foamed Polyethylene Sheet (Soft Type)
    It is a material of elastic foamed polyethylene sheet. You can cut it to your favorite size and use it. It has excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention. Box cushioning material, cushioning material, organizing sheet, work * The cross s... Read More
    Operating Temperature Range (℃)  -20~70  Width (mm)  1000  Length (mm)  1000  Density (kg/m3 25  Material  Polyethylene foam 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  3. Foamed Polyethylene Sheet (Hard Type)
    TRUSCO Foamed Polyethylene Sheet (Hard Type)
    It is a material for foamed polyethylene sheet. You can cut it to your favorite size and use it. It has excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention. Box cushioning material, cushioning material, organizing sheet, work * The cross section ... Read More
    Operating Temperature Range (℃)  -20~70  Width (mm)  1000  Length (mm)  1000  Density (kg/m3 65  Material  Polyethylene foam 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  4. Compact insulation cutter replacement blade
    SHARK SAW Compact insulation cutter replacement blade
    The ultimate pocket-sized piece. Pocket size that can be folded compactly. Electroless plating finish that is resistant to rust and wear. For cutting heat insulating materials, corrugated cardboard, cotton rope, and styrofoam.
    Cell Spacing (mm)  (Wave blade) 5.5  Wall Thickness (mm)  0.7  Dimension (mm)  125  Material (Blade)  SK-5 
    from S$9.79
    Min. 2 days
  5. Kanelite Foam E1
    Kaneka Kanelite Foam E1
    Excellent heat insulation performance. The gas was trapped in a small bubble of closed cells. As a result, the values of "convection, radiation, and conduction" of heat, which are known as the three elements of heat conduction, are fixed small. Closed cells block heat and suppress conde... Read More
    Liquid absorption  0.01g / 100cm 2 or less  Thermal Conductivity (W/mk)  0.040 or less  Moisture permeability coefficient (ng / m 2 sPa)  145 or less  Linear expansion coefficient (cm / cm.℃)  6~8×10-5  Heat distortion temperature (℃)  80 (short term), 70 (long term)  Dimensions, Width W x Length L (mm)  910×1820  Act on Promoting Green Procurement  Conformity  Formaldehyde grade  F☆☆☆☆  Combustion Quality  Pass  Compressive strength (N / cm 2 over 20  Density (kg/m3 over 20  Bending strength (N / cm 2 over 20 
    Rating:
    83%
    from S$86.99
    Min. 2 days
  6. Foamed Polyethylene Sheet
    INOAC Foamed Polyethylene Sheet
    It has excellent workability and is ideal for organizing sheets. It has excellent weather resistance, heat insulation, chemical resistance, and heat and cold retention. Does not suck water. Easy to process. Box cushioning material, cushioning material, organizing sheet, work
    Operating Temperature Range  -20~70℃  Length (mm)  1000  Width (mm)  1000  Density (kg/m3 65  Material  Polyethylene foam (PE light) 
    Rating:
    81%
    from S$27.99
    Min. 2 days
  7. On-site shop Folding saw For insulation and rope cutting
    Ishinoko Industry On-site shop Folding saw For insulation and rope cutting
    Since it is a folding saw, it is safe for storage and carrying. A general wood-cutting saw cuts while pulling, but this product cuts while pushing. With a special sharpening, it is suitable for cutting heat insulating materials (urethane foam, glass wool, etc.), styrofoam, cardboard, and rope. * ... Read More
    Wall Thickness (mm)  0.75  Blade Length (mm)  210  Folding dimensions (mm)  240  Dimensions in Use (mm)  450  End Folding Length  Possible 
    from S$22.99
    Min. 2 days
  8. Low-Resilience Urethane Foam
    WAKI Low-Resilience Urethane Foam
    A new new foam material that does not contain target chemical substances such as "European RoHS Directive" and "Green Procurement Guidelines". Unlike other foam materials, it absorbs wrapping rather than repelling impact. Pillows, mattresses, cushions, and other interior produ... Read More
    RoHS Directive  10 substances  Color  Black  Material  Urethane foam 
    Rating:
    88%
    from S$3.89
    Min. 2 days
  9. Insulation Cap
    MonotaRO Insulation Cap
    It can be distinguished by the insulation and color of the terminals. As a wiring terminal. * Do not use for any purpose other than its intended purpose.
    Rated Voltage (V)  600  Type  Insulation cap for bare crimp terminals  Material  PVC 
    Rating:
    92%
    from S$1.09
    Min. 2 days
  10. Polyethylene foam with tape gray
    No Brand Polyethylene foam with tape gray
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Gray  Specification  With tape 
    from S$4.89
    Min. 2 days
  11. Polyethylene foam with tape blue
    No Brand Polyethylene foam with tape blue
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Blue  Specification  With tape 
    from S$4.89
    Min. 2 days
  12. Eslon thermal insulation tube STN (thermal insulation 10mm)
    SEKISUI Eslon thermal insulation tube STN (thermal insulation 10mm)
    It is the best heat insulation tube for general water supply. Low thermal conductivity. Durable and long life. Excellent chemical resistance. Easy to process and install. Speedy and beautiful finish. Friendly to the global environment. It can be widely used for general water pipes, PVC pipes, etc... Read More
    Operating Temperature Range (℃)  -50~70  Thickness (mm)  10  Length (m)  Material  Polyethylene foam 
    from S$149.90
    Min. 2 days
  13. Polyethylene Foam Blue
    No Brand Polyethylene Foam Blue
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Blue  Material  Polyethylene 
    Rating:
    80%
    from S$3.99
    Min. 2 days
  14. Polyethylene Foam Gray
    No Brand Polyethylene Foam Gray
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Gray  Material  Polyethylene 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  15. Magnet roll white gloss
    MagX Magnet roll white gloss
    Feel free to cut it to the desired length. It is flexible and supports curved surfaces. A magnet sheet roll that can be widely used depending on the idea.
    Magnetic flux density  (Surface) 390G  Attracting Force (N)  0.37 N (per 1cm 2)  Thickness (mm)  0.8  Specification  Magnet type  Material  PVC isotropic magnet sheet  Color  White gloss  Product Type  roll 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  16. For safety cushion + round pipe
    MonotaRO For safety cushion + round pipe
    Cushion material used by sandwiching it between round columns and pipes. It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according to the part. If you use double-sided tape (sold separately), you can preve... Read More
    Length (m)  About 0.9  Material  NBR (foam rubber) 
    Rating:
    90%
    from S$18.99
    Min. 2 days
  17. NR sponge roll
    Shinoda Gomu NR sponge roll
    Has excellent elasticity and elasticity. Since it has a closed cell structure, it has low water absorption and excellent shock absorption and heat insulation. As heat insulating material, heat insulating material, packing. * There is a risk of color transfer. * The cut size is large due to shrink... Read More
    Width x Length (mm)  100×1000  Color  Black  Material  NR 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  18. Urethane protective cover
    NICHIDO DENKO Urethane protective cover
    You can quickly prevent erosion of the cable coating at about 1/4 the cost of conventional products. The chemical component of urethane foam (dehydrochloric acid reaction of amine) prevents erosion of the cable coating. It also prevents melting reactions of glass wool-based and expanded polystyre... Read More
    Material  Polyethylene 
    from S$32.99
    Min. 2 days