Insulation hose featured products
- ARAM Silicone insulation hoseA hose suitable for piping coating in a wide temperature range. Has excellent heat retention and heat insulation effects. You can cover the cooling pipe to prevent condensation.Operating Temperature Range (℃) -60 to 200 (no load) Length (m) 2 Wall Thickness (inch) 3/8 Material Silicone spongefrom S$39.99Min. 2 days
- ARAM Aeroflex (insulated hose)Has excellent low water absorption. It has a very stable thermal conductivity. It has excellent elasticity and flexibility.Operating Temperature Range (℃) -50 to 105 (no load) Length (m) 2 Material Neoprene sponge
- AEROFLEX Aeroflex TubeMade of a light, flexible special elastomer with a closed cell structure developed for cold and hot water pipes. Has excellent weather resistance, UV resistance, and moisture resistance. It is self-extinguishing and safety is taken so that the fire will extinguish naturally. It can be used in a w... Read MoreTube Length (m) 2 Hardness 25 Material Neoprene sponge (neoprene foam)
- Hikari Sponge CoverHas excellent impact resilience. Good airtightness and watertightness. Good workability. * Due to the nature of the product, the outer diameter size shown may differ slightly.Color Black Material Rubber and polyethylene foam
- ULVAC Diaphragm type dry vacuum pumpVoltage (V) 100 Frequency (Hz) 50/60 Power Supply AC Type of Dry Pump Diaphragm type Type of Pump Dry
- TASCO R407C / R404A / R507A / R134a Charge hose setA charge hose with high pressure resistance and safer due to the internal nylon coating. For R407C / E, R404A, R507A, R134aConnector Diameter 1/4 flare Regular Pressure (MPa) 5.5 Corresponding refrigerant type For R407C / E, R404A, R507A, R134a
- KIJIMA Heat / Oil Resistant Double Layer Pipe Hose (Compatible with Gasoline)A two-layer structure that uses oil-resistant rubber on the inside and heat-resistant neoprene on the outside protects the hose from heat sources such as engines. * Cannot be used for injection vehicles.Heat Resistance Temperature (℃) 120 Oil resistance temperature (℃) 100 Length (m) 1
- TOGAWA RUBBER Rubber Air Hose (Fluted)* Not applicable to steam, oxygen, and other gases. * Some products cannot be delivered to private homes depending on the size.Fluid Temperature (℃) -20~60 Suitable Fluid Air
- Tamura Sogyo Sling Belt Z Type (JIS4 Grade, Both Ends Eye Type)A strong belt sling of JIS highest grade (4th grade). Using strong polyester yarn, it has excellent features such as tensile strength, durability, abrasion resistance, and low elongation. There is a white core thread inside, making it easy to understand the disposal standard when the belt is worn... Read MoreMaximum Working Load (t) 1.0 Belt Width (mm) 25 Belt Thickness (mm) 9.0 Type Eye shape on both ends Accuracy Grade JIS Class 4 Material Polyester
- AS ONE Piping PartsVarious combinations are possible according to the purpose. Plumbing parts common to draft benches and portable fume hoodsfrom S$12.99Min. 2 days
- Maruni Industry Road Bike Puncture Repair KitBy making the thickness of the repair agent (patch) as thin as possible, the discomfort of the puncture repaired part during driving is reduced. Since the repair agent (patch) is made of rubber, the effect lasts. Includes 3 tire levers (K-571 only) For road bikes
- ESCO 50mmx8.0m ratchet compaction machineFor tightening and fixing cargo * Protect the string from sharp corners and heat. * Do not use for lifting work. Please use only for loading work.Belt Length, Fixed Side (m) 0.3 Operating Load (kg) 1500 Mass (kg) 2.7 Belt Width (mm) 50 Belt Length, Adjustment Side (m) 8 Belt-End Finish Cross hook Esco Part No. EA982BC-2 Material (Belt) Polyester Belt Color Yellow
- Fujimori Sangyo FujiFlexible (3m)It can be easily installed on site even in difficult construction. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength when compressed is outstanding, and the risk of damage is greatly reduced. It is a... Read MoreOperating Temperature Range (℃) -10~100 Length (m) 3 (compression: about 0.8) Material Aluminum
- AS ONE Polyurethane (PU) TubeIt has excellent flexibility and is suitable for compact piping that requires a small curved radius. Convenient marks for cutting are displayed at intervals of 500 mm. * When connecting to a one-touch fitting and using water, use an insert ring (sold separately).Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15~+60 Maximum Operating Pressure (MPa) 0.8(at20℃・65%RH) Length (m) 20 Color Black Material PU (polyurethane) Suitable Fluid Water / airfrom S$19.99Min. 2 days
- PISCO Air-only Polyurethane TubeSoft straight tube for air piping Cost reduction of 20% or more compared to conventional polyurethane tube (UB) Excellent mechanical strength, oil resistance Excellent flexibility, ideal for compact piping that requires a small bending radiusOperating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) -15 to 60 (antifreeze) Maximum Operating Pressure (MPa) 0.8 (at 20 ℃ 65% RH) Suitable Fluid Air Feature Oil resistant Material Polyurethane