Insulation material suppliers in singapore featured products
- Iwata Mfg. Flap seal TGB series Meter-cut product Material PVCType with flap to close the gapDimension C (mm) 2.2 Dimension L (mm) 25.5 Material (Metal Core) Aluminum (A3004) Color Black Material (Flap) EPDM sponge rubber Pattern Fine Pebble (fine pattern) Material (Main Unit) PVC (vinyl chloride)
- TRUSCO Super cool cooler BOX Magic tape typeIt is a super cold insulation type that keeps cold for a long time using 30mm heat insulating material (polyethylene foam inside). (Normal cooler back is 5-8mm) It is foldable and lightweight. Cleaning is easy because the aluminum sheet inside can be removed. Comes with a non-woven bag for storag... Read MoreMass (kg) 1.87 Storage Guideline 32 500mL PET bottles Height (mm) 340 Capacity (L) 35 Length (mm) 380 Width (mm) 470 Trusco Part No. 769-0916 Effective Internal Dimensions, W x D x H (mm) About 420 × 310 × 280
- Shinko Electric Wire PVC indoor line TIV-FA flat cable with vinyl (PVC) insulation and coating.Insulation Thickness (mm) 0.6 Conductor Outer Diameter (Φmm) 0.65 Outer Diameter (Φmm) 1.85×4.0 Approximate Mass (kg/km) 13 Number of Cores (C) 2 Overall Length (m) 200 Conductor Resistance (Ω/km)(20℃) 56.8 or less Withstand Voltage (V/min) AC350 Type Connection cable Insulation resistance (MΩ / km) over 20
- AS ONE Cool BoxHas excellent heat insulation. The ice pack (sold separately) fits in the upper part of the Box (just below the lid).Material Body / Lid / Styrofoam
- Yasaka Electric Wire VVF CableThorough pursuit of ease of use in electrical work. Workability has been improved, such as the peelability of the sheath and the pullability of the insulation. In addition, regardless of the temperature, you can maintain a moderate degree of flexibility throughout the full season.Sheath Thickness (mm) 1.5 Insulation Resistance 20℃(MΩ-km) 50 Rated Temperature (℃) 60 Rated Voltage (V) 600
- FUJI ELECTRIC WIRE INDUSTRIES Vinyl cabtyre round cord (soft type)The impact resilience value (20 ° C) is about 30% and soft. Can be used up to -30 ° C with stationary wiring. Clears the insulation resistance standard value after 5 years of use with underwater stationary wiring. Self-extinguishing within 10 seconds in flame retardancy test (JIS). For power supp... Read MoreOverall Length (m) 100 Rated Voltage (V) 300 Rated Temperature (℃) 60 Color Black Type Industrial machine cable Applicable Standard <PS>E
- MonotaRO L-shaped Stripe Corner Guard 900mmA shock absorber that is soft and has excellent cushioning properties. It is attached to the corner to soften the impact when hit. For parking lots and dangerous corners, construction sites and danger prevention * Do not use for any other purpose. * Double-sided tape is sold separately.Operating Temperature Range (℃) -10~+50 Overall Length (mm) 900 Color Black/Yellow striped Shape L-shaped Material NBR (foam rubber)
- nitoms Floor Masking Tape Pink Color Thickness 0.1mmFloor curing tape "Sakura color". It sticks well and can be peeled off with little glue residue. * There is also "NO.395N", which has less adhesive residue. It can be cut lightly by hand, so workability is good. Excellent workability due to light deployment (rewinding). For fi... Read MoreTape Thickness (mm) 0.1 Tensile Strength (N/10mm) 10.3 Tape Length (m) 25 Adhesion Strength (N/25mm) 5.9 Tape Width (mm) 50 Adhesive Acrylic Color Cherry blossom Feature Peel off Material Polyethylene
- NTB Brake pads for motorcyclesUses copper-free polishing material. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you. * Even if the model and engine... Read More
- TSUCHIYA Gap Sealing Moheya SealThe fine mohair fits even in small gaps and closes uneven gaps in a well-balanced manner. The highest quality mohair cushioning material in Japan that is widely used by sash and joinery manufacturers. Since the hair part closes the gap, it is a product that does not easily cause operating resista... Read MoreTape Length (m) 2 Specification A cutter is required for cutting Adhesive Acrylic Main Application For gap Base Material Polypropylene
- Nitto L Materials NITOFLON Pipe Seal No.95JISOperating Temperature Range (℃) -100~260 Thickness (mm) 0.1 Width (mm) 13 Tensile Strength (MPa) 15 Length (m) 15 Elongation (%) 50 Feature Chemical resistance Main Application For piping Combustion Quality Incombustibility
- Nitto L Materials NITOFLON Pipe Seal No.95SHeat Resistance Temperature (℃) -100~260 Tape Thickness (mm) 0.1 Tape Width (mm) 13 Elongation (%) 80 Tensile Strength (N/cm2) [kgf/mm2] 9[0.9] Feature Cold resistance, heat resistance
- Fujimori Sangyo FujiFlexible (3m)It can be easily installed on site even in difficult construction. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength when compressed is outstanding, and the risk of damage is greatly reduced. It is a... Read MoreOperating Temperature Range (℃) -10~100 Length (m) 3 (compression: about 0.8) Material Aluminum
- Denka Toyoduct AL-N (4m)In addition to being easy to install on-site even in difficult construction, it is very convenient for storage and storage as it compresses 4m to 1m. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength... Read MoreLength (m) 4 (1 when compressed) Material Aluminum
- FUJI ELECTRIC WIRE INDUSTRIES 600V polyethylene insulated flame resistant polyethylene sheathed cable flat type (VVF type eco wire) single wireInsulation Thickness (mm) 0.8 Sheath Thickness (mm) 1.5 Overall Length (m) 100 Withstand Voltage (V/min) 1500 Insulation Resistance 20℃(MΩ-km) 2500 Rated Voltage (V) 600 Rated Temperature (℃) 75 Color Gray Standard JIS C 3605 Type Power cable Applicable Standard <PS>Efrom S$299.90Min. 2 days
- RELIEF Heat GunAir volume (L / min) 300(Lo) 550(Hi) Rated Power Consumption (W) 800/1500(Lo/Hi) Main Unit Dimensions (mm) 275×80×190 Cable Length (m) 1.8 Hot Air Temperature (℃) 60(Lo)~550(Hi) Mass (kg) 0.7 Specification Insulation structure / double insulation Power Input (V) AC100(50/60Hz) Rated usage time (minutes) 20