All Category

Intel featured products

  1. Inner Ear Headphones for Smartphones
    audio-technica Inner Ear Headphones for Smartphones
    "NEON" color headphones for smartphones that allow you to enjoy sophisticated clear sound. High-quality colorful sound regardless of genre with a Φ8.5mm driver. Bushing design for a natural fit. A wave code that is hard to get entangled and does not easily transmit noise. Built-in conde... Read More
    Sensitivity  -44dB(0dB=1V/Pa、1kHz)  Cable Length (m)  1.2 (Y type)  Sound Pressure  100dB/mW  Frequency Characteristic  100~10000Hz  Impedance (Ω)  16  Maximum input (mW)  200  Playback Frequency Band (Hz)  20~23000  Mass (g)  3.5 (excluding code)  Driver diameter (Φmm)  8.5  Earphone shape  Canal type  Directivity  Omnidirectional  Feature  Remote control microphone  Optional Accessories  Replacement earpiece: ER-CKM55 
    from S$37.99
    Min. 2 days
  2. TS coupling
    NICHIDO DENKO TS coupling
    Rating:
    100%
    from S$0.65
    Min. 2 days
  3. CPU CeleronG5900 3.4GHz 2C/2TH
    Intel CPU CeleronG5900 3.4GHz 2C/2TH
    thread count  number of cores  Cache Memory  2 MB Intel®; Smart Cache  processor (GHz)  3.4  Suitable Sockets  FCLGA1200  embedded graphics  Intel®; + UHD + Graphics + 610 
    from S$119.90
    Min. 2 days
  4. Intel genuine CPU cooler Thermal Solution BXTS15A
    Intel Intel genuine CPU cooler Thermal Solution BXTS15A
    from S$79.99
    Min. 2 days
  5. LXT300ZNE
    Intel LXT300ZNE
    from S$37.99
    Min. 2 days
  6. Intel Ethernet Server Adapter I210-T1
    Intel Intel Ethernet Server Adapter I210-T1
    Specification  Intel I210 Gigabit / 1 port / PCI-Ex1 
    from S$149.90
    Min. 2 days
  7. No. 2 connector
    NICHIDO DENKO No. 2 connector
    Material  Hard vinyl chloride  JIS Standard  JIS C 8432 
    Rating:
    90%
    from S$0.86
    Min. 2 days
  8. Saddle Ace (base integrated type)
    NICHIDO DENKO Saddle Ace (base integrated type)
    Compact and smart piping finish. The saddle part is a hinge type and has a single screw to prevent it from falling off, so it can be attached quickly. With vertical piping, you can easily install it while supporting the pipe with one hand. Plug bolts are included as a set. With horizontal piping,... Read More
    Pull-out strength (N [kgf])  Up to 4400 (450) 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  9. ASUS(1660S)PH-GTX1660S-O6G
    ASUS ASUS(1660S)PH-GTX1660S-O6G
    ASUS Phoenix GeForce®, which achieves a high refresh rate and gains the advantage of FPS; GTX 1660 SUPER (TM) OC edition 6GB GDDR6 * Please refer to the manufacturer page for detailed specifications.
    memory clock  14002 MHz  Memory  [Video] GDDR6 6GB  Dimensions (cm)  17.4×12.1×3.9  number of cores  1408  Connector  [Auxiliary power supply] 1 x 8-pin  embedded graphics  NVIDIA®; GeForce GTX 1660 SUPER 
    from S$879.90
    Min. 2 days

Other Related Pages