Intel mini pc singapore featured products
- FUJIFILM Imaging Systems Check instax mini 11Once you take it, you can take a picture on the spot! Only one picture in the world. Great success at the event !! [WiFi] Equipped with an "auto exposure function" that realizes optimal shooting conditions in any scene. You can take beautiful pictures with the subject and background adj... Read MoreDimension (mm) 107.6×121.2×67.3 Power Supply 2 AA alkaline batteries (LR6) Lens 2 elements in 2 groups f = 60 mm 1: 12.7 Mass (g) 293 (battery, strap, film not included) Screen dimensions (mm) 62×46 Film dimensions (mm) 86×54 Exposure Adjustment Automatic adjustment Lv5.0-14.5 (ISO800) Specification [Sending film] Electric typefrom S$159.90Min. 2 days
- Canon Digital SLR CamerasClearly even in dark places [DIGIC 8 x approximately 24.1 million pixel large CMOS sensor]: Equipped with a video engine DIGIC 8 and APS-C size sensor. It is strong against dark places and backlit scenes, and can describe human skin smoothly. The world's lightest single-lens reflex camera equ... Read MoreSuitable Battery 1 battery pack (LP-E17) ISO sensitivity (standard output sensitivity / recommended exposure index) 100 to 25600 optional setting (1 step) Dimensions, Width W x Height H x Depth D (mm) 122.4×92.6×69.8 Aspect ratio 3:2、4:3、16:9、1:1 Body dimensions (width W x height H x depth D) (mm) About 122.4 × 92.6 × 69.8 Imaging screen size About 22.3 × 14.9mm Number of Effective Pixel Approx.24.1 million pixels Mass of Main Unit (g) Approximately 402 (main unit only) Lens mount Canon EF mount LCD Monitor TFT color LCD monitor
- CASIO Standard scientific calculator fx-290AIt is a calculator that can be brought into the land and house surveyor examination. By sliding the parameter up and down, you can easily move it up, down, left, and right in the formula. In addition, it is equipped with a multi-replay function that allows you to call a calculation formula that h... Read MoreEco Mark Certification Number 06135002 Battery 1 piece Number of Digits 10 Depth D x Width W x Height H (mm) 161.5×77×11.1 Mass (g) 95 Battery Life About 3 Eco Mark Certification Certification Power Supply TWO WAY POWER(LR44)