All Category

Intel server processor featured products

  1. Universal 11 Professional
    Antenna House Universal 11 Professional
    Document viewer software that can display and print the contents of various files. It supports a wide variety of file formats, from Microsoft Office documents to PDF, SVG, images, and multimedia files, and can display and print file contents without the creator application of each. In addition, c... Read More
    Disc  125MB or more  Suitable CPU  Intel X86 CPU  Suitable Models  IBM PC / AT compatible machine 
    from S$199.90
    Min. 2 days
  2. Xeon Silver(Skylake-SP)
    Intel Xeon Silver(Skylake-SP)
    Processor  Xeon  Power (W)  TDP85 
    from S$1,199.00
    Min. 2 days
  3. Hardware encryption function installed External HDD for USB3.0 HD-LXU3D series
    BUFFALO Hardware encryption function installed External HDD for USB3.0 HD-LXU3D series
    Strong security in automatic encryption mode USB3.0 model with cooling fan + airflow design & vibration isolation design Data can be saved safely and securely * The encryption function cannot be used on Mac.
    Maximum Power Consumption (W)  18  Power Input (V)  AC100(50/60Hz)  Mass (kg)  About 1  Hardware encryption  Correspondence  Power Supply  Self power  Included Accessories  USB3.0 cable A to B (1m), AC adapter  Interface  USB3.0/2.0  fan  With fan 
    from S$259.90
    Min. 2 days
  4. IC card security management software support compulsory encryption virus check shockproof portable HDD HDS-PZNU3TV3 series
    BUFFALO IC card security management software support compulsory encryption virus check shockproof portable HDD HDS-PZNU3TV3 series
    Management software compatible model that protects important business data from viruses, information leaks, and shocks Data can be carried safely and securely
    Number of terminals  Capacity  1TB  Mass (g)  About 300  Power Supply  Bus power system  Hardware encryption  Correspondence  Energy Consumption Efficiency, Based on the Energy Saving Act  H category 0.00134  Interface  USB3.0  Terminal Shape  USB3.0 micro-B 
    from S$639.90
    Min. 2 days
  5. Corporate HDD replacement recommendation notification USB 3.0 External hard disk 1 drive model
    BUFFALO Corporate HDD replacement recommendation notification USB 3.0 External hard disk 1 drive model
    Can be used with confidence for 3 years from purchase Safe operation with HDD replacement recommendation notification (patent pending) "DriveStation Check Tool"
    Mass (kg)  1.3 (main unit only)  Maximum Power Consumption (W)  48  Power Supply  Self power 
    from S$399.90
    Min. 2 days
  6. WiFi Router Wireless LAN Terminal 150Mbps 11n / G / B USB2.0
    ELECOM WiFi Router Wireless LAN Terminal 150Mbps 11n / G / B USB2.0
    It supports IEEE802.11b / g / n and is capable of wireless communication up to 150Mbps. It supports the industry standard 2.4GHz communication and can be used not only in home routers but also in a wide range of environments such as Wi-Fi spots and pocket routers. With the world's smallest cl... Read More
    Warranty Period  1 year  Transmitting Output  10mW / MHz or less  Transmission method  11n / g: OFDM method 11b: DS-SS  Maximum current consumption (A)  150mA  Outer Dimensions, Width W x Depth D x Height H (mm)  15mm×8mm×17mm  Playback Channel  2.4GHz:1~13ch  Mass (g)  About 2  Included Accessories  Easy Setup Guide  Interface  USB2.0  Data Transfer Rate  Up to 150Mbps  Pattern Setting  WPS (soft method) 
    Rating:
    90%
    from S$14.99
    Min. 2 days