Intercom size featured products
- Intercom Marine Low back folding sheet Pedestel packageA new product, Intercom Marine's low back folding sheet, which pursues the best cost performance. Folding, the seat is lightly bucket-shaped so that the cushion on the buttock fits the body, and the central part is slightly recessed. The material is marine grade vinyl, and the metal fittings ... Read MoreDimensions, Width W x Depth D x Height H (mm) 400×480×460from S$269.90Min. 2 days
- Intercom Marine Low back folding sheetIt is a new product intercom marine low back folding sheet that pursues the best cost performance. Folding, the seat is lightly bucketed so that the cushion on the buttock fits the body, and the center part is slightly recessed. The material is marine grade vinyl, and the metal fittings are made ... Read MoreDimensions, Width W x Depth D x Height H (mm) 400×480×460from S$159.90Min. 2 days
- Aiphone Loudspeaker intercom NIM implantable handsetIdeal for calling / calling in a noisy environment Simultaneous or tuned broadcasting at a loud volume Noisy environment and large facilitiesCall method Loudspeaker automatic alternate call Sound Pressure Level (dB) 84spl (at 60cm), 90spl (at 30cm) Shape Recessed wall typefrom S$219.90Min. 2 days
- ZEALOT MadJumperⅡ GRAPHICIt is an off-road helmet made by ZEALOT. It features an intercom speaker hole, which is rare for off-road helmets. While maintaining the lightness and safety of the previous model "MAD JUMPER", we have newly acquired MFJ certification and improved the performance by making it easier to ... Read MoreStandard SG, MJF certification Material FRPfrom S$299.90Min. 2 days
- Intercom Marine Fender ropeA rope for fenders made from a high-strength and highly durable double-blade polyester rope. This product has eye processing (eye size is about 60 mm) on one end, so it can be easily attached without tying it to various fenders. Available in white and navy.Rope Diameter (Φmm) 10 Length (m) 2 Dimension (mm) Eye: 60
- Intercom Marine Woodgrain floor matEVA teak deck style floor mat. EVA is an abbreviation for Ethylene-Vinyl Acetate ethylene-vinyl acetate copolymer resin, which is one of the more flexible and elastic thermoplastic synthetic resins with greater flexibility and elasticity than polyethylene. An indoor floor mat with this EVA foam a... Read MoreRoll length (m) 2.4 Dimensions, Width x Thickness (mm) 90×5 Material EVA (ethylene vinyl acetate)from S$219.90Min. 2 days
- ZEALOT MadJumperⅡ SOLIDIt is an off-road helmet made by ZEALOT. It features an intercom speaker hole, which is rare for off-road helmets. While maintaining the lightness and safety of the previous model "MAD JUMPER", we have newly acquired MFJ certification and improved the performance by making it easier to ... Read MoreStandard SG, MFJ certification Material FRPfrom S$279.90Min. 2 days
- Intercom Marine Air fender with center eye coverA rope-penetrating fender with attractive fender effective dimensions. It is a best-selling standard fender that can be used by penetrating a rope and hanging it vertically and horizontally. An upgraded version with improved durability by using anti-UV additives and anti-curing agents.Color (Cover) Navyfrom S$99.99Min. 2 days
- Intercom Marine Double braid polyester black line ropeA double braided rope made of 16-strand braided rope using a multifilament high-strength polyester material with a special double structure of inner core and outer skin. It efficiently draws out the strength of the fiber and finishes it as a double blade rope with high strength and durability. It... Read MoreColor Black
- Intercom Marine Air fender center eyeA rope-penetrating fender with attractive fender effective dimensions. It is a best-selling standard fender that can be used by penetrating a rope and hanging it vertically and horizontally. An upgraded version with improved durability by using anti-UV additives and anti-curing agents.
- Intercom Marine Air fender with twin eye coverIt is a fender that is mainly produced and sold for Europe and the United States, and the product is packed with many years of experience and achievements. It is a low-priced, high-quality recommended product that has been highly evaluated by customers. This twin-eye type air fender has rope moun... Read MoreType (Cover) Standard
- Intercom Marine Double braid polyester color ropeA double braided rope made of 16-strand braided rope using a multifilament high-strength polyester material with a special double structure of inner core and outer skin. It efficiently draws out the strength of the fiber and finishes it as a double blade rope with high strength and durability. It... Read Morefrom S$28.99Min. 2 days
- Intercom Marine Air fender twin eyeIt is a fender that is mainly produced and sold for Europe and the United States, and the product is packed with many years of experience and achievements. It is a low-priced, high-quality recommended product that has been highly evaluated by customers. This twin-eye type air fender has rope moun... Read More
- ZEALOT MadJumperⅡ (Mad Jumper 2) CARBON HYBRIDA carbon off-road helmet made by ZEALOT. It features a HYBRID manufacturing method using carbon + FRP and an income speaker hole that is rare for off-road helmets. While maintaining the lightness and safety of the previous model "MAD JUMPER", we have newly acquired MFJ certification and... Read MoreMaterial Carbon, FRP Standard SG, MJF certification
- OGK KABUTO KAMUI3 NACKKAMUI3 To make the run comfortable. A comfortable pursuit helmet packed with all "I wish I had it".・ Teijin Limited uses heat ray shielding material "UV & IR cut shield" Uses "UV & IR Cut Shield" that cuts UV (ultraviolet rays) and IR (infrared rays) and use... Read MoreStandard JISfrom S$559.90Min. 2 days
- OGK KABUTO KAMUI3KAMUI3 To make the run comfortable. A comfortable pursuit helmet packed with all "I wish I had it".・ Teijin Limited uses heat ray shielding material "UV & IR cut shield" Uses "UV & IR Cut Shield" that cuts UV (ultraviolet rays) and IR (infrared rays) and use... Read MoreStandard JIS