Interlock door switch featured products
- TAKIGEN MFG Interlock motor controllerMain functions 1, built-in interlock circuit 2, automatic locking function (variable timer) 3, automatic locking function ON / OFF switch (auto / manual switch) 4, malfunction buzzer (variable timer) 5, unlocking prevention function (variable timer) 6, circuit operation timer (variable timer) 7, ... Read MoreCurrent Consumption (mA) Normal 40, up to 300 Rated Voltage AC100V50/60Hz Mass (g) 5.1 TAKIGEN code 50075from S$3,799.00Min. 2 days
- Amon Industry Open / close interlock switchElectrical components can be turned on and off in conjunction with the opening and closing of the door. ON-OFF with the power of a magnet. LED power box (sold separately) with connector and double-sided tape. * Be sure to use thin wires to connect this product. * It is not waterproof. * The opera... Read MoreCable Length (m) About 1000 Cord Code: equivalent to 0.2sq Switch ON-OFF Dimensions, Height x Width x Thickness (mm) [Switch magnet] 10 x 35 x 7.5
- HRS (HIROSE ELECTRIC) Hirose door interlock micro switchHA68 / HA69 2-circuit type One-touch mounting Large strokeCircuit configuration Double pole double throwfrom S$12.99Min. 2 days
- HRS (HIROSE ELECTRIC) Hirose door interlock micro switchOne-touch mounting Large stroke cheat lock type availableCircuit configuration Single pole double throwfrom S$12.99Min. 2 days
- Stego Elektrotechnik Stego Elektrotechnik door interlock push button switchfrom S$63.99Min. 2 days
- PATLITE Small Pendant Switch VP103 SeriesA flexible switch that can be used for various purposes. A small pendant switch that is ideal for truck power lifts, electric lifts, nursing care lifts, door opening and closing, etc. It is compact and easy to hold with one hand. The twin contacts with high reliability are adopted as a switch. Re... Read MoreVibration Resistance (Malfunction) 10-55Hz Double amplitude 1.0mm Shock Resistance (Malfunction) 100m/s Rated Operating Current (A) 2 Relative Humidity 45~85% Rated Carrying Current (A) 5 Shock Resistance (Destruction) 500m/s Rated Insulation Voltage (V) AC/DC500 Withstand Voltage (V/min) AC2500 Rated Operating Voltage (V) DC24、AC220 Connecting Terminal M3.5 screw (crimp terminal type) Shape Rainproof type Insulation Resistance (MΩ) over 100
- Bullcon Auto-door mirror controller Nissan exclusive coupler typeSince it has both remote control key interlocking type and ACC interlocking type operation functions, you can select the operation type according to your preference. (Selectable at the time of installation) Easy OFF function adopted! * If the vehicle switch is set to the retracted side, this prod... Read MoreWarranty Period 1 year Compatible Manufacturer Nissan onlyfrom S$159.90Min. 2 days
- Bullcon Auto door mirror controller Honda exclusive coupler typeSince it has both remote control key interlocking type and ACC interlocking type operation functions, you can select the operation type according to your preference. (Selectable at the time of installation) Easy OFF function adopted! * If the vehicle switch is set to the retracted side, this prod... Read MoreWarranty Period 1 year Compatible Manufacturer For Honda onlyfrom S$159.90Min. 2 days
- Bullcon Auto door mirror controller Daihatsu exclusive coupler typeSince it has both remote control key interlocking type and ACC interlocking type operation functions, you can select the operation type according to your preference. (Selectable at the time of installation) Easy OFF function adopted! * If the vehicle switch is set to the retracted side, this prod... Read MoreWarranty Period 1 year Compatible Manufacturer For Daihatsufrom S$159.90Min. 2 days
- Bullcon Auto door mirror controller Coupler type for ToyotaSince it has both remote control key interlocking type and ACC interlocking type operation functions, you can select the operation type according to your preference. (Selectable at the time of installation) Easy OFF function adopted! * If the vehicle switch is set to the retracted side, this prod... Read MoreWarranty Period 1 year Compatible Manufacturer Toyota, Subaru
- Bullcon Auto door mirror controller Lexus IS exclusive coupler typeSince it has both remote control key interlocking type and ACC interlocking type operation functions, you can select the operation type according to your preference. (Selectable at the time of installation) Easy OFF function adopted! * If the vehicle switch is set to the retracted side, this prod... Read MoreWarranty Period 1 year Compatible Manufacturer Dedicated to Lexus ISfrom S$379.90Min. 2 days
- Panasonic Hi-Pro Small Push Button Switch Embedded Type (with Plate)A hand switch that directly turns on and off the electric motor. "Exposure type" with interlock (box cannot be opened or closed when ON) * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequ... Read MoreNumber of Buttons 2 Type With plate Letters on Button ON (black), OFF (red) Connectable Wire (mm2) Up terminal 5.5 (Φ1.6 to Φ2.0) Material (Case) plastic
- Panasonic Hi-Pro Small Push Button Switch Embedded Type (Without Plate)A hand switch that directly turns on and off the electric motor. "Exposure type" with interlock (box cannot be opened or closed when ON) * When using a thin stranded wire such as an electric wire for equipment, use a bar crimping terminal. * Do not use for motor inching operation (frequ... Read MoreNumber of Buttons 2 Type Without plate Letters on Button ON (black), OFF (red) Connectable Wire (mm2) Up terminal 5.5 (Φ1.6 to Φ2.0) Material (Case) plastic
- Fuji Electric Reversible Electromagnetic Switch (without Case Cover)Ideal for forward / reverse motor operation and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.Mass (kg) 0.79 Width (mm) 100 Length (mm) 122 Auxiliary Contact 1b×2 Applicable Rail Width (mm) 35 Mounting Screw 4-M4 Thickness (mm) 80 Rated Operating Voltage (V) AC200 Type of Operation Reversible Type electromagnetic switch Included Accessories TR-0N (2 heat element thermal relay) Case Without case cover