All Category

Inverter featured products

  1. Inverter V1000 series
    Yaskawa Electric Inverter V1000 series
    Compact and high performance (current vector control) With new technology, not only induction motors but also synchronous motors (IPMM / SPMM) can be driven. Achieves a high starting torque of 200% 0.5Hz (when using an induction motor with a heavy load rating of 3.7kW or less). Torque control is ... Read More
    Rating:
    72%
    from S$279.90
    Min. 2 days
  2. Inverter WJ200 Series
    Hitachi Industrial Equipment Systems Inverter WJ200 Series
    Program operation function Simple sequence operation is realized with the inverter alone. Ideal for repetitive operation and sequence operation! Get close to high torque Equipped with sensorless vector control of 200% or more at 0.5Hz, more powerful operation is possible! Easy maintenance and lon... Read More
    Rating:
    93%
    from S$299.90
    Min. 2 days
  3. DC / AC inverter (sine wave series) 24V
    New-Era DC / AC inverter (sine wave series) 24V
    Microcomputer control equipment can also be used. Moreover, low cost specifications. The output waveform is a sine wave specification, and loads that could not be used with the rectangular wave specification can now be used. In addition, each security function such as low voltage input protection... Read More
    Output Waveform  sine wave  Output Voltage (V)  AC100 
    Rating:
    100%
    from S$999.00
    Min. 2 days
  4. Compact Inverter FRENIC-Mini (C2) Series
    Fuji Electric Compact Inverter FRENIC-Mini (C2) Series
    Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V / f patterns Point settable Compact (horizontal c... Read More
    Frequency Tolerance  +5~-5%  Development series  2 series  Output Rated Frequency (Hz)  50/60  Field  Compact type  Protection Class  IP20 closed type, UL open type 
    Rating:
    95%
    from S$399.90
    Min. 2 days
  5. Inverter SJ-P1 series
    Hitachi Industrial Equipment Systems Inverter SJ-P1 series
    High-performance inverter with ease of use and excellent drive performance
    Starting torque  200%/0.3Hz  Protection Class  IP00 
    from S$539.90
    Min. 2 days
  6. Inverter FR-E700 Series
    Mitsubishi Electric Inverter FR-E700 Series
    The maximum torque for a short time has been improved from 150% at the conventional drive frequency of 1Hz to 0.5Hz / 200% (3.7kW or less. 0.5Hz / 150% for over 3.7kW). Equipped with a dial-type operation unit "M dial" that can be turned Equipped with an "easy setting mode" th... Read More
    Rating:
    93%
    from S$379.90
    Min. 2 days
  7. High Performance, Compact Inverter FRENIC-Ace Series
    Fuji Electric High Performance, Compact Inverter FRENIC-Ace Series
    Optimal control according to the customer's equipment is realized with one unit. Equipped with an advanced calculation function "customized logic" as standard equipment, it realizes control according to the characteristics of the customer's equipment. For example, a hoist crane ... Read More
    Frequency Tolerance  +5~-5%  Power Supply  3-phase 200V  Output Rated Frequency (Hz)  50/60  Protection Class  IP20 closed type, UL open type  Braking Transistor  Standard built-in  Applicable safety standards  UL508C、C22.2No.14、EN50178:1997 
    from S$279.90
    Min. 2 days
  8. Inverter FR-D700 Series
    Mitsubishi Electric Inverter FR-D700 Series
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi Inverter. Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed. Equipped with best-in-class perform... Read More
    Ambient Temperature (℃)  -10 to 50 (no freezing)  Storage Temperature Range (℃)  -20~65  Output Frequency (Hz)  0.2~400  Installation Altitude (m)  1000 or less  Frequency (Hz)  50/60  Ambient Humidity (% RH)  90 or less (no condensation)  Protection Class (JEM1030)  Closed type (IP20)  Torque Boost  Manual torque boost  Frequency Tolerance  ±5% 
    Rating:
    95%
    from S$649.90
    Min. 2 days