Inverter aircon featured products
- AIRCON COVER SERVICE Wall-mounted air conditioning cleaning cover For general wall hangingCleaning work can be performed without removing the indoor unit of the air conditioner. For general wall hangingTrusco Part No. 494-8327 Dimensions (H x W x D) (mm) 400×880×400 Mass (g) 415
- TRUSCO Aluminum Flexible DuctHas excellent weather resistance, durability, and workability. There is no air leakage and it is flexible and stretchable. 10m is as compact as 0.75m. Intake and exhaust ducts for air conditioning.Operating Temperature (℃) -20~80 Length (m) 10
- Honda Motor Joint idle aircon 16432MFGD01* After receiving your order, we may cancel your order if it becomes difficult to obtain due to the manufacturer's circumstances or other reasons. * Depending on the manufacturer's operating conditions or traffic conditions, the displayed shipping guide may be delayed. * Some products may... Read Morefrom S$10.99Min. 2 days
- NASTA Push Open Register Heat Insulation Sealed Type (with Pollen Removal Filter)The simple and compact design matches the interior of the room. It is a push opening and closing method that can adjust the air supply amount in 3 stages and seal it by simply pressing the center of the front panel. It is a sealed type that eliminates the unpleasant wind noise generated by the st... Read MoreMaterial ABS resin Type Square register Color Silver gray Filter With filter for pollen removal
- Fujimori Sangyo FujiFlexible (3m)It can be easily installed on site even in difficult construction. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength when compressed is outstanding, and the risk of damage is greatly reduced. It is a... Read MoreOperating Temperature Range (℃) -10~100 Length (m) 3 (compression: about 0.8) Material Aluminum
- NASTA Round registerThe grill part can be removed by turning it counterclockwise. It is easy to replace the filter and clean the inside of the net unit. We offer three types: without insect net, with insect net, and with filter for pollen removal with insect net. If you are using a Kyowanasta product with a damper (... Read MoreColor Silver gray
- NASTA Push-type registerIt is a one-push method that can be opened and closed by simply pressing the push part lightly. With insect net. (ABS resin forming net) Since the front panel can be removed, it is easy to clean the inside such as the screen part. * Because the register grill is attached and detached, it is neces... Read MoreType Square register Material ABS Color Silver gray
- NASTA Push Open Register Heat Insulation Sealed TypeIt is a sealed type that eliminates the unpleasant wind noise generated by the strong wind that is peculiar to high-rise houses. (When the grill is closed) It is a one-push method that can be opened and closed by simply pushing the push part. With insect net (ABS resin molded net). Since the fron... Read MoreColor Silver gray Type Square register Material ABS resin
- INABA DENKO Wall corner for air conditioner capSince it covers the air conditioner cap, the construction is beautifully finished. It is a part used when taking out the pipe from the wall surface. * Be sure to apply caulking treatment or putty filling to the joints, fitting parts, penetration parts, wall grounding parts, screw holes, etc. to m... Read MoreType Wall corner
- OS-Engineering Pipe Electrode (Copper Single Hole Tube)Ingredient Cu: about 99.95%, PB: about 0.028% Length L (mm) 300from S$48.99Min. 2 days
- NASTA Super slim hoodAs it is an ultra-thin hood, it does not destroy the landscape of the house. Since it has improved external wind resistance, it reduces the intrusion of wind and rain. The wall stain prevention structure (with the manufacturer's original water receiving color) reduces the stains on the outer ... Read More
- TASCO Support bracket* Please use 2 to 3 support brackets depending on the size of the seat. It cannot be used where there is no gap between the wall and the air conditioner.
- Panasonic Ceiling-Mount Ventilation Fan (Low Noise Type, Louver Set)Made of moisture-resistant resin, it can be installed in a wide range of applications, mainly in sanitary areas. Standard type of simple white lattice louver Low power consumption and low noise design with high efficiency motor Easy to remove and clean the blades Wind pressure type with highly ai... Read MoreType Duct type Material (Main Unit) Made of resin Material (Louver) Made of resin Material (Fan Blade) Made of resin Suitable Pipe Nominal Diameter Φ100mm
- TOTAKU INDUSTRIES Spiral wire band (SS)A mounting band used to connect duct hoses to metal fittings, pipes, etc. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
- KURIMOTO Spiral Elbow 90 °Thickness t (mm) 0.6 Dimension R 1.0D Specification 90 ° bend pipe Material Galvanized steel sheet