All Category

Inverter filter featured products

  1. SYSDRIVE inverter JX series / MX series / RX series Noise filter for EMC
    OMRON SYSDRIVE inverter JX series / MX series / RX series Noise filter for EMC
    This is a separate option used to comply with the EMC Directive of the EC Directive. Select according to the type of inverter. * The EMC noise filter is built into the RX main unit, but an EMC noise filter may be required separately, such as when the cable between the motor and inverter is long.
    from S$439.90
    Min. 2 days
  2. Line Noise Filter
    Mitsubishi Electric Line Noise Filter
    This is a noise filter for suppressing radio noise and line noise radiated from the power supply side or output side of the inverter. * The FREQROL-A700 and F700 (P) series 55K and below have a built-in equivalent product (zero-phase reactor) on the input side.
    Rating:
    60%
    from S$56.99
    Min. 2 days
  3. Radio noise reduction filter (core type)
    Toshiba Schneider Inverter Radio noise reduction filter (core type)
    It is effective in preventing radio wave damage to audio equipment used near the inverter. It is also effective in reducing noise on the input and output sides of the inverter. It has an attenuation characteristic of several dB in the frequency band from the AM radio band to 10 MHz. * We do not d... Read More
    from S$169.90
    Min. 2 days
  4. Radio Noise Filter
    Mitsubishi Electric Radio Noise Filter
    This is a radio noise filter for suppressing radio noise radiated from the power supply side of the inverter. (Applicable inverter capacity) Can be used regardless of inverter capacity * (Improvement effect) Great effect at 10MHz or less (However, the effect varies depending on the region.) * The... Read More
    Mass (kg)  0.1  Suitable for  E700、F700PJ、D700、V500 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  5. 400Hz high frequency inverter power supply
    FUJI GRINDING WHEEL MFG 400Hz high frequency inverter power supply
    Powered up compared to conventional products. Low noise and low vibration. It consumes less power and is economical. Dust prevention has been improved by installing a filter at the intake port. Various protection functions are enhanced by overcurrent detection. Detects overload. Detects power sho... Read More
    Width (mm)  215  Power Supply Capacity (kVA)  (Maximum) 4.2 or more  Allowable Voltage Fluctuation  [Input] 180-250V  Height (mm)  255  Output Capacity (kVA)  (Maximum) 4.2 or more  Current (A)  11  Output Frequency (Hz)  400  Trusco Part No.  855-2658  Input Frequency (Hz)  50~60  Mass (kg)  8.5  Length (mm)  233  Power Cable (m)  3 (without plug)  Motor Capacity (kW)  2.2  Type of Control  Sine wave PWM method 
    from S$2,499.00
    Min. 2 days
  6. μ Inverter noise filter
    Panasonic μ Inverter noise filter
    Suitable for  For μ inverter 
    from S$149.90
    Min. 2 days
  7. SYSDRIVE inverter JX series / MX series / RX series Output side noise filter
    OMRON SYSDRIVE inverter JX series / MX series / RX series Output side noise filter
    It reduces the noise from the wiring on the output side of the inverter. Insert it as close to the inverter as possible.
    from S$249.90
    Min. 2 days
  8. High Performance, Compact Inverter FRENIC-Ace Series
    Fuji Electric High Performance, Compact Inverter FRENIC-Ace Series
    Optimal control according to the customer's equipment is realized with one unit. Equipped with an advanced calculation function "customized logic" as standard equipment, it realizes control according to the characteristics of the customer's equipment. For example, a hoist crane ... Read More
    Frequency Tolerance  +5~-5%  Power Supply  3-phase 200V  Output Rated Frequency (Hz)  50/60  Protection Class  IP20 closed type, UL open type  Braking Transistor  Standard built-in  Applicable safety standards  UL508C、C22.2No.14、EN50178:1997 
    from S$279.90
    Min. 2 days
  9. DC/AC inverter
    CELLSTAR DC/AC inverter
    A compact inverter that can be used for home appliances as well as USB devices such as smartphones and tablets in 24V trucks and buses, as well as AC outlets. Protective function operation display, 1 year warranty for peace of mind. Guard against troubles [6 protection functions] (1) Output over ... Read More
    Operating Temperature Range (℃)  -20~+40  Output Frequency (Hz)  55  Conversion Efficiency (%)  80 and more  Output Voltage (V)  AC100, USB terminal: DC5  Circuit System  PWM inverter  Output Current (A)  Rating: 2.1, Max: 2.4  Output Waveform  Square wave 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  10. Fan / pump inverter VF-PS1
    TOSHIBA Fan / pump inverter VF-PS1
    [Improved energy saving effect] The advanced energy saving mode that controls the motor efficiency to the maximum even in the low speed range where efficiency deteriorates enhances the energy saving effect of fans and pumps. [Harmonic suppression / power factor improvement] The standard built-in ... Read More
    Frequency Range (Hz)  0.01~500  Overload Current Rating  120% -1 minute 
    from S$5,599.00
    Min. 2 days
  11. SYSDRIVE inverter JX series / MX series / RX series radio noise filter
    OMRON SYSDRIVE inverter JX series / MX series / RX series radio noise filter
    Connect to the inverter input / output cable to reduce noise from the wiring.
    Suitable Model  SYSDRIVE JX / MX / RX series 
    from S$97.99
    Min. 2 days