All Category

Inverter generator featured products

  1. Heavy duty caster (urethane wheel) with stopper
    TOSEI Heavy duty caster (urethane wheel) with stopper
    H series heavy load casters.
    Type  Heavy load  Load Rank  Heavy load  Caster Type  Plate type swivel caster  Stopper  Rotation stopper  Wheel Type  Single wheel  Shape  Swivel caster S  Material (Wheel)  Urethane wheel (with bearing)  Lock  With rotation stopper 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  2. Screw-in SEL free wheel (rubber wheel)
    NANSIN Screw-in SEL free wheel (rubber wheel)
    It is a screw-in type caster.
    Hex Width Across (mm)  19  Shaft Length L (mm)  25  Applicable spanner  Type  General caster  Connection Thread T  M12×P1.75  Stopper  None  Material (Wheel)  Rubber integrated wheel  Caster Type  Screw-in free wheel caster  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Unichrome 
    Rating:
    83%
    from S$6.19
    Min. 2 days
  3. Twin Wheel Caster Screw-in type
    NANSIN Twin Wheel Caster Screw-in type
    Screw-in twin wheel casters
    Type  Design caster  Stopper  None  Material (Wheel)  Nylon  Caster Type  Screw-in free wheel caster  Shape  Swivel caster  Wheel Type  Twin wheels 
    Rating:
    92%
    from S$2.59
    Min. 2 days
  4. Ductile Casting Caster
    TOSEI Ductile Casting Caster
    The material is FCD450, ductile cast iron called the third metal. Unlike ordinary cast iron and steel plate casters, it does not easily break or bend. Excellent wear resistance. A chrome steel ball is used for the rotating part to maintain smooth rotation for a long period of time.
    Finish of Hardware  Ductile iron (FCD45)  Lock  None  Stopper  None  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Feature  Wear resistance  Shape  freely 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  5. 420TP Swivel Wheel for Low Type Heavy Duty (Reinforced Nylon Wheel)
    HAMMER CASTER 420TP Swivel Wheel for Low Type Heavy Duty (Reinforced Nylon Wheel)
    A low-floor caster that meets the low mounting height and heavy load requirements. Frozen showcase, etc.
    Caster Offset (mm)  12  Allowable Load (daN)  120  Wheel Width (mm)  21  Turning Radius (mm)  30  Wheel Diameter D (Φmm)  32  Mounting Height H (mm)  46.5  Mounting Dimensions X x Y (mm)  52×52  Mounting Plate A x B (mm)  70×70  Mounting Hole Diameter P (Φmm)  8.8  Trusco Part No.  814-3618  Type of Sign  Flat swivel  Load Rank  Heavy load  Stopper  None  Caster Type  Plate type swivel caster  Material (Wheel)  Reinforced nylon integrated wheel  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Trivalent chromium conversion treatment 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  6. 250mm caster (with free bracket and front wheel brake)
    ESCO 250mm caster (with free bracket and front wheel brake)
    Heat Resistance Temperature (℃)  -25/70  Mass (kg)  17.4  Allowable Load (kg)  1800  Overall Height (mm)  305  Wheel Width (mm)  80  Esco Part No.  EA986KR-3  Specification  Free front brake, ball bearing  Material  Hardware: Steel, Wheel: Polyurethane  Material (Wheel)  Polyurethane  Stopper  Rotation stopper 
    from S$1,399.00
    Min. 2 days
  7. Heavy duty castors (urethane wheels)
    TOSEI Heavy duty castors (urethane wheels)
    Caster Offset (mm)  Swivel Offset E (mm)  Shape  Fixed caster  Type  Heavy load  Load Rank  Heavy load  Stopper  None  Caster Type  Plate type fixed car caster  Wheel Type  Single wheel  Material (Wheel)  Urethane wheel (with bearing) 
    from S$18.99
    Min. 2 days
  8. 915EA, free wheel (rubber wheel) with total lock
    HAMMER CASTER 915EA, free wheel (rubber wheel) with total lock
    A caster for attaching to pipe-shaped legs of medical beds, instruments, etc. * Total lock is a stopper mechanism that can lock both turning and wheels at the same time.
    Wheel Width (mm)  22  Hex Width Across (mm)  23  Shaft Length L (mm)  40  Type  915EA universal car  Finish of Hardware  Chrome plating  Connection Thread T  M16×2.0  Caster Type  Rotating screw-in caster  Wheel Type  Single wheel  Shape  Universal car T  Stopper  With total lock 
    from S$26.99
    Min. 2 days
  9. Heavy duty casters with urethane wheels
    SISIKU ADDKREIS Heavy duty casters with urethane wheels
    The wheels use sealed radial ball bearings for quiet and smooth rotation without the need for additional grease injections. Wheels are wear-resistant, highly elastic, high-load urethane Extrathane Wheels for heavy loads made by combining polyurethane tires and cast iron core metal. The mounting p... Read More
    Mounting Screw Spacing (mm)  105×75-80  Mounting base (mm)  140×110  Mounting Height (mm)  202  Maximum acceptable load (N [kgf])  800(7840)  Load Rank  Heavy load  Stopper  None  Material (Wheel)  Urethane 
    from S$449.90
    Min. 2 days
  10. Casters for pipe systems
    SPACIO Casters for pipe systems
    Surface Resistance (Ω)  107~108  Wheel Width (mm)  20  Feature  Antistatic  Material (Wheel)  Antistatic rubber  Suitable Cap  JB-108  Stopper  None  Caster Type  Plug-in caster  Wheel Type  Single wheel  Material (Main Unit)  Steel  Specification  Swivel caster 
    from S$11.99
    Min. 2 days
  11. Free wheel Rubber wheel (with B)
    SISIKU ADDKREIS Free wheel Rubber wheel (with B)
    WJ, WJB, WK, and WKB with the same free caster mounting height for medium loads can be used together. For various transport trolleys and general business equipment
    Specification  For medium loads  Load Rank  Medium load  Lock  None  Stopper  None  Caster Type  Plate type swivel caster  Material (Wheel)  Rubber (SBR)  Wheel Type  Single wheel  Type  Swivel caster  Finish of Hardware  Unichrome 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  12. STC Swivel Wheel (Nylon Wheel)
    NANSIN STC Swivel Wheel (Nylon Wheel)
    STC type and SKC type with the same mounting height can be used together.
    Type  Industrial casters  Stopper  None  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Unichrome 
    Rating:
    89%
    from S$1.89
    Min. 2 days
  13. Rubber (gray) car with screw-in stopper
    NANSIN Rubber (gray) car with screw-in stopper
    The screw-in caster stopper is a stopper that stops the rotation of the wheel.
    Finish of Hardware  Chrome plating  Type  General caster  Caster Type  Screw-in free wheel caster  Stopper  Single stopper  Wheel Type  Single wheel  Shape  Swivel caster S 
    from S$29.99
    Min. 2 days
  14. 100mm casters (with twin wheels and brakes)
    ESCO 100mm casters (with twin wheels and brakes)
    Double stopper mechanism that stops the swivel part and wheels at the same time
    Wheel Diameter D (Φmm)  100  Wheel Diameter (Φmm)  100  Allowable Load (kg)  120  Mounting Height H (mm)  125  Flat diameter P (mm)  21  Shaft Length L (mm)  25  Caster Offset C (mm)  28  Mass (g)  625  Wheel Width W (mm)  72  Turning Radius A (mm)  95  Material  Body: Nylon, Wheel: Urethane elastomer  Material (Wheel)  Body: Nylon, Wheel: Urethane elastomer  Stopper  Double stopper (rotation + rotation)  Esco Part No.  EA986TE-17  Thread Size  M12  Specification  Swivel caster, bolt type, with brake 
    from S$38.99
    Min. 2 days
  15. Free wheel Urethane wheel (with B)
    SISIKU ADDKREIS Free wheel Urethane wheel (with B)
    UWJ, UWJB, and UWK with the same mounting height can be used together. For various transport trolleys and general business equipment
    Stopper  None  Lock  None  Caster Type  Plate type swivel caster  Material (Wheel)  Urethane (UR) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  16. VU wheels only (urethane wheels)
    NANSIN VU wheels only (urethane wheels)
    Only wheels are available.
    Suitable for  STM・SKM・SKM-T・UTM・UKM 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  17. Twin Wheel Caster Bolt Type with Stopper (T Type)
    Toshin Caster Twin Wheel Caster Bolt Type with Stopper (T Type)
    * For the purpose of facilitating movement and transportation, casters should be attached to transportation equipment and various equipment in the room or premises and used intermittently by human power.
    Shaft Length L (mm)  15  Material (Main Unit)  Nylon  Material (Wheel)  Nylon (black), stainless steel (cap)  Caster Type  Screw-in type caster  Shape  Swivel caster S  Wheel Type  Twin wheels  Lock  With rotation stopper 
    Rating:
    92%
    from S$5.39
    Min. 2 days
  18. Screw-in type 420EA free wheel (steel wheel rubber wound wheel)
    HAMMER CASTER Screw-in type 420EA free wheel (steel wheel rubber wound wheel)
    The screw-in casters are ideal for steel office equipment, furniture, and equipment that requires beauty and lightness, such as indoor carriers.
    Type  420EA universal car  Finish of Hardware  Chrome plating  Stopper  None  Caster Type  Rotating screw-in caster  Type of Sign  Screw-in type  Wheel Type  Single wheel  Shape  Swivel caster 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  19. With screw-in type LT freewheel stopper (black nylon wheels)
    YUEI CASTER With screw-in type LT freewheel stopper (black nylon wheels)
    General caster with running performance and load capacity
    Material (Wheel)  Black nylon 
    from S$3.69
    Min. 2 days
  20. Fixed castor for low floor heavy load black
    SISIKU ADDKREIS Fixed castor for low floor heavy load black
    By using monomer casting nylon with excellent oil resistance, it can be used at applicable temperatures from -40 ° C to 120 ° C.
    Load Rank  Heavy load  Material (Wheel)  Monomer casting nylon  Stopper  None  Feature  Oil resistance  Caster Type  Plate type fixed car caster  Specification  Plate type, fixed type, low floor type  Wheel Type  Single wheel 
    from S$25.99
    Min. 2 days

Other Related Pages