Inverters featured products
- Fuji Electric Compact Inverter FRENIC-Mini (C2) SeriesOptimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V / f patterns Point settable Compact (horizontal c... Read MoreFrequency Tolerance +5~-5% Development series 2 series Output Rated Frequency (Hz) 50/60 Field Compact type Protection Class IP20 closed type, UL open type
- Mitsubishi Electric Inverter FR-E700 SeriesThe maximum torque for a short time has been improved from 150% at the conventional drive frequency of 1Hz to 0.5Hz / 200% (3.7kW or less. 0.5Hz / 150% for over 3.7kW). Equipped with a dial-type operation unit "M dial" that can be turned Equipped with an "easy setting mode" th... Read More
- Fuji Electric Inverter FRENIC-EcoPower Supply Voltage 3-phase 400V Applicable Motor Capacity (kW) 30 Specification DC reactor integrated typefrom S$7,499.00Min. 2 days
- CELLSTAR Hyper inverter 24VA large-capacity inverter that can be used with large electric appliances that could not be used until now. Input current value (current consumption) and input voltage value (battery voltage) are displayed with 10 LEDs. Overload / overheat is displayed with LEDs. Power cord with clip included (Pl... Read MoreOperating Temperature Range (℃) -20~+40 Operating Voltage Range (V) 21~30 Output Frequency (Hz) 50/60 (with changeover switch) Output Voltage (V) AC100 (Built-in stabilization circuit) Color Black Input Voltage (V) DC24 Circuit System PWM inverter Output Waveform Square wavefrom S$899.90Min. 2 days
- Mitsubishi Electric Inverter Standard Structure FR-F800 SeriesFrequency (Hz) 50/60 Protection Class Closed type (IP20) Frequency Tolerance ±5%
- Fuji Electric High Performance, Compact Inverter FRENIC-Ace SeriesOptimal control according to the customer's equipment is realized with one unit. Equipped with an advanced calculation function "customized logic" as standard equipment, it realizes control according to the characteristics of the customer's equipment. For example, a hoist crane ... Read MoreFrequency Tolerance +5~-5% Power Supply 3-phase 200V Output Rated Frequency (Hz) 50/60 Protection Class IP20 closed type, UL open type Braking Transistor Standard built-in Applicable safety standards UL508C、C22.2No.14、EN50178:1997from S$279.90Min. 2 days
- NICHIDO IND Single-phase 200V dedicated digital inverter DC welding machineStable output with the powerful 270A type inverter system of the BM welder series, and fine numerical settings are possible with the digital display. More comfortable welding work can be performed.Operating Ambient Temperature (℃) -10~40 Mass (kg) 11.4 Rated Capacity 13.5KVA 9.5KW Dimensions, Width W x Depth D x Height H (mm) 169 x 457 x 262 (excluding handle) Input voltage range (V) 180~220 Rated output current 270A Rated Load Voltage (V) 29 Input wire 2m (with M6 round terminal) Duty Cycle (%) 50 Frequency 50/60Hz Rated Voltage Single phase 200Vfrom S$1,399.00Min. 2 days
- Hitachi Industrial Equipment Systems Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 PremiumFor feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read MoreQuantity per Set (pieces) (Outside) 3 Heat Resistance Class 155(F) Voltage (V) 200(50/60Hz)、220(60Hz) Number of poles (P) 4 Operation Environment Fully enclosed external fan indoor type Housing Structure Fully enclosed outer fan type Protection Method Indoor type: IP44 Type of Sign Leg mounting With or Without Brake None Rotor type Ordinary basket Paint Color Rigel Gray (Munsell 8.9Y 5.1 / 0.3) Rating S1 (continuous) Method Terminal block (screwed) Power Supply Three-phase efficiency Top runner
- Nippon Chemi Con Nippon Chemi-Con polypropylene film capacitor, 150 V ac, 400 V dc, 560 nF, ± 5%from S$29.99Min. 2 days
- Nippon Chemi Con Nippon Chemi-Con polypropylene film capacitor, 175 V ac, 630 V dc, 5.6 μF, ± 5%from S$299.90Min. 2 days
- EATON Eaton inverter DC1 230 V ac 4 kWAmbient Temperature (℃) +50 Overall Length (mm) 129 Allowable Current (A) 15.3 Overall Width (mm) 175 Power Supply Voltage (V) 230ac overall depth (mm) 273 Acceptable input 4kW Type of Sign Flange mounting Filter Yes Type [Drive] Vector control Communication Protocol [Fieldbus] ModBus Specification 【Phase 1from S$1,699.00Min. 2 days
- FUJI INDUSTRIAL TECHNIQUE Air motor with flange for right rotationA compact, lightweight and powerful motor.from S$879.90Min. 2 days
- Fuji Electric Inverter FRENIC-MiniInput Power 3-phase 200V Structure Built-in EMC filter (IP20) Field Compact typefrom S$279.90Min. 2 days