Invisible glass shelf supports featured products
- ROYAL Horizontal glass wooden shelf bracket R-111GSOnly R type bracket is compatible with dimensions 0 to 4 Automatic lock type retaining standard equipment (Therefore, RKY is not required, and when using RPK, it is necessary to remove the standard equipment) Arm metal fittings for glass shelves (with a front tip displacement prevention structure... Read MoreSuitable for (Stabilizer) SL Thickness (mm) 2.6t Offset Angle (°) Arm bracket 0.75 up Material (cushion) EVA resin Material Steel special steel Included Accessories cushionfrom S$5.99Min. 2 days
- KGY Stainless Arm Shelf SupportSince it is made of stainless steel (SUS304) that keeps rust away, its beautiful shine and impression do not change, and it is also suitable for use around water such as in washrooms and bathrooms. In addition, as a design device, we have adopted a "Dharma hole" type screw hole, which m... Read MoreWall Thickness (mm) 2 shelf support bracket L-shaped shelf holder Material SUS304 Included Accessories With stainless steel round head screw
- KGY Color Arm Shelf SupportOK anywhere! Sophisticated, simple and stylish design.Wall Thickness (mm) 2 Included Accessories Mounting screw Material Steel (powder coating)
- SPG (SANUKI) Fit shelvesA thin, slim, diamond-shaped hole and two design lines make this a stylish shelf pillar. Because it is thin, the gap between the wall and the shelf board you care about can be reduced. For creating storage space for closets, etc.Finish NO.4 (ground color) Material SUS430 Width (mm) 10 Allowable Load (kg) (4 pieces) 60 Thickness (mm) 3
- TRUSCO Multi BracketIt can be assembled with bolts by simply cutting it on site without welding. It flexibly responds to changes and can be used as a support bracket for all purposes. For supporting water supply and drainage pipes. For support materials such as air conditioning ducts and electrical wiring, and pedes... Read MoreSlotted hole (mm) 10×25 Thickness (mm) 3.2 Needle Diameter (Φmm) 4.5 Dimension (mm) 40×40×3.2t Type Multi bracket Material / Finish Steel