Ip intercom system featured products
- Aiphone Intercom terminal with monitor-Call function Individual call: A call is made to a specific terminal. Group call: A call is made to a terminal belonging to a specific group. Contact call: A call is made to a specific group by inputting a cut end.・ Answer / Call function Press talk function: A call method that allows you to re... Read MoreOperating Temperature Range (℃) 0~40 LCD Monitor 3.5-inch TFT color LCD monitor Mass (g) Approx. 850 (Desktop use: Approx. 1140) LAN settings Ethernet (10BASE-T, 100BASE-TX) Material Flame retardant ABS resin Remark ONVIF profile S compatible Power Supply Voltage PoE class0 (IEEEE802.3af compliant) Power Supply Type Power supply direct connection type Current Consumption (mA) Standby: 35, Maximum: 90 Shape Stationary / wall mounting type Applicable box Switch box for 3 JISfrom S$1,199.00Min. 2 days
- Intercom LAPLINK 14 5 License PackYou can share the PC screen in a remote location with your PC, and perform mouse operations, keyboard input, file transfer, etc. You can reduce the burden on administrators by solving problems on employee PCs and maintaining internal and external servers, products, and systems, and reduce time an... Read MoreDisc 90MB or more, 90MB or morefrom S$539.90Min. 2 days
- Intercom LAPLINK 14 2 License PackYou can share the PC screen in a remote location with your PC, and perform mouse operations, keyboard input, file transfer, etc. You can reduce the burden on administrators by solving problems on employee PCs and maintaining internal and external servers, products, and systems, and reduce time an... Read MoreDisc 90MB or more, 90MB or morefrom S$199.90Min. 2 days
- Intercom LAPLINK 14 1 license packYou can share the PC screen in a remote location with your PC, and perform mouse operations, keyboard input, file transfer, etc. You can reduce the burden on administrators by solving problems on employee PCs and maintaining internal and external servers, products, and systems, and reduce time an... Read MoreDisc 90MB or more, 90MB or morefrom S$129.90Min. 2 days
- Aiphone Mobile phone interface adapter* To use this unit, you need a wireless LAN compatible router and intercom function compatible mobile phone, or an intercom application operation confirmed smartphone. (It may not be available depending on the model such as a smartphone whose operation has been confirmed, the OS, the wireless LAN... Read MorePower Consumption (W) (Standby) 3, (Maximum) 3.5 Operation Ambient Temperature (℃) 0~40 Power Supply Voltage AC100V 50/60Hz Mass (g) About 500 Interface Ethernet (100BASE-TX) Resolution QVGA(320×240) Material Self-extinguishing ABS resin Color Snow white Shape Stationary / wall mounting type protocol TCP・UDP/IP(IPv4)from S$1,199.00Min. 2 days
- Aiphone IP camera mounting panel setIt is a mounting panel set for the watching camera of the nurse call system Vi-nurse. Wall mount type. A set of camera mounting case, camera mounting panel, and blank panel. Compatible models: NLX-CA, WV-SW155 For hospitals and facilitiesDimension (mm) 150×140×64.5 Applicable box JIS1 switch box Suitable Model NLX-CA、WV-SW155from S$199.90Min. 2 days
- Aiphone Door phone terminal with camera-Call function Group call: Calls a terminal belonging to a specific group Contact call: Calls a specific group by inputting a cut end.・ Paging function Receiving paging ・ Others E-mail notification function: Sends an E-mail to a pre-registered destination in conjunction with a call operation. V... Read MoreOperating Temperature Range (℃) -10~+60 Camera specifications 1/4 color CCD Min. Illuminance (Lux) 5 Mass (g) About 280 Call method Automatic alternating calls LAN settings Ethernet (10BASE-T, 100BASE-TX) Applicable box JIS1 switch box Remark ONVIF profile S compatible Power Supply Voltage PoE class0 (IEEEE802.3af compliant) Power Supply Type Power supply direct connection type Material Self-extinguishing ABS resin Current Consumption (mA) Standby: 35, Maximum: 110 Shape Wall mounting typefrom S$849.90Min. 2 days
- Mitutoyo Standard ABS Digimatic CaliperThe electromagnetic induction type absolute encoder is adopted. Since it has a built-in ABS (absolute) scale with an absolute origin, a zero set is not required every time the power is turned on. Reliability is also improved because there are no overspeed errors. Step measurement is also possible... Read MoreMinimum Reading (mm) 0.01 Repeatability (mm) 0.01 Dimension H (mm) 16 Series 500 Battery Life About 5 years in normal use Quantization Error Does not include ± 1 count Output Terminal Included Thumb Roller Included Maximum Response Speed No limit Instrumental Error (mm) ±0.02
- ELPA (Asahi Electric) 0. 5W LED sensor lightThe light turns on automatically when the sensor detects a person in a dark place. (It does not light in bright places.) Since it is battery operated, it can be installed even in places where there is no outlet. It is a rainproof structure that can be installed outdoors in the rain. The light sou... Read MoreOperation Ambient Temperature (℃) -20~45 Light Source 0.5W type high brightness white LED Mass (g) 84 Power Supply AA alkaline batteries x 3 Suitable Battery AA batteries x 3 Battery Life About 1 year when lit 10 times a day Lighting Hold Time About 20 seconds (fixed) Color Black Protection Class IPX4 Water Resistant IP×4 Sensing Method Infrared Detection Device Infrared passive Types of Light Bulb LED Installation Location Outdoors Mounting Type Screw mounting type
- ELPA (Asahi Electric) LED rubber lightShock absorption! Withstands tough use.Types of Light Bulb LED Specification Lighting mode: ON / OFF Special Purpose Rain protection Waterproof Specifications Rainproof (IP-X3) Water Resistant Rainproof type Material (Main Unit) Rubber