All Category

Ip video intercom featured products

  1. Intercom terminal with monitor
    Aiphone Intercom terminal with monitor
    -Call function Individual call: A call is made to a specific terminal. Group call: A call is made to a terminal belonging to a specific group. Contact call: A call is made to a specific group by inputting a cut end.・ Answer / Call function Press talk function: A call method that allows you to re... Read More
    Operating Temperature Range (℃)  0~40  LCD Monitor  3.5-inch TFT color LCD monitor  Mass (g)  Approx. 850 (Desktop use: Approx. 1140)  LAN settings  Ethernet (10BASE-T, 100BASE-TX)  Material  Flame retardant ABS resin  Remark  ONVIF profile S compatible  Power Supply Voltage  PoE class0 (IEEEE802.3af compliant)  Power Supply Type  Power supply direct connection type  Current Consumption (mA)  Standby: 35, Maximum: 90  Shape  Stationary / wall mounting type  Applicable box  Switch box for 3 JIS 
    from S$1,199.00
    Min. 2 days
  2. Door phone terminal with camera
    Aiphone Door phone terminal with camera
    -Call function Group call: Calls a terminal belonging to a specific group Contact call: Calls a specific group by inputting a cut end.・ Paging function Receiving paging ・ Others E-mail notification function: Sends an E-mail to a pre-registered destination in conjunction with a call operation. V... Read More
    Operating Temperature Range (℃)  -10~+60  Camera specifications  1/4 color CCD  Min. Illuminance (Lux)  Mass (g)  About 280  Call method  Automatic alternating calls  LAN settings  Ethernet (10BASE-T, 100BASE-TX)  Applicable box  JIS1 switch box  Remark  ONVIF profile S compatible  Power Supply Voltage  PoE class0 (IEEEE802.3af compliant)  Power Supply Type  Power supply direct connection type  Material  Self-extinguishing ABS resin  Current Consumption (mA)  Standby: 35, Maximum: 110  Shape  Wall mounting type 
    from S$849.90
    Min. 2 days