All Category

Ip66 panel box featured products

  1. ABH plastic box
    NITTO KOGYO ABH plastic box
    A general-purpose type that combines high dustproof and waterproof performance with economy. It is a double insulation structure with no exposed metal parts that penetrate. The mounting holes are on the outside of the packing and can be mounted without processing the body. Suitable for control bo... Read More
    Wall Thickness (mm)  (Box) Cover: 1.7-2.7, Body: 4.2  Material  ABS resin  Color  Gray color (2.5PB9 / 2 approximation)  Installation Location  Indoor  Mounting board  Iron board (1.6mm)  Cover  Screw type (Resin) 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  2. PCH-C plastic box
    NITTO KOGYO PCH-C plastic box
    A resin box that is both highly dustproof and waterproof and economical. Since the door can be removed, it is easy to process the equipment installation. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Wall Thickness (mm)  (Box) Cover: 3-4, Body: 3-4.5  Protection Class  IP55  Installation Location  Indoor  Mounting board  Iron board (1.6mm)  Color (body)  White gray color (5YR8.5 / 0.5) 
    Rating:
    87%
    from S$64.99
    Min. 2 days
  3. Junction box
    SOTOYAMA ELECTRIC Junction box
    A branch box used when connecting electric wires.
    from S$9.99
    Min. 2 days
  4. TMB Type Terminal Box
    TAKACHI ELECTRONICS ENCLOSURE TMB Type Terminal Box
    A terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.
    Material  Flame retardant ABS (UL94V-0)  Color  Light gray  Suitable Terminal  R1.25-3.5  Feature  Waterproof / dustproof / flame retardant 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  5. PCS type plastic box Φ22 hole machining type
    NITTO KOGYO PCS type plastic box Φ22 hole machining type
    A resin box for pushbuttons with high IP and oil resistance. High strength: Clears impact performance IK07 (IEC62262). Flame retardant: The highest grade 5VA (UL94) in the flammability test.
    Effective Depth (mm)  59  Wall Thickness (mm)  Cabinet / (Cover) 3.0, (Body) 3.0  Hole Diameter (Φmm)  Cover / 22, Body (bottom) / 22  Type  Φ22 hole processing  Specification  For indoor use  Color  Light beige (5Y7 / 1)  Material  PC + PBT resin 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  6. BCAS Type Waterproof / Dustproof Pull Box
    TAKACHI ELECTRONICS ENCLOSURE BCAS Type Waterproof / Dustproof Pull Box
    A low-priced screw-type small waterproof box.
    Color  (Cover) White gray, (Body) White gray  Temperature Range (℃)  -10~+60  Protection Class  IP65 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  7. SY type aluminum panel plastic case
    TAKACHI ELECTRONICS ENCLOSURE SY type aluminum panel plastic case
    Since the panel is a flat plate made of aluminum, it is easy to process.
    Temperature Range (℃)  -10~+60  Color  Light gray 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  8. RS PRO junction box
    RS Pro RS PRO junction box
    from S$14.99
    Min. 2 days
  9. Metal Mini Cable Gland (A Type)
    AVC Metal Mini Cable Gland (A Type)
    Electric wire lead-out part for small motors, sensors, and detection heads. Electric wire lead-out part from the panel such as measuring instruments. In addition, the wire lead-out part in a narrow space.
    Operating Temperature Range (℃)  -40~100  Connection to Equipment  ISO / metric thread 
    from S$18.99
    Min. 2 days
  10. KL terminal box
    NITTO KOGYO KL terminal box
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Cabinet thickness (mm)  Body, cover: 1.25  Door type  Cover and screwing  Installation Location  For indoor use  Protection Class  IP66  Material  Iron  Mounting board  Iron 2mm  Paint Color  Light gray leather tone painting 
    from S$109.90
    Min. 2 days
  11. EB control box
    NITTO KOGYO EB control box
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Handle  (Double bit) Cam lock, plastic  Dimension H (mm)  Mass (kg)  1.7  Dimension I (mm)  110  Board dimensions (width F x height G) (mm)  125×135  Dimension K (mm)  132  Dimension J (mm)  132  Dimension M (mm)  148  Dimension L (mm)  148  Dimensions (width A x height B x depth C) (mm)  150×150×80  Effective depth X (mm)  65  Cabinet thickness (mm)  Body: 1.25
    Door: 1.25 
    Installation Location  For indoor use  Protection Class  IP66  Material  Iron  Material (Circuit Board)  Iron 2mm  Paint Color  Light gray leather tone painting  Door Opening / Closing Pattern  One door 
    from S$139.90
    Min. 2 days
  12. Wall box RS Pro 300 x 300 x 210mm
    RS Pro Wall box RS Pro 300 x 300 x 210mm
    from S$77.99
    Min. 2 days
  13. CF box (dustproof / waterproof structure)
    NITTO KOGYO CF box (dustproof / waterproof structure)
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Material (Circuit Board)  1.6mm iron  Door type  Cover, 4-point screw type  Cabinet thickness (mm)  Cover: 1.6 Body: 1.6  Installation Location  For indoor use  Protection Class  IP66  Material  Iron 
    from S$97.99
    Min. 2 days
  14. Embedded switch box (with paint replacement)
    MIRAI INDUSTRY Embedded switch box (with paint replacement)
    Color  Gray  Material  Impact resistant resin (HI) 
    from S$5.19
    Min. 2 days
  15. CN box (dustproof / waterproof structure)
    NITTO KOGYO CN box (dustproof / waterproof structure)
    * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Cabinet thickness (mm)  Door: 1.6 Body: 1.6  Installation Location  For indoor use  Protection Class  IP66  Material  Iron  Material (Circuit Board)  Iron 1.6mm  Door Opening / Closing Pattern  Single door / screw door type 
    from S$109.90
    Min. 2 days