Ip67 enclosure featured products
- TAKACHI ELECTRONICS ENCLOSURE WH Type Waterproof Handheld CaseIt is a case with a sharp taper design and IP67 waterproof function. It can be used for handy type and outdoor voltage measuring instruments.Material Flame retardant ABS (UL94V-0) Protection Class IP67 Feature Waterproof / flame retardant
- TAKACHI ELECTRONICS ENCLOSURE WH Type Waterproof Handheld Case / WH145-25It is a case with a sharp taper design and IP67 waterproof function.Dimension W (mm) 88 Dimensions, Width W x Height H x Depth D (mm) 88×25×146 Material Flame retardant ABS Feature Waterproof / flame retardantfrom S$14.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE WH Type Waterproof Handheld Case / WH145-33It is a case with a sharp taper design and IP67 waterproof function.Dimension W (mm) 88 Dimensions, Width W x Height H x Depth D (mm) 88×33×146 Material Flame retardant ABS Feature Waterproof / flame retardant
- TAKACHI ELECTRONICS ENCLOSURE BCAS Type Waterproof / Dustproof Pull BoxA low-priced screw-type small waterproof box.Color (Cover) White gray, (Body) White gray Temperature Range (℃) -10~+60 Protection Class IP65
- TAKACHI ELECTRONICS ENCLOSURE MB type aluminum caseMaterial (Cover) Aluminum plate A1100P Material (Chassis) Aluminum plate A1100P
- NITTO KOGYO CL box (dustproof / waterproof structure)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Material (Circuit Board) 1.6mm iron Cabinet thickness (mm) Door: 1.6 Body: 1.6 Installation Location For indoor use Handle IP handle corner type Protection Class IP65 Material Iron Door Opening / Closing Pattern One door
- TAKACHI ELECTRONICS ENCLOSURE SW Type Plastic CaseIt has a one-touch opening and closing structure. The internal space can be widely used. A small case and versatile type.Material ABS Surface Treatment UL94HB
- TAKACHI ELECTRONICS ENCLOSURE WP Type IP67 Waterproof BoxIt can be mounted on a wall or metal fittings simply by removing the blind cover. The protection class IP67, the white gray color is made of ASA resin, which is resistant to discoloration and deterioration due to ultraviolet rays, and the charcoal gray color is made of flame-retardant ABS resin.Tightening Torque (Nm) 0.25~0.35 Protection Class IP67 Feature Waterproof / flame retardant
- TAKACHI ELECTRONICS ENCLOSURE PF Type Network CaseA flat design plastic case with no steps on the panel surface. Comes with a boss for board mounting. A neat design case suitable for desktop use and wall mounting. It can be used for various devices such as communication devices, measuring instruments, and controllers. * H dimension does not incl... Read MoreTemperature Range (℃) -10~+60 Feature Flame retardant Material Flame retardant ABS (UL94V-0)
- TAKACHI ELECTRONICS ENCLOSURE AWN waterproof / dustproof aluminum case / AWN5An aluminum case that combines IP67 waterproofness and heat dissipation.Dimension W (mm) 54.6 Material Aluminum Feature Waterproof and dustprooffrom S$32.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE BCAP Type Water-proof & Dust-proof Open / Close Plastic BoxTemperature Range (℃) -10~+60 Feature Waterproof and dustproof
- TAKACHI ELECTRONICS ENCLOSURE BCPK type waterproof / dustproof polycarbonate plaboxMaterial Polycarbonate Feature Waterproof and dustproof
- TAKACHI ELECTRONICS ENCLOSURE WP Type Weather Resistant Waterproof BoxProtection class: IP67 An outdoor box made of ASA resin with excellent weather resistance that is resistant to discoloration and deterioration due to ultraviolet rays.
- TAKACHI ELECTRONICS ENCLOSURE OP Type Opening and Closing Plastic BoxA small openable box made of ABS resin. The top cover is a hinge type and one-touch opening and closing type. A versatile general-purpose type that is ideal for indoor installation such as desktop use and wall mounting.Temperature Range (℃) -10~60 Material ABS(UL94HB)
- TAKACHI ELECTRONICS ENCLOSURE EX Type Aluminum Extruded Material CaseThe case has a simple structure and the upper and lower covers are made of extruded aluminum. The edge of the panel is machined from aluminum, giving it a luxurious finish. It is suitable not only for industrial equipment but also for audio equipment.Material Aluminum
- TAKACHI ELECTRONICS ENCLOSURE RM Type M Screw Cable Gland Low Price* Nuts are not included with the RM-8S-2.5, 8S-4, and 10S-6. * When installing, make a screw hole on the other side.Protection Class IP67 equivalent Identification Symbols RM
- Plastica Case Plastica Case (With Block Urethane)A lightweight and robust waterproof case with excellent cost performance! An easy-to-use waterproof case that meets the highest IP67 waterproof standard. The pressure control valve allows the case to be opened and closed without being affected by changes in atmospheric pressure. Lightweight and r... Read MoreHeat Resistance Temperature (℃) -30~90 RoHS Directive 10 substances Waterproof IP67
- NITTO KOGYO PCS type plastic box Φ22 hole machining typeA resin box for pushbuttons with high IP and oil resistance. High strength: Clears impact performance IK07 (IEC62262). Flame retardant: The highest grade 5VA (UL94) in the flammability test.Effective Depth (mm) 59 Wall Thickness (mm) Cabinet / (Cover) 3.0, (Body) 3.0 Hole Diameter (Φmm) Cover / 22, Body (bottom) / 22 Type Φ22 hole processing Specification For indoor use Color Light beige (5Y7 / 1) Material PC + PBT resin
- RS Pro Adaptive box enclosure RS PROMaterial 304 stainless steel Finish satinfrom S$199.90Min. 2 days