Iphone stylus pen featured products
- Shachihata Name pen/parker+airflow+body onlyA beautiful fusion of a hoodie, a ballpoint pen and a name stamp. Ballpoint pen with a seal * Sold only for the main unitTip Ball Diameter (mm) 0.8 Dimensions, Width W x Length L (mm) 15.1×135 Mass (g) 39 Stamp Size (Φmm) 9 Material Body / base: brass Ink Oil-based Type Square typefacefrom S$94.99Min. 2 days
- ZEBRA Gel Ballpoint Pen SARASA Pen 0.5A gel ink ballpoint pen with a smooth writing feel that you can write immediately after knocking. Since it is a pigment ink, it has excellent water resistance and light resistance, and can be used for official documents. The shaft has a resin / rubber grip. The airtight system makes it difficult ... Read MoreTip Ball Diameter (mm) 0.5 Maximum Diameter (Φmm) 11.2 Overall Length (mm) 141.0 Mass (g) 9.7 Product Type Body Ink Gel ink Pen Refills JF-0.5 core Method Knock type
- uni (MITSUBISHI PENCIL) Pure Malt (Oakwood Premium Edition) 5-function Pen Jet Stream 4 and 1A 4-color ballpoint pen (ink color: black, red, blue, green) + Sharp is installed in the shaft, making it convenient for writing and carrying. The ballpoint pen uses a jet stream that "makes you addictive and has a smooth writing taste." The shaft is made of carefully selected barrel ma... Read MoreCore Diameter (mm) 0.5 Tip Ball Diameter (mm) 0.7 Shank Diameter (Φmm) 13.7 Overall Length (mm) 148.7 Thickness (mm) 18.5 Mass (g) 25.2 Number of Colors 4 colors + mechanical pen Color (Axis) Black Ink Color Black / Red / Blue / Green Product Type Body Line Width Fine point Ink Jet stream ink Method Knock type Pen Refills SXR-80-07
- PILOT Knock-type pressurized ballpoint pen down force RBy knocking, the air inside is compressed, and the compressed air pushes out the ink firmly. Ink comes out firmly from the writing and it is hard to shift even if you write quickly! You can write on wet paper, which cannot be written with a general ballpoint pen, without losing to water. It is sa... Read MoreTip Ball Diameter (mm) 0.7 Maximum Diameter (Φmm) 13.8 Overall Length (mm) 144 Specification Antibacterial specification Pen Refills BKRF-6F-B (black) Ink Color Black Product Type Body Line Width Fine point Method Knock type Ink Oil-based ink Number of Colors Single color
- uni (MITSUBISHI PENCIL) Jet Stream 2 and 1, 0.5mmSmooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink, it achieves extremely smooth writing taste. Compared to conventional oil-based ballpoint pens, the coefficient of friction is reduced by up to 40%. By combining pigments and new coloring materials, clea... Read MoreTip Ball Diameter (mm) 0.5 Core Diameter (mm) 0.5 Number of Colors 2 colors + mechanical pen Ink Color Black / red Product Type Body Line Width Extra fine Ink Jet stream ink Method Knock type
- uni (MITSUBISHI PENCIL) Ballpoint pen VERY Easy Knock 0.7Smooth writing with new ink with optimum viscosity. There is little stickiness and stickiness, and the ink color is bright and beautiful. The new shape and long type grip is easy to grip and you will not get tired no matter how you grip it.Tip Ball Diameter (mm) 0.7 Maximum Diameter (Φmm) 11 Overall Length (mm) 140.2 Thickness (mm) 15.6 Eco Mark Certification Number 18112189 Mass (g) 8.7 Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Method Knock type Pen Refills SA-7CN Number of Colors Single color
- ZEBRA Refill Core for Gel Ballpoint PenIt is a replacement core for Sarasa Clip. Because it is a pigment ink, it has excellent water resistance and light resistance. Can be used for official documents.Mass (g) 2.6 Maximum Diameter (Φmm) 6.1 Size (mm) 6.1×111.1 Material Body: resin Product Type Refill lead
- PENTEL FeelSmooth low-viscosity specifications that realize a writing taste that is not tiring. Contains a lubricant that brightens the moment you write. High-density color design that makes the handwriting you write look beautiful. It is a new product of the smooth oil-based ballpoint pen "Feel" ... Read MoreEco Mark Certification Number 15112019 Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Method Knock type Ink Oil-based Number of Colors Single color
- ZEBRA Mild LinerA highlighter pen that is light ink and easy on the eyes. The color is gentler than that of a conventional highlighter pen, and it is an ink color that makes it difficult for the eyes to flicker when marking documents. One for both thick and thin.Line Width (mm) 1.0~4.0 Mass (g) 10.1 Maximum Diameter (Φmm) 11.5 Overall Length (mm) 141.5 Ink Aqueous pigment Material Body: resin Product Type Disposable main body Line Width Fine/thick Type Twin
- PILOT frixionBall 3 Slim 05A new concept ballpoint pen equipped with "friction ink" that makes the ink colorless when the temperature changes. Since the decoloring temperature is set for "friction ink", the color of the ink changes to colorless due to the frictional heat generated by rubbing the handwri... Read MoreTip Ball Diameter (mm) 0.5 Maximum Diameter (Φmm) 12.8 Overall Length (mm) 145 Number of Colors 3 colours Ink Color Black / red / blue Product Type Body Type Multicolor gel ink ballpoint pen Line Width Extra fine Ink Frixtion ink Method Slide lever type
- PENTEL ENERGEL Refill 0.3mmSmooth writing taste Quick-drying clear and clear characters that are hard to get dirtyTip Ball Diameter (mm) 0.3 Ink Energel ink Product Type Refill