Jis 00 screwdriver featured products
- ENGINEER [Slotted] Precision ScrewdriverA screwdriver for precision machine screws used in watches, cameras, eyeglasses, etc. Excellent workability even in deep places due to thin shaft and knurling. For tightening and removing small screws.RoHS directive (corresponding to 10 substances) Correspondence Tip Shape Minus Type Precision screwdriver Set Contents Single item
- TRUSCO Precision Screwdriver with Plastic Handle, 6 Pieces/SetFrequently used set of frequently used size precision screwdrivers. A precision screwdriver with strong tip using nickel chrome molybdenum vanadium steel. The plastic pattern makes it lightweight and easy to use. Comes with a rotating cap.Set Contents Set product Mass (g) 55 Trusco Part No. 764-7743 Material (Shaft) Nickel chrome molybdenum vanadium steel Cutting Edge Magnet None Shaft Penetration None Material (Grip) Polypropylene Specification Reinforced plastic handle Type Set productfrom S$10.99Min. 2 days
- PROXXON Torque Wrench / Torque Screwdriver MicroclickAll models of the Proxon preset type torque wrench and torque driver series Microclick come with a calibration inspection certificate and can be recalibrated. The accuracy clears the ISO6789 international standard. Torque setting is very easy, and more intuitive setting is possible. Equipped with... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Preset type Load Direction Right
- VESSEL Pneumatic / Electric Screwdriver BitA high-precision bit that supports screw tightening work in small and precision fields such as computers, OA equipment, audio equipment, VTRs, and optical equipment.Quantity per Set (pieces) 10 Shank Diameter (Φmm) 4 Part No. D73 Double-headed function One headfrom S$26.99Min. 2 days
- VESSEL MEGADORA Thin Shaft ScrewdriverChrome vanadium steel, hardened whole body. The cutting edge has a black point finish that does not receive the thickness of the plating layer. With magnet. For precision screw tightening work.Type Grip screwdriver Shaft Penetration None Material (Grip) Resin Cutting Edge Magnet Yes
- BROWN (Hirai Tool) Screw-Catch Screwdriver SetThis can handle everything from tiny screws to the commonly used number 2 screws. You can work without dropping screws that do not work with magnets, such as stainless steel screws that are often used these days.Set Contents Set product Mass (g) 122 Trusco Part No. 798-4201 RoHS directive (corresponding to 10 substances) Correspondence Shaft Penetration None Cutting Edge Magnet None Material (Grip) Resin Type Set product
- ANEX Precision Driver Set JOYIdeal for screwing watches, glasses, plastic models, models, radios, stereos, microcomputers, and other precision equipment. Comes with a driver stand that allows you to stand the driver on the case for work.Set Contents Set product Quantity per Set (pieces) 6 Material (Shaft) Chrome, molybdenum, vanadium steel Shaft Penetration None Cutting Edge Magnet None Material (Grip) PP Tip Shape Plus or minus Type Set product
- iFixit Screwdriver Kit with 64 Pieces BitsA 64-bit driver kit based on thousands of repair manuals and data obtained from disassembly by iFixit. This driver kit includes standard driver bits such as plus / minus and special driver bits such as pentalobe (star) to support a wide range of devices. Standard bits are compatible with most con... Read MoreDouble-headed function One head
- Murabe Flange Weld flange 5KJIS B 2220 / JIS B 2238 compliantNominal Pressure 5K JIS Standard Conforms to JIS B 2220 / JIS B 2238 Shape Flange Material SS400 Type Welded joint
- iFixit iFixit Pro Tech ToolkitA professional tool kit that includes all the tools necessary for repairing precision equipment such as 64 types of screwdriver bit sets, openers, and tweezers. 64 types of driver bits selected based on the data of all repair guides. A specially designed case, the bits and handles are housed in a... Read MoreNumber of Tools, per Set 64 Folding dimensions (mm) 214 x 193 x 72, (expanded) 559 x 193 Mass (g) About 680
- VESSEL Penetrating Screwdriver, with Wooden HandleThe shaft penetrates to the end of the handle and has a large, robust nut at the end.Type Grip screwdriver Cutting Edge Magnet None Set Contents Single item Shaft Penetration Yes Material (Grip) wooden
- ANEX Hexagon Wrench Color BitYou can identify the size by color. Both ends are unpainted so that the painted parts do not get in the way when the electric screwdriver is installed.Quantity per Set (pieces) 1 Overall Length (mm) 150 Hex Size across Flats (mm) 6.35 Material Chromium molybdenum vanadium steel Double-headed function One head Tip Shape hexagonal
- ANEX Worn Out Screw Removal BitYou can easily remove the tanned screws! Any screw that can be drilled can be used. Added spare screws and spare drills. Since the tip can be replaced, it can be replaced even if the screw part or drill part should break. You can use it again. * Drill screws, course threads, tapping screws, and h... Read More
- TONE Socket (12 corners)JIS mark display products (excluding (4D-14, 4D-14.5, 4D-17, 4D-17.5, 4D-20, 4D-25, 4D-28, 4D-31, 4D-33, 4D-36) For hand toolsSocket Shape 12 corners Square Drive (mm[inch]) 12.7 [1/2] Type Socket (12 corners)
- Nissan Screw Hex Lobe Countersunk Bolt (Hex Lobe Countersunk Head) New JIS (SCM435 / Black oxide film) (Packed)Surface Treatment Black oxide film Socket Shape Hex robe hole Head Shape Plate Material SCM435
- MIGISHITA SEIKI MFG. General Purpose Pressure Gauge (Star Gauge Diameter 75)Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.Mass (g) 300 Outer Diameter (Φmm) 75 Case Type A frame (without H collar) Material (Stem) C3604BD Thread Size G3/8B Measurable Fluid Gas, liquid Type General purpose pressure gauge Material (Case) SPC Accuracy ±1.6%F.S.
- VESSEL Micro DriverThe handle has a rotating cap for fast rotation. The cutting edge is black point processed, and the accuracy is dramatically improved.Quantity per Set (pieces) 1 Handle Diameter (Φmm) 10 Cutting Edge Magnet None Shaft Penetration None Type Precision screwdriver Material (Grip) Resin Set Contents Single item
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Single RowA large reduction ratio can be obtained. (Generally up to 1:7) A relatively long distance between axes (usually 4m or less) can be obtained. There is a large degree of freedom in the distance between shafts. Multi-axis transmission is possible. Both sides are available. Easy to install and replac... Read MoreSingle or Double Strand 1 Type Unit Material (Main Unit) Steel Included Accessories With 1 connecting link