Jubilee clamp price featured products
- TRIDON Hose Clamp HS TypeSince Tridon Clamp uses high quality stainless steel, it has excellent corrosion resistance and durability and has been well received in each industry, and we are satisfied with the quality, price and stable supply. * Please use a tool such as a screwdriver when tightening the bolts when using th... Read MoreBand Width (mm) 12.7 RoHS directive (corresponding to 10 substances) Correspondence Bolt Head Shape Hex (8.0mm) Standard SAE J1508 (hose clamp) Surface Treatment Trivalent chromate
- TRIDON Hose Clamp MH TypeSince Tridon Clamp uses high quality stainless steel, it has excellent corrosion resistance and durability and has been well received in each industry, and we are satisfied with the quality, price and stable supply. * Please use a tool such as a screwdriver when tightening the bolts when using th... Read MoreBand Width (mm) 7.9 RoHS directive (corresponding to 10 substances) Correspondence Bolt Head Shape Hex (6.3mm) Standard SAE J1508 (hose clamp) Surface Treatment Trivalent chromate
- TRIDON All Stainless Steel Hose Clamp MAH TypeSince Tridon Clamp uses high quality stainless steel, it has excellent corrosion resistance and durability and has been well received in each industry, and we are satisfied with the quality, price and stable supply. * Please use a tool such as a screwdriver when tightening the bolts when using th... Read MoreBand Width (mm) 7.9 RoHS directive (corresponding to 10 substances) Correspondence Bolt Head Shape Hex (6.3mm) Standard SAE J1508 (hose clamp) Surface Treatment Trivalent chromate
- AS ONE Stainless Steel Hose ClampAn easy-to-use band for small diameter hoses. * Price per piece.Band Width (mm) 14.2 Range to Use (Φmm) 21-38 (tightening) Dimension (mm) 8 (screw HEX) Material Stainless steel (SUS304)from S$3.79Min. 2 days