Led light wand featured products
- TRUSCO LED signal lightThe light emission can be switched between blinking and lighting. General work site.Continuous Operating Time 60 hours (using alkaline batteries) Number of LED (pieces) 8 Power Supply C-size batteries x 2 (sold separately) Color Red
- KITAMURA INDUSTRY Flasher Signal LightGreen / blue / white / red, conspicuous signal lights. It is a signal lamp with excellent long-distance visibility due to high-brightness LED and high-reflection reflector. The color of the signal lamp can be selected from 4 colors and can be used for various purposes. With a convenient hook that... Read MoreBattery Life (hours) About 70 Switching Method lighting blinking
- KACHIBOSHI INDUSTRY LED signal lightThe lit part uses polycarbonate. It will not crack even if you step on it. A plastic cover is used for the LED joint to protect the joint between the LED and the electric wire from impact and prevent the light from turning off due to disconnection. Rubber packing is used for the battery box, and ... Read MoreMass (g) 115 Suitable Battery 2 AA batteries (sold separately) Diameter (Φmm) 30 Overall Length (mm) 510 RoHS directive (corresponding to 10 substances) Correspondence Dimension (mm) Lighting part/330 Grip/180 Color Red
- JET INOUE ECO Net (Insect Repellent Net) for Hiace CaravanA long-selling standard product that prevents insects from invading and allows air to be replaced by simply inserting it into the edge with the window glass open. It prevents the invasion of mosquitoes and flies and has good breathability. Since it has a high light-shielding property, it also pre... Read More
- BS Safety reflective vestUses high-brightness reflector. When the car light hits it, it reflects wide and can be seen from a distance, preventing walking and traffic accidents at night. Durable, well-ventilated, extremely light and easy to work with. You can wear it throughout the four seasons.Tape Width (mm) 50 Length (cm) 52 Mass (g) About 135 Type Best type Size Free Material Mesh / nylon prism / vinyl chloride length classification Short length Waist Size (cm) Up to about 100cm Specification With Velcro
- CHIYODA TSUSHO Spiral Air Hose Yellow Line SeriesUses polyurethane resin. It has excellent flexibility. It has excellent mechanical strength, especially abrasion resistance. Has excellent heat resistance, cold resistance, and oil resistance. Very lightweight. SPH type.Operating Temperature Range (℃) -5~60(23~140°F) Maximum Operating Pressure (MPa) 0.8 Dimension D (mm) 100 Breaking pressure (MPa) 3 Dimension B (mm) 500 Suitable Fluid Compressed air Material (Mounting Bracket) Copper Hose Fitting G1/4 Type Spiral air hose Color yellow
- Kuroda Brush Channel type manual brush A type 1Bristle Length (mm) 15 Overall Length (mm) 210 Brush Length (mm) 60 Specification Brush + handle Head Shape Type Afrom S$5.29Min. 2 days
- Kartell Measuring CupMade of PP (polypropylene), can be autoclaved. A sturdy box with a scale engraved on it. Increases transparency when liquid is added. With outlet and handle. It can also be used for food.Specification Autoclavable Material PP (polypropylene) Handle Yes Scale Yes
- TRUSCO With urethane blade couplerAbout 1/3 to 1/5 lighter than a rubber hose. It has excellent oil resistance and pressure resistance, and has excellent flexibility at low temperatures (-5 ° C).Allowable Bending Radius (Room temperature) 60mm Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 1.5 Suitable Fluid Air Material Polyurethane
- NICHIDO IND Rechargeable LED Handy Light 4WA handy light that can be hung with a hook and attached with a magnet. It is rechargeable and uses an ultra-bright LED bulb. You can work brighter and safer.Material (Body) ABS resin (Cover) Polycarbonate Power Input (V) 100 Luminous Flux (Lm) 150 Battery Capacity (mAh) 2000 Mass (g) 234 Trusco Part No. 337-7334 Number of LED (pieces) 39 Power Consumption (W) 4 Continuous Lighting Time 4 hours Overall Length (mm) 410 (including hooks) Recharging Time (hours) 5.5 Rechargeable Times 500 Luminous Intensity (mcd) 507000 Included Accessories Charging adapter Types of Light Bulb LED Hook With hook Magnet With magnet
- OHM ELECTRIC LED desk lampUses a shade that illuminates a wide area brightly. Uses a flexible arm.Cable Length (m) About 1.8 Total Luminous Flux (Lm) About 450 Power Supply Dedicated AC adapter