Long pipette tips featured products
- QSP QSP Pipette Tip Long TypeThe tip is thin and flexible, making it suitable for sampling. When using a standard pipette tip, residual sample in the pipette tip can compromise the reliability of the experimental results. This issue must be taken into account when performing assays with stringent accuracy and reliability req... Read MoreOverall Length (mm) 46from S$64.99Min. 2 days
- QSP QSP Pipette Tip 100-1250μL Long TypeWhen using a standard pipette tip, residual sample in the pipette tip can compromise the reliability of the experimental results. This issue must be taken into account when performing assays with stringent accuracy and reliability requirements. The QSP low retention tip is designed to reduce liqu... Read MoreOverall Length (mm) 89from S$89.99Min. 2 days
- WATSON Watson long tip 250μlVery convenient for dispensing or sucking into elongated tubes. .. DNase / RNase free. .. With scale. .. Suitable for pipettes such as Gilson, Eppendorf and Nichiryo. .. Material Chip: PPCapacity (μL) 250 Overall Length (mm) 89from S$69.99Min. 2 days
- WATSON Watson long tip 250μlVery convenient for dispensing or sucking into elongated tubes. .. DNase / RNase free. .. With scale. .. Suitable for pipettes such as Gilson, Eppendorf and Nichiryo. .. Material Chip: PP, Rack: PCCapacity (μL) 250 Overall Length (mm) 89from S$179.90Min. 2 days
- AS ONE Disposable Pipette (Sterile)The regular tip is slender and allows quick pipetting, and the short size is convenient for operation in the hood. With bidirectional scale. With cotton plug. Gamma-ray sterilized (individual packaging)Material Borosilicate glass Pipette Type Disposable pipettefrom S$329.90Min. 2 days
- SANSYO Fin pipette digitalThe entire pipette can be autoclaved as it is. .. Minimize metal parts, reduce weight, and improve corrosion resistance. .. There is no deviation in the capacity setting of the quick click method. .. Color coating for each capacity range. .. 3 year long run warranty.from S$389.90Min. 2 days
- WATSON Watson long filter tipManufactured in a DNase / RNase-free clean room. .. The filter is made by punching out a porous sheet of ultra-high molecular weight polyethylene and maintains stable performance with a pore size of 30 μm, preventing contamination of the pipette body due to aerosol contamination, etc. .. Electron... Read Morefrom S$259.90Min. 2 days
- WATSON Long TipsTrace long tip up to 10μSuitable Model For NT-2 / NT-10 Capacity (μL) 10 Material PP (polypropylene)
- SANSYO Fin tipIt is a standard type tip. .. The 20/50 type can be used for 16-channel pipettes with 384 pieces (16 x 24) per rack. .. The 50 type can be used as a 10 type long tip.Capacity (μL) 0.2-50from S$199.90Min. 2 days
- WATSON Watson long tip 10μlVery convenient for dispensing or sucking into elongated tubes. .. DNase / RNase free. .. With scale. .. Suitable for pipettes such as Gilson, Eppendorf and Nichiryo.Material Chip: PP rack: PC Overall Length (mm) 50 Capacity (μL) 10from S$179.90Min. 2 days
- SIBATA SCIENTIFIC TECHNOLOGY Bio Pipette (Long)It is used for biotechnology, tissue culture, and microbial culture, and has a shape suitable for transferring cells suspended in a medium like protoplasts. Since it is shorter than a normal measuring pipette, it is easy to operate, and since the hole diameter at the tip is large, it is also suit... Read MoreOverall Length (mm) 350 Top Outer Diameter (Φmm) 8 Pipette Type Biopipette Material Borosilicate glass JIS Class JR-2 Specification Long Scale Yesfrom S$8.49Min. 2 days
- QSP QSP Pipette Tip Long TypeThe tip is thin and flexible, making it suitable for sampling.Overall Length (mm) 46from S$89.99Min. 2 days
- QSP QSP Pipette Tip Long TypeEmpty rack for bulk, with insert trayAs ONE Part Number 62-7024-69from S$58.99Min. 2 days
- QSP QSP Pipette Tip Long TypeEmpty refill rack, no insert trayAs ONE Part Number 62-7024-70from S$58.99Min. 2 days
- Treff Treff Transfer Pipette S Multichannel 96 SeriesA multi-channel pipette. The pipetting button is located in the center of the grip and is designed to be easy to use for both right-handed and left-handed people with easy one-handed operation. The ergonomic design makes it easy to hook on your fingers, so you don't have to hold a pipette and... Read Morefrom S$1,599.00Min. 2 days