Lpg hose featured products
- DUNLOP HOME PRODUCTS LPG hoseWe have made repeated improvements to the material to achieve ease of use and high-quality safety.Type Standard cut type for LP gas Hose Inner Diameter (Φmm) 9.5 Specification With hose band
- TOGAWA RUBBER LPG HoseRubber hose for LPG, MPS, natural gas and methane used for welding equipment and cutting equipment. * Although there are differences in the markings, this product is a Togawa Rubber product.Outer Diameter (Φmm) 16.5 Approximate Mass (g/m) 190 Operating Pressure (MPa) 2.0 Reinforcing Layer 2S Inner Diameter (Φmm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Specification Hose diameter Φ9.5mm Display LMN Color Orange
- ASOH Hose NippleMaximum Operating Pressure (MPa [kgf/cm 2 ]) 3.45[35] Material Brass Type Hose fittings Suitable Fluid Water, air, oil Shape hose nipple
- DUNLOP HOME PRODUCTS LPG Rubber Hose Cut HoseWe have made repeated improvements to the material to achieve ease of use and high-quality safety.Hose Inner Diameter (Φmm) 9.5 Material Synthetic rubber Specification With hose band
- KYOWA HARMONET UL heat-resistant crosslinked vinyl insulated wireIt has passed UL VW-1 and the Electrical Appliance and Material Safety Law -F-. Since the insulator is irradiated and crosslinked, it has excellent heat resistance. The finished outer diameter is small and does not take up wiring space. Irradiation cross-linked vinyl with excellent heat resistan... Read MoreConductor Outer Diameter (Φmm) 0.3 Outer Diameter (Φmm) 0.7 Allowable Current (A) 1.9 Rated Voltage (V) 30 AWG 30 Conductor Configuration (pcs/mm) 7/0.102 Rated Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondence Type Power cable
- DUNLOP HOME PRODUCTS City gas hoseThe inner rubber layer uses high-quality synthetic rubber with excellent gas resistance and low gas absorption. High-strength synthetic rubber is used for the intermediate rubber layer. The outer layer uses synthetic resin with excellent heat resistance. In addition, the transparent resin coating... Read MoreSpecification With hose band Hose Inner Diameter (Φmm) 9.5 Type Standard cut type for city gas
- KYOWA HARMONET UL1015 Heat Resistant Vinyl Insulated CablePasses the flame retardant test of UL VW-1 and Electrical Appliance and Material Safety Law-F-. UL / CSA shared. Internal wiring (secondary lead wire) of electrical and electronic equipment, etc. * Allowable current varies depending on ambient temperature and installation conditions. It is the va... Read MoreRated Temperature (℃) 105 Rated Voltage (V) 600 RoHS directive (corresponding to 10 substances) Correspondence
- YODOSHI Hose Nipple Stainless Steel Threaded FittingMaximum Operating Pressure (MPa) 1.0 RoHS directive (corresponding to 10 substances) Correspondence Type of Thread PT screw Material Stainless steel (SUS304) Shape hose nipple
- ASOH Ace Nipple (Stainless Steel Hose Nipple)For connecting hoses and screws Hose fittings. * The material of HN-7034, HN-7040, and HN-7052 is stainless steel (SCS13).Operating Temperature (℃) -50~150 Shape hose nipple
- SUMITOMO RUBBER INDUSTRIES Reinforced Hose for City Gas One Side FreeSuitable Gas City Gas Type of Female Thread Rc1/2
- Dyden 600V power supply for FA, low-speed moving bending wiring cableCompatible with UL, c-UL 105 ℃, electrical equipment 75 ℃ heat resistance. Compatible with UL VW-1 and c-UL FT1 flame retardancy. The outer skin of the cable is made of oil-resistant and heat-resistant vinyl chloride resin. By devising the wire composition of the conductor and the arrangement of ... Read MoreRated Voltage (V) 600 Sheath Color Black Type FA cable
- NISSAN TANAKA Manual Cutting Torch NozzleA crater for medium-sized propane cutters.RoHS directive (corresponding to 10 substances) Correspondence Suitable Gas Propanefrom S$22.99Min. 2 days
- TOGAWA RUBBER Oxygen hoseA rubber hose for oxygen used in welding equipment and cutting equipment.Outer Diameter (Φmm) 15.0 Approximate Mass (g/m) 170 Operating Pressure (MPa) 2.0 Reinforcing Layer 2S Inner Diameter (Φmm) 8.0 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Specification Hose diameter Φ8mm Display OXY
- SUMITOMO RUBBER INDUSTRIES Reinforced Gas Hose for City GasSuitable Gas City Gas Male Thread Type R1/2 Type of Female Thread Rc1/2
- KYOWA HARMONET UL1007 Heat Resistant Vinyl Insulated CablePasses the flame retardant test of UL VW-1 and Electrical Appliance and Material Safety Law-F-. UL / CSA shared. Internal wiring (secondary lead wire) of electrical and electronic equipment, etc. * Allowable current varies depending on ambient temperature and installation conditions. It is the va... Read MoreWithstand Voltage (V/min) 2000 Rated Voltage (V) 300 Rated Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondence
- Dyden 300V Power Supply for FA Low-Speed Moving Bending Wiring CableCompatible with UL, c-UL 105 ℃, electrical equipment 75 ℃ heat resistance. Compatible with UL VW-1 and c-UL FT1 flame retardancy. The outer skin of the cable is made of oil-resistant and heat-resistant vinyl chloride resin. By devising the wire composition of the conductor and the arrangement of ... Read MoreRated Voltage (V) 300 Sheath Color Black Type FA cable
- KYOWA HARMONET UL1429 Heat Resistant Cross Linked Vinyl Insulated WireSince irradiation cross-linking is used for the insulator, it has excellent heat resistance and the insulator does not melt during soldering. The finished outer diameter is small and does not take up wiring space. Passes the flame retardant test of UL VW-1 and Electrical Appliance and Material Sa... Read MoreInsulation Standard Thickness (mm) 0.3 Conductor Outer Diameter (Φmm) 0.38 Rated Voltage (V) 150 AWG 28 Allowable Current (A) 3 Conductor Configuration (pcs/mm) 7/0.127 Rated Temperature (℃) 80 Insulation Outer Diameter (mm) About 0.98 RoHS directive (corresponding to 10 substances) Correspondence Type Flame retardant cablefrom S$7.99Min. 2 days
- MonotaRO Threaded Hexagon Nipple Stainless SteelA stainless steel fitting with excellent corrosion resistance. * Do not use for anything other than its intended purpose.Shape Nipple Type of Thread PT screw Material Stainless steel (SUS304)